Applied Product Catalog 2017 2018 Page 531 Power Transmission

531 Power Transmission All Things Industrial SM a Solid hub. Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Max. Torque Rating (in lb) Item No. Mfr. No. Net Price F1 1 5/8 6,000 7,600 102069403 F1HUB RSB a $71.06 101087126 F1.5HUB RSB a 96.36 F2 2 3/4 5,000 31,500 102075069 F2HUB RSB a 130.37 F2.5 1 7/16 3 1/4 4,400 56,700 102069406 F2.5HUB RSB 158.15 F3 1 7/16 4 4,000 94,500 102073193 F3HUB RSB 271.47 F3.5 1 13/16 4 5/8 3,500 151,200 102072003 F3.5HUB RSB 299.94 F4 2 7/16 5 3/8 3,000 220,500 102069537 F4HUB RSB 380.26 F4.5 3 6 2,700 302,400 102072004 F4.5HUB RSB 527.99 F5 3 6 1/2 2,500 434,700 102073197 F5HUB RSB 669.94 F5.5 4 7 1/2 2,200 573,300 102083866 F5.5HUB RSB 1,040.91 F6 4 8 1/4 2,100 749,700 102117206 F6HUB RSB 1,609.95 F7 5 9 1/2 2,000 1,008,000 102117207 F7HUB RSB 2,639.99 Reborable Hubs Crown Tooth Gear Coupling Sleeve Coupling Size Max. RPM Max. Torque Rating (in lb) Flange Type Exposed Bolt Shrouded Bolt Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1010G 8,000 10,080 100815826 1010G20/52SLEEVE $102.65 100815825 1010G10/51SLEEVE $102.65 1015G 6,500 20,790 100815837 1015G20/52SLEEVE 131.08 100815836 1015G10/51SLEEVE 131.08 1020G 6,500 20,790 100815853 1020G20/52SLEEVE 167.05 100815852 1020G10/51SLEEVE 167.05 1025G 5,000 66,150 100815878 1025G20/52SLEEVE 214.55 100815877 1025G10/51SLEEVE 214.55 1030G 4,400 107,100 100815904 1030G20/52SLEEVE 296.46 100815903 1030G10/51SLEEVE 296.46 1035G 3,900 163,800 100815918 1035G20/52SLEEVE 388.38 100815917 1035G10/51SLEEVE 388.38 1040G 3,600 270,900 100815943 1040G20/52SLEEVE 493.90 100815942 1040G10/51SLEEVE 493.90 1045G 3,200 371,700 100815971 1045G20/52SLEEVE 660.33 102109856 1045G10/51SLEEVE 660.33 Continued from previous page. Crown Tooth Gear Coupling Sier-Bath Flange Sleeve Series Coupling Features: gear teeth for long life Sleeves Flange Type: Exposed Bolt Coupling Size Max. RPM Item No. Mfr. No. Net Price F1 6,000 102075161 F1E SLEEVE $131.60 F1.5 5,500 101087127 F1.5E SLEEVE 170.80 F2 5,000 102073332 F2E SLEEVE 215.11 F2.5 4,400 102073191 F2.5E SLEEVE 273.01 F3 4,000 102071505 F3E SLEEVE 355.38 F3.5 3,500 102073336 F3.5E SLEEVE 519.79 F4 3,000 102073767 F4E SLEEVE 693.85 F4.5 2,700 102071507 F4.5E SLEEVE 830.69 F5 2,500 102069410 F5E SLEEVE 1,128.10 F5.5 2,200 102069412 F5.5E SLEEVE 1,692.31 F6 2,100 102070982 F6E SLEEVE 2,098.46 F7 2,000 110026809 F7E SLEEVE 2,926.79 Flange Type: Shrouded Bolt Coupling Size Max. RPM Item No. Mfr. No. Net Price F1.5 5,500 102073188 F1.5S SLEEVE $177.45 F2 5,000 102145840 F2S SLEEVE 215.11 F2.5 4,400 102073192 F2.5S SLEEVE 295.18 F3 4,000 102073334 F3S SLEEVE 328.71 F3.5 3,500 102073335 F3.5S SLEEVE 519.79 F4 3,000 102069538 F4S SLEEVE 693.85 F4.5 2,700 102117205 F4.5S SLEEVE 863.08 Accessory Kits Coupling Size Flange Type Exposed Bolt Shrouded Bolt Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price F1 102069872 F1E ACC KIT $32.19 102069534 F1S ACC KIT $33.44 F1.5 101087128 F1.5E ACC KIT 35.73 102070085 F1.5S ACC KIT 35.73 F2 102072001 F2E ACC KIT 43.99 101523400 F2S ACC KIT 43.99 F2.5 102070460 F2.5E ACC KIT 49.28 102117202 F2.5S ACC KIT 49.28 F3 102131688 F3E ACC KIT 58.85 102074677 F3S ACC KIT 58.85 F3.5 102070091 F3.5E ACC KIT 69.18 102073195 F3.5S ACC KIT 74.46 F4 102075073 F4E ACC KIT 91.41 102070979 F4S ACC KIT 91.41 F4.5 102070980 F4.5E ACC KIT 98.23 102070981 F4.5S ACC KIT 102.08 F5 102070463 F5E ACC KIT 188.32 102073338 F5S ACC KIT 174.18 F5.5 102073769 F5.5E ACC KIT 282.09 102073770 F5.5S ACC KIT 262.16 F6 102069540 F6E ACC KIT 403.21 - F7 102073341 F7E ACC KIT 459.81 -

Previous Page
Next Page