Applied Product Catalog 2017 2018 Page 532 Power Transmission

532 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Sleeves Coupling Size Max. RPM Item No. Mfr. No. Net Price C 7/8 6,000 102071989 C7/8SLEEVE $98.37 C1.5 5,000 101696337 C1.5SLEEVE 123.71 C2 4,200 102068819 C2SLEEVE 157.59 C2.5 3,750 102069578 C2.5SLEEVE 197.75 C3 3,600 102073330 C3SLEEVE 303.53 C3.5 2,800 102075158 C3.5SLEEVE 348.28 C4 2,400 102069869 C4SLEEVE 498.66 C4.5 2,200 102075159 C4.5SLEEVE 672.83 C5 2,100 102071498 C5SLEEVE 1,069.97 C6 2,000 102071500 C6SLEEVE 1,332.41 C7 1,000 102133514 C7SLEEVE 2,523.79 Larger sizes available. Sier-Bath Continuous Sleeve Series Coupling Features: compromising torque-carrying capacity minimum backlash and longer life Flange Type: Continuous Reborable Hubs Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Max. Torque Rating (in lb) Item No. Mfr. No. Net Price C7/8 7/16 1 1/4 6,000 2,500 102069529 C7/8HUB RSB $65.72 C1.5 5/8 1 5/8 5,000 7,600 102072826 C1.5HUB RSB 74.46 C2 3/4 2 1/8 4,200 20,200 102073323 C2HUB RSB 95.12 C2.5 7/8 2 5/8 3,750 30,200 102070970 C2.5HUB RSB 125.69 C3 1 3/16 3 1/8 3,600 50,400 102075156 C3HUB RSB 176.25 C3.5 1 1/4 3 5/8 2,800 88,200 102069280 C3.5HUB RSB 282.09 C4 1 3/4 4 1/8 2,400 126,000 102070974 C4HUB RSB 358.93 C4.5 2 3/8 4 3/4 2,200 184,000 102072832 C4.5HUB RSB 506.88 C5 2 7/8 5 3/4 2,100 270,900 102069582 C5HUB RSB 693.40 C6 3 7/8 6 5/8 2,000 378,000 102074670 C6HUB RSB 1,250.64 C7 4 11/16 7 1/2 1,000 598,500 102131677 C7HUB RSB 1,851.39 Reborable Rigid Halves Flange Type: Continuous Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Torque Rating (in lb) Item No. Mfr. No. Net Price C7/8 0.44 1 1/4 6,000 2,500 102069574 C7/8RHUB RSB $80.65 C1.5 0.63 1 5/8 5,000 7,600 102070083 C1.5RGD HUB RSB 81.12 C2 0.73 2 1/8 4,200 20,200 102073327 C2RHUB RSB 105.79 C2.5 0.88 2 5/8 3,750 30,200 102073328 C2.5RGD HUB RSB 166.59 C3 1.19 3 1/8 3,600 50,400 102071495 C3RHUB RSB 249.94 C3.5 1.25 3 5/8 2,800 88,200 102070973 C3.5RHUB RSB 391.41 C4 1.75 4 1/8 2,400 126,000 102071496 C4RHUB RSB 516.27 C4.5 2.38 4 3/4 2,200 184,000 102069580 C4.5RHUB RSB 725.06 C5 2.88 5 3/4 2,100 270,900 102071499 C5RHUB RSB 953.89 C6 3.88 6 5/8 2,000 378,000 102074672 C6RHUB RSB 1,928.09 Seal Type: Buna-N Seal Seals Coupling Size Item No. Mfr. No. Net Price C7/8 102071990 C7/8ACC KIT $28.60 C1.5 102071493 C1.5ACC KIT 28.60 C2 102075155 C2ACC KIT 35.73 C2.5 102117194 C2.5ACC KIT 54.49 C3 102117196 C3ACC KIT 127.34 C3.5 102074669 C3.5ACC KIT 161.76 C4 102147169 C4ACCESSORY KIT 204.26 C4.5 102075068 C4.5ACC KIT 247.54 C5 102070084 C5ACC KIT 318.84 C6 102071501 C6ACC KIT 430.33 C7 102132407 C7ACC KIT 981.37 Larger sizes available. F Series Rigid Gear Coupling Hub Designed for connecting two rigidly mounted shafts with no misalignment capability. Flange Type: Exposed Bolt Coupling Size Min. Bore (in) Max. Bore (in) Max. RPM Torque Rating (in lb) Item No. Mfr. No. Net Price F1 0 2.125 6,000 7,600 102071999 F1E RHUB RSB $207.86 F1.5 0 2.813 5,500 18,900 102069414 F1.5E RH RSB 303.53 F2 0 3.500 5,000 31,500 102075164 F2E RHUB RSB 329.33 F2.5 0 4.250 4,400 56,700 102074676 F2.5E RHUB RSB 416.19 F3 0 4.875 4,000 94,500 102069290 F3E RHUB RSB 513.91 F3.5 0 5.625 3,500 151,200 102075072 F3.5E RHUB RSB 811.29 F4 0 6.500 3,000 220,500 102073342 F4E RHUB RSB 1,022.60 F4.5 0 7.625 2,700 302,400 102070462 F4.5E RHUB RSB 1,275.58 F5 4 8.750 2,500 434,700 102070464 F5E RHUB RSB 1,692.31 F5.5 4 1/2 9.500 2,200 573,300 102168038 F5.5E RHUB RSB 3,489.54 F6 5 1/2 10.500 2,100 749,700 102071508 F6E RHUB RSB 3,976.92 F7 5 3/4 12.000 2,000 1,008,000 102073340 F7E RH RSB 6,092.29 Q: What is the difference between a C-face motor and a D-flange motor ? A: The difference between a C-face motor and a D-flange motor pertains to the attachment of the driven equipment to the motor (via bolts). With a C-face motor, the bolting is from the driven side. In other words, the pump or other driven equipment is bolted to the motor. With the D-flange, bolting is from the motor side, which means the motor is bolted to the driven equipment, such as a gearbox. Find motors on page 466-480 and 482-484. Did You Know?

Previous Page
Next Page