Applied Product Catalog 2017 2018 Page 535 Power Transmission

535 Power Transmission All Things Industrial SM Coupling Size Bore Dia. (in) Max. Torque Rating (in lb) HP @ RPM Max. RPM w/ Horizontal Cover Max. RPM w/ Vertical Cover Hub Dia. (in) Length Through Bore (in) Item No. Mfr. No. Net Price 1090T 1 3/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 101902083 1090T1 3/8HUB $298.52 1 1/2 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102019335 1090T1 1/2HUB 298.52 1 5/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102129215 1090T1 5/8HUB 298.52 1 7/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102128763 1090T1 7/8HUB 298.52 2 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815237 1090T2HUB 298.52 2 1/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102130544 1090T2 1/8HUB 298.52 2 1/4 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815238 1090T2 1/4HUB 298.52 2 3/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815240 1090T2 3/8HUB 298.52 2 1/2 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815242 1090T2 1/2HUB 298.52 2 5/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815243 1090T2 5/8HUB 298.52 2 3/4 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102110714 1090T2 3/4HUB 298.52 2 7/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815245 1090T2 7/8HUB 298.52 3 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815247 1090T3HUB 298.52 3 1/4 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102127859 1090T3 1/4HUB 298.52 3 3/8 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 100815250 1090T3 3/8HUB 298.52 3 1/2 33,000 48 @ 100 3,600 4,000 4 7/8 3 7/8 102128103 1090T3 1/2HUB 298.52 Continued from previous page. T-Tapered Steelflex Finished Bore Coupling Hub Chain Coupling Cover Features: bore couplings coupling hubs, retain the lubricant and prevent the entry of dirt Chain No. Teeth Material Item No. Mfr. No. Net Price 40 12 Plastic 100813740 4012COV $65.06 16 Plastic 100813741 4016COV 65.06 50 16 Aluminum 100968791 5016AL COV 81.79 18 Plastic 100813744 5018COV 81.79 60 18 Plastic 100813745 6018COV 111.63 20 Plastic 100813746 6020COV 111.63 80 18 Aluminum 100813748 8018COV 207.62 T-Tapered Steelflex Reborable Coupling Hub Features: Caution: premature failure and possible personal injury or property damage from flying debris Coupling Size Max. Bore Dia. (in) Max. Torque Rating (in lb) Max. RPM w/ Horizontal Cover Max. RPM w/ Vertical Cover Hub Dia. (in) Length Through Bore (in) Item No. Mfr. No. Net Price 1020T 1 1/8 460 4,500 6,000 1 9/16 1 7/8 100815036 1020T HUB RB $29.82 1030T 1 3/8 1,320 4,500 6,000 1 15/16 1 7/8 100815057 1030T HUB RB 41.63 1040T 1 5/8 2,200 4,500 6,000 2 1/4 2 102128004 1040T HUB RB 56.09 1050T 1 7/8 3,850 4,500 6,000 2 5/8 2 3/8 102129029 1050T HUB RB 62.81 1060T 2 1/8 6,500 4,350 6,000 3 2 1/2 102110707 1060T HUB RB 83.61 1070T 2 1/2 8,800 4,125 5,500 3 7/16 3 102110593 1070T HUB RB 112.59 1080T 3 18,150 3,600 4,750 4 1/8 3 1/2 102127855 1080T HUB RB 161.27 1090T 3 1/2 33,000 3,600 4,000 4 7/8 3 7/8 102129037 1090T HUB RB 221.96 1100T 4 50,500 2,440 3,250 5 19/32 4 3/4 102129114 1100T HUB RB 293.81 1110T 4 1/2 75,000 2,250 3,000 6 5/16 5 102151171 1110T HUB RB 369.75 1120T 5 110,000 2,025 N/A 7 1/16 5 7/8 102111666 1120T HUB RB 609.01 1130T 6 160,000 1,800 N/A 8 9/16 6 3/8 102128111 1130T HUB RB 834.74

Previous Page
Next Page