Applied Product Catalog 2017 2018 Page 545 Power Transmission

545 Power Transmission All Things Industrial No. 100 - 1 1/4" Pitch - Plain Bore Sprocket Tsubaki SMART TOOTH . When failure is not an option. Tsubaki SMART TOOTH offers users the ability to identify and schedule drive system maintenance before critical component failure occurs. Strategic placement of our patented wear indicator pins provides visual indication that a sprocket is still within the allowable wear tolerance, or that it need to be replaced. When factoring in the cost of critical drive system components, implementation of Tsubaki wear indicator technology makes sense for applications that are driven by capital equipment, or where non-scheduled downtime is simply not acceptable. Features: Patented wear indicator pins provide visual indication when a sprocket needs to be replaced Extends chain life through predictable maintenance Reduces overall cost of equipment ownership Painted Tsubaki blue reminding you the sprocket has wear indicators Provides warning of catastrophic drive failure Eliminates the guesswork associated with worn sprockets Provides the opportunity to schedule maintenance based on sprocket wear rate Stock Bore Dia.: 1 1/2 in Type A - No Hub Projection No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Net Price 48 19.82 19.113 113743771 100A48Z $440.62 54 22.21 21.498 101621070 100A54 373.13 60 24.60 23.884 101367170 100A60 438.92 70 28.58 27.861 105069203 100A70 552.29 80 32.57 31.839 101621588 100A80 766.42 Type B - Hub Projection on One Side No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Hub Dia. (in) Length Through Bore (in) Max. Bore (in) Net Price 48 19.82 19.113 105073139 100B48 6 2 1/2 4 $381.18 60 24.60 23.884 113737445 100B60Z 6 2 1/2 4 630.96 Type C - Hub Projection on Both Sides No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Hub Dia. (in) Length Through Bore (in) Max. Bore (in) Net Price 54 22.21 21.498 113743761 100C54Z 6 3 1/4 4 $566.28 60 24.60 23.884 105072041 100C60 6 3 1/4 4 516.78 70 28.58 27.861 113743739 100C70Z 7 3 3/4 5 1/4 752.07 80 32.57 31.839 105072752 100C80 7 3 3/4 5 1/4 805.46 No. 100 - 1 1/4" Pitch - Single - Bored to Size Sprocket Compliances: Conforms to ANSI B29.1-1975 standards Without Hardened Teeth No. Teeth Mfr. No. O.D. (in) Length Through Bore (in) Bore Size (in) 1 1 1/4 1 7/16 1 15/16 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 9 100BS9 4.19 1 7/8 - - 100805927 $98.58 - 10 100BS10 4.60 1 7/8 100805822 $107.19 100805823 107.19 - 11 100BS11 5.01 1 7/8 - - 100805827 120.05 - - 100805828 $120.05 12 100BS12 5.42 1 7/8 - - 100805836 128.90 - - 100805837 128.90 13 100BS13 5.82 1 5/8 100805843 137.24 - - 100805845 137.24 14 100BS14 6.23 1 5/8 - - 100805850 144.14 - 15 100BS15 6.63 1 3/4 - - 100805855 155.20 - - 100805856 155.20 16 100BS16 7.03 1 3/4 - - 100805862 $166.19 - 17 100BS17 7.44 1 3/4 - - 100805868 178.13 - 18 100BS18 7.84 1 3/4 - - 100805873 183.24 No. Teeth Mfr. No. O.D. (in) Length Through Bore (in) Bore Size (in) 2 2 3/16 2 7/16 2 15/16 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 11 100BS11 5.01 1 7/8 100805832 $120.05 - 12 100BS12 5.42 1 7/8 100805840 128.90 100805842 $128.90 - 13 100BS13 5.82 1 5/8 100805848 137.24 - 14 100BS14 6.23 1 5/8 - 15 100BS15 6.63 1 3/4 - - 100805859 155.20 - 16 100BS16 7.03 1 3/4 100805863 166.19 - - 100805866 $166.19 100805864 $166.19 17 100BS17 7.44 1 3/4 - - 100805872 178.13 - 18 100BS18 7.84 1 3/4 100805875 183.24 - - 100805878 183.24 - 19 100BS19 8.24 2 100805881 188.24 - 21 100BS21 9.04 2 100805892 200.42 - 24 100BS24 10.25 2 100805910 218.86 - - 100805913 218.86 100805911 218.86

Previous Page
Next Page