Applied Product Catalog 2017 2018 Page 551 Power Transmission

551 Power Transmission All Things Industrial No. 200 - 2 1/2" Pitch - Plain Bore Sprocket Tsubaki SMART TOOTH . When failure is not an option. Tsubaki SMART TOOTH offers users the ability to identify and schedule drive system maintenance before critical component failure occurs. Strategic placement of our patented wear indicator pins provides visual indication that a sprocket is still within the allowable wear tolerance, or that it need to be replaced. When factoring in the cost of critical drive system components, implementation of Tsubaki wear indicator technology makes sense for applications that are driven by capital equipment, or where non-scheduled downtime is simply not acceptable. Features: Patented wear indicator pins provide visual indication when a sprocket needs to be replaced Extends chain life through predictable maintenance Reduces overall cost of equipment ownership Painted Tsubaki blue reminding you the sprocket has wear indicators Provides warning of catastrophic drive failure Eliminates the guesswork associated with worn sprockets Provides the opportunity to schedule maintenance based on sprocket wear rate Stock Bore Dia.: 1 1/2 in Type A - No Hub Projection No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Net Price 54 44.42 42.995 113743770 200A54Z $2,170.54 60 49.20 47.767 105072734 200A60 2,849.61 Type C - Hub Projection on Both Sides No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Hub Dia. (in) Length Through Bore (in) Max. Bore (in) Net Price 54 44.42 42.995 113743740 200C54Z 9 1/2 5 1/2 6 1/2 $2,630.26 60 49.20 47.767 105073144 200C60 9 1/2 5 1/2 6 1/2 3,114.57 Universal Drive Tensioner Idler shaft and set collar not included in tensioner unit. Adjustable Slide Tensioner Features: Provides vertical adjustment Rotatable idler head Base mounted Adapts as a support for long center drives Can be used in pairs as snubbers for head and tail pulleys Shaft Dia. (in) Shaft Type Stud Hole Shaft Length (in) Arm Height (in) Housing Length (in) Bolt Hole Spacing Width (in) Item No. Mfr. No. Net Price 1/2 GS-SO1 3/8-16 1 1/2 1.19 3.860 1.75 110511486 GS-LS $29.62 1 GS-SO2 GS-SO3 GS-SO4 3/4-16 2 1/8 3 1/8 4 1/8 2.06 7.440 3.00 110511487 GS-LM 62.34 1 1/2 GS-SO5 GS-SO6 1-14 4 6 3.06 13.130 5.38 110511488 GS-LL 120.64 No. 240 - 3" Pitch - Plain Bore Sprocket Tsubaki SMART TOOTH . When failure is not an option. Tsubaki SMART TOOTH offers users the ability to identify and schedule drive system maintenance before critical component failure occurs. Strategic placement of our patented wear indicator pins provides visual indication that a sprocket is still within the allowable wear tolerance, or that it need to be replaced. When factoring in the cost of critical drive system components, implementation of Tsubaki wear indicator technology makes sense for applications that are driven by capital equipment, or where non-scheduled downtime is simply not acceptable. Features: Patented wear indicator pins provide visual indication when a sprocket needs to be replaced Extends chain life through predictable maintenance Reduces overall cost of equipment ownership Painted Tsubaki blue reminding you the sprocket has wear indicators Provides warning of catastrophic drive failure Eliminates the guesswork associated with worn sprockets Provides the opportunity to schedule maintenance based on sprocket wear rate Stock Bore Dia.: 1 1/2 in Type A - No Hub Projection No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Net Price 54 53.31 51.595 113743757 240A54Z $5,317.99 60 59.04 57.322 113743782 240A60Z 6,331.49 Type C - Hub Projection on Both Sides No. Teeth O.D. (in) Pitch Dia. (in) Item No. Mfr. No. Hub Dia. (in) Length Through Bore (in) Max. Bore (in) Net Price 54 53.31 51.595 113743736 240C54Z 10 6 3/4 7 $6,016.28 60 59.04 57.322 113743774 240C60Z 10 6 3/4 7 7,036.96 Continued on next page.

Previous Page
Next Page