Applied Product Catalog 2017 2018 Page 556 Power Transmission
556 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Series 882 TableTop Chain MODULE WIDTH CHAIN PITCH 1 1/2" PIN DIA. 11/32" THICKNESS GUIDE CLEARANCE 2.44" LINK PLATE THICKNESS 3/16" Sideflexing, One Piece, Bevel Type GUIDE CLEARANCE 2.38" THICKNESS PIN DIA. 11/32" CHAIN PITCH 1 1/2" MODULE WIDTH LINK PLATE THICKNESS 3/16" Sideflexing, One Piece, Tab Type Applications: container handling Pkg. Qty.: 10 ft Sideflexing, One Piece, Bevel Type Module Width (in) MLF Acetal LF Acetal HP Acetal -40 F to 180 F -40 F to 180 F -40 F to 180 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 4 1/2 101500441 LF882K4 1/2 $383.30 - 7 1/2 101930336 MLF882K7 1/2 $289.60 101496577 LF882K7 1/2 479.20 101499155 HP882K7 1/2 $560.30 10 101500439 LF882K10 521.10 - Sideflexing, One Piece, Tab Type Module Width (in) MLF Acetal LF Acetal HP Acetal -40 F to 180 F -40 F to 180 F -40 F to 180 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 4 1/2 101580871 MLF882TK4 1/2 $204.10 101498604 LF882TK4 1/2 $390.20 101535116 HP882TK4.5 $456.20 7 1/2 101581609 MLF882TK7 1/2 256.70 101491110 LF882TAB K7 1/2 488.70 101497620 HP882TAB K7 1/2 571.20 10 101581807 LF882TK10 531.10 101501317 HP882TK10 620.90 12 101960228 MLF882TK12 305.40 101548719 LF882TK12 583.80 101490660 HP882TK12 685.50 Series 1700 TableTop Chain THICKNESS 15/16" GUIDE CLEARANCE 2.28" MODULE WIDTH CHAIN PITCH Applications: Pkg. Qty.: 10 ft Multiflex, One Piece Module Width (in) MLF Acetal LF Acetal -40 F to 180 F -40 F to 180 F Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 2.17 101942887 MLF1700 $126.70 100801489 LF1700CHAIN CS PIN $272.50 Multiflex Chain Features: Applications: products with the possibility of accumulation Pkg. Qty.: 10 ft Module Width (in) Low Friction Acetal Item No. Mfr. No. Net Price 2.17 102057734 LF-1700 $202.80 Don't Forget... A number of items in this catalog are listed in condensed form. Complete catalogs and specifications can be provided upon request.
Previous Page