Applied Product Catalog 2017 2018 Page 562 Power Transmission

562 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Fixed Flange Drive Tightener Features: Removes slack Applications: V-belt Gear belt Roller chain drive Shaft Dia. (in) Shaft Type Stud Hole Shaft Length (in) Housing Length (in) Bolt Hole Spacing Width (in) Item No. Mfr. No. Net Price N/A None 1/2-13 N/A 4 3 100933322 FFTH a $50.69 1/2 N1 3/8-16 1 1/2 2 3/8 1 3/4 100933323 FFTN1 b 59.86 1 N2 N3 N4 None 3/4-10 2 1/8 3 1/8 4 1/8 4 3 100796701 FFTQ c 50.69 1 1/2 N5 N6 None 1-8 4 6 7 1/2 6 100933325 FFTQ-1 c 113.77 a No shaft required when used with idler bushings. b Shaft included. c Shaft must be ordered separately. Single Adjusting Drive Tightener V-belt and chain drives wear at an increased rate if allowed to run with insufficient tension. Adjustment of center distance is the best method of maintaining proper tension. In cases of fixed centers, tensioners and idlers provide the necessary means of take-up. Features: Removes slack Applications: V-belt Gear belt Roller chain drive Shaft Dia. (in) Shaft Type Stud Hole Shaft Length (in) Arm Height (in) Housing Length (in) Bolt Hole Spacing Width (in) Item No. Mfr. No. Net Price 1 N2 N3 N4 None 3/4-10 2 1/8 3 1/8 4 1/8 4 6 1/4 1 1/4 100796699 SATQ $102.68 Shaft must be ordered separately. Caution Too much tension in a drive causes excessive belt, chain, and bearing wear Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear Drive Tightener Shaft Dia. (in) Thread Size (in) Threads per Inch Shaft Length (in) Item No. Mfr. No. Net Price 1/2 3/8 16 1 1/2 100796668 N1TIGHTENER SHAFT $42.11 1 3/4 10 2 1/8 100796669 N2 TIGHTENER SHAFT 49.58 3 1/8 100796670 N3TIGHTENER SHAFT 60.22 4 1/8 100796671 N4TIGHTENER SHAFT 64.49 1 1/2 1 8 4 100796678 N5 TIGHTENER SHAFT 165.79 6 100796679 N6 TIGHTENER SHAFT 182.73 Idler & Tightener Features: Diameter ground surface for free running under load Steel journal case hardened Oil impregnated Sintered bronze Single Adjusting Shaft Type Stud Hol (in) Item No. Mfr. No. Net Price Bolt 5/16 100796938 E5006 $32.39 Chain Tensioner Frame Features: Mounting holes in the bottom and one side allow several mounting positions Mounts parallel or perpendicular to chain Spacer washers may be used to obtain chain clearance Shaft Dia. (in) Shaft Type Stud Hole (in) Shaft Length (in) Arm Height (in) Housing Length (in) Item No. Mfr. No. Net Price 1/2 Bolt 5/16 2.78 2.78 6 100947375 TENS CHN FR102050 $38.71 Idler Machined Shoulder Stud Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used. Thread Type: UNC Dia. (in) Thread Size Threads per Inch Shaft Length (in) Item No. Mfr. No. Net Price 1/2 13 2 1/2 110511511 GS-IS500 $9.55 3/4 13 2 5/8 110511514 GS-IS165 9.55 5/8 1/2 11 2 9/16 110511512 GS-IS625 10.21 3/4 11 2 7/16 110511515 GS-IS166 10.21 3 5/8 110511517 GS-IS1662 12.64 4 5/8 110511518 GS-IS1663 13.77 5 5/8 110511519 GS-IS1664 15.07 3/4 10 2 7/8 110511516 GS-IS167 12.28 5/8 10 2 15/16 110511513 GS-IS750 12.28 1 14 6 7/16 110511520 GS-IS1665 53.64

Previous Page
Next Page