Applied Product Catalog 2017 2018 Page 563 Power Transmission

563 Power Transmission All Things Industrial Taperlock Bushing Features: Easy on, easy off Clean, compact design Flush mounting - no protruding parts * Bore Size Keyway Size Bushing Series 1008 1108 1210 1215 1310 1610 1615 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 1/2 in 1/8 in x 1/16 in 100791704 $14.84 100791711 $15.35 100791726 $16.26 100791743 $17.63 100791752 $18.14 100791769 $18.63 100791793 $19.38 9/16 in 1/8 in x 1/16 in - - 100791712 15.35 - - - - 100791770 18.63 100944664 * 19.38 5/8 in 3/16 in x 3/32 in 100791705 14.84 100791713 15.35 100791728 16.26 100791744 17.63 100791754 18.14 100791771 18.63 100791794 19.38 - - 100944612 a 15.35 - - - - 100944656 a 18.63 - - 11/16 in 3/16 in x 3/32 in - - 100791714 15.35 100791729 16.26 - - 100791755 * 18.14 100791772 18.63 100944658 * 19.38 3/4 in 3/16 in x 3/32 in 100791706 14.84 100791715 15.35 100791730 16.26 100791745 17.63 100791756 18.14 100944652 a 18.63 100791796 19.38 100944602 a 14.84 - - - - 100791773 18.63 - - 20 mm 8 mm x 3.3 mm - - - - 100944621 a 16.26 - - - - 13/16 in 3/16 in x 3/32 in 100944592 14.84 100791716 15.35 - - - - 100791757 * 18.14 100791775 18.63 100944659 * 19.38 7/8 in 3/16 in x 3/32 in 100791707 14.84 100791717 15.35 100791733 16.26 100791746 17.63 100791758 18.14 100791776 18.63 100791797 19.38 100944604 a 14.84 100944613 a 15.35 100944622 a 16.26 - - - - 100944657 a 18.63 - - 15/16 in 1/4 in x 1/16 in 100944594 14.84 - - - - 100791747 17.63 - - - - 1/4 in x 1/8 in - - 100791718 15.35 100791734 16.26 - - 100791759 * 18.14 100791777 18.63 100944660 19.38 25 mm 8 mm x 3.3 mm - - 100791723 15.35 100791741 16.26 - - 100944632 18.14 100944651 18.63 - - 1 in 1/4 in x 1/16 in 100944598 a 14.84 - - - - 100791708 14.84 - - - - 1/4 in x 1/8 in - - 100791719 15.35 100944618 a 16.26 100791748 17.63 100791760 18.14 100944648 a 18.63 100791798 19.38 - - 101970544 a 15.35 100791735 16.26 - - - - 100791778 18.63 - - 1 1/16 in 1/4 in x 1/8 in - - - - 100791780 18.63 - - 28 mm 8 mm x 3.3 mm - - - - 100944620 16.26 - - 100944633 18.14 100791779 18.63 - - 1 1/8 in 1/4 in x 1/16 in - - 100791721 15.35 - - - - 1/4 in x 1/8 in - - - - 100791738 16.26 100791749 17.63 100791762 18.14 100791781 18.63 100791799 19.38 - - - - 100944614 a 16.26 - - - - 100944639 a 18.63 - - 1 3/16 in 1/4 in x 1/8 in - - - - 100791739 16.26 100944624 17.63 100791763 18.14 101952385 18.63 100791800 19.38 - - - - 103486688 a 16.26 - - - - 101982754 a 18.63 - - 1 1/4 in 1/4 in x 1/8 in - - - - 100791740 16.26 100791750 17.63 100791764 18.14 101970847 18.63 100791801 19.38 3/8 in x 3/16 in - - - - 100944638 a 18.63 - - 1 5/16 in 5/16 in x 5/32 in - - - - 100791765 * 18.14 100791784 18.63 100944663 19.38 1 3/8 in 5/16 in x 5/32 in - - - - 100791766 18.14 100791785 18.63 100791802 19.38 - - - - 100944641 a 18.63 - - 1 7/16 in 3/8 in x 1/8 in - - - - 100944628 18.14 - - - - 3/8 in x 3/16 in - - - - 100944643 a 18.63 100791803 19.38 - - - - 100791787 18.63 - - 1 1/2 in 1/4 in x 1/8 in - - - - 100944637 a 18.63 - - 3/8 in x 3/16 in - - - - 100791789 18.63 100791804 19.38 1 9/16 in 3/8 in x 1/8 in - - - - 100944644 18.63 100791805 * 19.38 1 5/8 in 3/8 in x 1/8 in - - - - 101982733 18.63 100791806 19.38 - - - - 100944642 a 18.63 - - 1 11/16 in 3/8 in x 1/8 in - - - - 100944640 18.63 100944662 19.38 Continued on next page. Bore Size Keyway Size Bushing Series 2012 2517 2525 3020 3030 3535 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 1/2 in 1/8 in x 1/16 in 100791810 $24.96 100791847 $30.58 - 9/16 in 1/8 in x 1/16 in 100791811 * 24.96 - 5/8 in 3/16 in x 3/32 in 101947799 24.96 100791848 30.58 - 11/16 in 3/16 in x 3/32 in 100791813 * 24.96 100791849 * 30.58 - 3/4 in 3/16 in x 3/32 in 100791814 24.96 100791850 30.58 100791890 $44.45 - 13/16 in 3/16 in x 3/32 in 100791815 24.96 100791851 * 30.58 - 7/8 in 3/16 in x 3/32 in 100791816 24.96 100791852 30.58 100944690 44.45 100791898 $45.17 - - 103618661 30.58 - 15/16 in 1/4 in x 1/8 in 100791817 24.96 100791853 30.58 - - 100791899 45.17 - 25 mm 8 mm x 3.3 mm 100791837 24.96 100791854 30.58 - - 101961263 45.17 - 1 in 1/4 in x 1/8 in 100791818 24.96 100791855 30.58 100944692 44.45 100791900 45.17 100944715 * $65.08 - 6 mm x 2.8 mm 100944671 a 24.96 - 1 1/16 in 1/4 in x 1/8 in 100791819 24.96 100791856 30.58 - 28 mm 8 mm x 3.3 mm 100791821 24.96 100791857 30.58 - - 100944706 * 45.17 - 1 1/8 in 1/4 in x 1/8 in 100791820 24.96 100791858 30.58 100944694 44.45 100791901 45.17 100791942 65.08 - 103524442 a 24.96 111988578 a 30.58 - a Diamond D Integral Key. b Material: Sintered Steel. Sprockets on pages 521-551, 553-558, 592-593, 596-597 and 599-600. SEE ALSO...

Previous Page
Next Page