Applied Product Catalog 2017 2018 Page 564 Power Transmission

564 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Bore Size Keyway Size Bushing Series 2012 2517 2525 3020 3030 3535 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 1 3/16 in 1/4 in x 1/8 in 100791822 $24.96 100791860 $30.58 100944697 $44.45 100791902 $45.17 100944717 $65.08 100791968 $90.32 100944667 a 24.96 - 1 1/4 in 1/4 in x 1/8 in 100791823 24.96 100791861 30.58 100791891 44.45 100791903 45.17 - 100944666 a 24.96 - 1 5/16 in 5/16 in x 5/32 in 100791824 24.96 100791862 30.58 - - 100791904 * 45.17 100944718 65.08 - 1 3/8 in 5/16 in x 5/32 in 100791825 24.96 100791863 30.58 100944698 44.45 100791905 45.17 - 103522958 a 24.96 103486445 a 30.58 - 1 7/16 in 3/8 in x 3/16 in 100791827 24.96 100791864 30.58 100944700 * 44.45 100791907 45.17 100791944 65.08 100944730 90.32 100944668 a 24.96 - 1 1/2 in 3/8 in x 3/16 in 101938930 24.96 100791866 30.58 100944693 44.45 100791908 45.17 100791945 65.08 100944725 90.32 100944665 a 24.96 111988579 a 30.58 - 1 9/16 in 3/8 in x 3/16 in 100791829 24.96 100791867 30.58 - - 100791909 45.17 100944719 65.08 - 1 5/8 in 1/4 in x 1/8 in - - 100944678 a 30.58 - 3/8 in x 3/16 in 100791830 24.96 101962921 30.58 100944699 44.45 100791911 45.17 100791946 * 65.08 100944729 90.32 1 11/16 in 3/8 in x 3/16 in 100791832 24.96 100791870 30.58 100944695 * 44.45 100791913 45.17 100791948 65.08 100944727 90.32 103523668 a 24.96 - - 103617424 30.58 - 1 3/4 in 3/8 in x 3/16 in 101961682 24.96 100791871 30.58 100792124 44.45 100791914 45.17 101969941 65.08 100944728 90.32 1 13/16 in 1/2 in x 1/4 in 100791834 24.96 100791872 30.58 100944696 44.45 100791916 * 45.17 100944716 65.08 - 111988581 a 24.96 111988580 a 30.58 - 1 7/8 in 1/2 in x 1/4 in 100791835 24.96 100791873 30.58 100944701 44.45 100791917 45.17 100791949 65.08 100791971 90.32 1 15/16 in 1/2 in x 1/4 in - - 100791875 30.58 100791892 44.45 100791918 45.17 100791950 65.08 100791973 90.32 - - 100944677 a 30.58 - 1/2 in x 3/16 in 100791836 24.96 - 50 mm 14 mm x 3.8 mm - - 100791876 30.58 - - 100944712 45.17 - 2 in 1/2 in x 1/4 in - - 100791877 30.58 100791893 44.45 100791920 45.17 100791951 65.08 100791974 90.32 - - 101978744 a 30.58 - 1/2 in x 3/16 in 100791842 24.96 - 2 1/16 in 1/2 in x 1/4 in - - 100791878 * 30.58 - - 100791921 45.17 100944720 * 65.08 - 2 1/8 in 1/2 in x 1/4 in - - 101938906 30.58 100791894 44.45 100791922 45.17 - 1/2 in x 3/16 in 100944672 24.96 - 2 3/16 in 1/2 in x 1/4 in - - 101964618 30.58 100944703 44.45 100791923 45.17 100791953 65.08 100791976 90.32 2 1/4 in 1/2 in x 1/4 in - - 100791882 30.58 100944702 44.45 100791924 45.17 - 2 5/16 in 5/8 in x 3/16 in - - 100791883 30.58 100944704 44.45 - 5/8 in x 5/16 in - - 100791925 * 45.17 100944722 65.08 100944731 90.32 2 3/8 in 5/8 in x 3/16 in - - 100791885 30.58 100791895 44.45 - 5/8 in x 5/16 in - - 100791927 45.17 100791955 65.08 100791980 90.32 2 7/16 in 5/8 in x 3/16 in - - 100791886 30.58 100944705 44.45 - 5/8 in x 5/16 in - - 101980897 45.17 100791956 65.08 100791981 90.32 2 1/2 in 5/8 in x 3/16 in - - 100791887 30.58 100791896 44.45 - 5/8 in x 5/16 in - - 100791929 45.17 100791958 65.08 100791982 90.32 2 5/8 in 5/8 in x 3/16 in - - 100944681 30.58 - 5/8 in x 5/16 in - - 100791931 45.17 100791959 65.08 100791984 90.32 2 11/16 in 5/8 in x 3/16 in - - 100944680 30.58 - 5/8 in x 5/16 in - - 100791932 45.17 100944721 65.08 100791985 90.32 2 3/4 in 5/8 in x 5/16 in - - 100791933 45.17 100791960 65.08 100791986 90.32 2 13/16 in 3/4 in x 1/4 in - - 100791934 * 45.17 - 2 7/8 in 3/4 in x 1/8 in - - 100791935 45.17 100791961 65.08 - 3/4 in x 3/8 in - - 100791987 90.32 2 15/16 in 3/4 in x 1/4 in - - 100791936 45.17 100791962 65.08 - 3/4 in x 3/8 in - - 100791989 90.32 3 in 3/4 in x 1/4 in - - 100791937 45.17 100791963 65.08 - 3/4 in x 3/8 in - - 100791993 90.32 3 1/8 in 3/4 in x 1/4 in - - 100791938 45.17 100944724 65.08 - 3/4 in x 3/8 in - - 100791994 90.32 3 3/16 in 3/4 in x 1/4 in - - 100791964 45.17 101964623 65.08 - 3/4 in x 3/8 in - - 102007112 90.32 3 1/4 in 3/4 in x 1/4 in - - - - - 100944707 45.17 100944723 65.08 - 3/4 in x 3/8 in - - 100791997 90.32 a Diamond D Integral Key. Continued from previous page. Taperlock Bushing *

Previous Page
Next Page