Applied Product Catalog 2017 2018 Page 565 Power Transmission

565 Power Transmission All Things Industrial SM a No. Teeth Martin No. O.D. (in) Length Through Bore (in) Bore Size (in) 1 3/16 1 1/4 1 3/8 1 7/16 1 1/2 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 15 40BS15HT 2.65 7/8 - 100806970 $26.63 - 16 40BS16HT 2.81 7/8 100806987 $28.00 100806985 28.00 - 17 40BS17HT 2.98 1 100807001 29.61 100806999 29.61 - 18 40BS18HT 3.14 1 100807019 30.98 100807017 30.98 - - 100807021 $30.98 - 19 40BS19HT 3.30 1 - 100807037 33.86 - 20 40BS20HT 3.46 1 - 100807057 37.54 - - 100807056 $37.54 21 40BS21HT 3.62 1 100807079 40.90 - 22 40BS22HT 3.78 1 - 100807097 43.88 100807100 $43.88 - 24 40BS24HT 4.10 1 100807139 50.54 100807137 50.54 - - 100807136 50.54 30 40BS30HT 5.06 1 - - 100807224 69.26 No. Teeth Martin No. O.D. (in) Length Through Bore (in) Bore Size (in) 1/2 5/8 3/4 7/8 1 1 1/8 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 9 40BS9HT 1.67 7/8 100807521 a $18.43 100807522 $18.43 - - - - - - - 10 40BS10HT 1.84 7/8 100806912 a 19.52 100806914 19.52 100806913 $19.52 - - - - - 11 40BS11HT 2.00 7/8 - 100806927 20.39 100806926 20.39 100806928 $20.39 - - - - 12 40BS12HT 2.17 7/8 100806935 a 22.57 100806937 22.57 100806936 22.57 100806938 22.57 100806934 $22.57 - - 13 40BS13HT 2.33 7/8 - 100806947 23.40 100806946 23.40 100806948 23.40 100806944 23.40 - - 14 40BS14HT 2.49 7/8 100806957 a 24.79 100806959 24.79 100806958 24.79 100806960 24.79 100806955 24.79 100806956 $24.79 15 40BS15HT 2.65 7/8 - 100806975 26.63 100806974 26.63 100806976 26.63 100806969 26.63 100806971 26.63 16 40BS16HT 2.81 7/8 - 100806989 28.00 100806988 28.00 100806990 28.00 100806984 28.00 100806986 28.00 17 40BS17HT 2.98 1 - 100807003 29.61 100807002 29.61 100807004 29.61 100806998 29.61 100807000 29.61 18 40BS18HT 3.14 1 - 100807023 30.98 100807022 30.98 100807024 30.98 102111790 30.98 100807018 30.98 19 40BS19HT 3.30 1 - - 100807042 33.86 - - 100807035 33.86 100807038 33.86 20 40BS20HT 3.46 1 - 100807063 37.54 100807062 37.54 100807064 37.54 100807055 37.54 100807058 37.54 21 40BS21HT 3.62 1 - - 100807084 40.90 100807075 40.90 - - 22 40BS22HT 3.78 1 - - 100807102 43.88 - - 100807095 43.88 100807098 43.88 23 40BS23HT 3.94 1 - - 100807122 47.51 - - 100807115 47.51 - - 24 40BS24HT 4.10 1 - 100807143 50.54 100807142 50.54 - - 100807135 50.54 - - 25 40BS25HT 4.26 1 - - 100807160 54.46 100807161 54.46 100807154 54.46 - - 26 40BS26HT 4.42 1 - - 100807177 57.08 - - 100807171 57.08 - - 28 40BS28HT 4.74 1 - - 100807203 64.01 - - 100807197 64.01 - - 30 40BS30HT 5.06 1 - - 100807229 69.26 100807230 69.26 100807223 69.26 - - With Hardened Teeth Compliances: No. 40 - 1/2" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket Chain on pages 533 and 541-557. SEE ALSO... Q. How can I make my roller chain and sprockets last longer? A. The best method for increasing chain drive life is to provide adequate lubrication. The chain needs to have enough lubricant to penetrate into the rollers and pins to receive maximum life. The fit between the rollers and the sprocket teeth must also be lubricated. Chain drives are speed sensitive, and the lubrication requirements vary with speed. At low speed, you can get by with manually lubing the chain. However, as speed increases, you may need to move up to drip or brush oiling. At high speeds, the drive may need an enclosed guard with an oil bath. Did You Know?

Previous Page
Next Page