Applied Product Catalog 2017 2018 Page 569 Power Transmission

569 Power Transmission All Things Industrial Split Taper Bushing Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews. Features: Double split barrel ensures true concentricity - grips the shaft with positive clamp fit High torque carrying capacity Bore Size (in) Keyway Size (in) Bushing Series H P1 Q1 R1 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 1/2 1/8 x 1/16 102223082 $13.94 - 5/8 3/16 x 3/32 100787305 13.94 - 3/4 3/16 x 3/32 100787304 13.94 100971405 $23.52 - 7/8 3/16 x 3/32 100787306 13.94 100971408 23.52 - 1 1/4 x 1/8 - - 100971467 $45.03 - 3/8 x 3/16 111764668 13.94 100971411 23.52 - 1 1/8 1/4 x 1/8 102180573 13.94 100971413 23.52 100971469 45.03 - 1 3/16 1/4 x 1/8 100787296 13.94 - 1 1/4 1/4 x 1/8 - - 100971415 23.52 100971471 45.03 - 3/8 x 3/16 100787294 13.94 - 1 3/8 3/8 x 3/16 - - 100971417 23.52 100971473 45.03 - 5/32 x 7/32 x 1 1/4 100787297 13.94 - 1 7/16 3/8 x 1/4 x 1 1/4 100787299 13.94 - 3/8 x 3/16 - - 100971419 23.52 100971475 45.03 100971571 $107.77 1 1/2 1/4 x 1/8 - - 100971420 23.52 - 3/8 x 3/16 - - 100971476 45.03 100971572 107.77 3/8 x 7/32 x 1 1/4 100787293 13.94 - 1 5/8 3/8 x 3/16 - - 100971478 45.03 - 5/16 x 5/32 - - 100971422 23.52 - 1 11/16 1/4 x 1/8 - - 100971423 23.52 - 3/8 x 3/16 - - 100971479 45.03 - 1 3/4 3/8 x 3/16 - - 100971424 23.52 100971480 45.03 100971576 107.77 1 7/8 1/2 x 1/4 - - 100971482 45.03 100971578 107.77 1 15/16 1/2 x 1/4 - - 100971483 45.03 100971579 107.77 2 1/2 x 1/4 - - 100971484 45.03 100971580 107.77 2 1/8 1/2 x 1/4 - - 100971486 45.03 100971582 107.77 2 3/16 1/2 x 1/4 - - 100971487 45.03 100971583 107.77 2 1/4 1/2 x 1/4 - - 100971488 45.03 100971584 107.77 2 3/8 5/8 x 5/16 - - 100971490 45.03 100971586 107.77 2 7/16 5/8 x 5/16 - - 100971491 45.03 100971587 107.77 2 1/2 5/8 x 5/16 - - 100971492 45.03 100971588 107.77 2 11/16 5/8 x 5/16 - - 100971495 45.03 100971591 107.77 2 3/4 5/8 x 5/16 - - 100971592 107.77 2 15/16 3/4 x 3/8 - - 100971595 107.77 3 7/16 7/8 x 7/16 - - 100971602 107.77 Split Taper Idler Bushing V-belt and chain drives wear at an increased rate if allowed to run with insufficient tension. Adjustment of center distance is the best method of maintaining proper tension. In cases of fixed centers, drive tighteners and idlers provide the necessary means of take-up. Caution: Too much tension in a drive causes excessive belt chain and bearing wear Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear All idlers should be used on the slack side of the drive V-belt drive idlers should be used on the inside of the belt; allowances should be made for horsepower loss due to the reduced arc of contact Where necessary to use v-belt drive idlers on the outside of the belt, the reverse bending will reduce belt life Idlers used on the inside or outside of a drive should be located approximately 1/3 of the center distance from the large sheave, pulley, or sprocket Sprocket idlers should be used on the outside of chain drives and with at least three teeth engaged in the chain Ball Bearing Bushing Series Shaft Dia. (in) Overall Length (in) Item No. Mfr. No. Net Price H 1/2 2 9/16 100796680 IDH1 1/2 $164.37 P1 5/8 3 41/64 100796681 IDP1 5/8 207.85 Q1 3/4 4 7/32 100796682 IDQ1 3/4 274.58 1 4 39/64 100796683 IDQ1 1 315.74 R1 1 1/2 6 1/2 100796684 IDR1 1 1/2 944.55

Previous Page
Next Page