Applied Product Catalog 2017 2018 Page 578 Power Transmission

578 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission 8VX Series Outside Length (in) No. of Ribs: 1 Item No. Mfr. No. Net Price 100 101022713 8VX1000 $124.36 106 101022714 8VX1060 131.76 112 101022715 8VX1120 138.78 118 101022716 8VX1180 146.43 Continued from previous page. Hy-T Wedge Cogged Belt Outside Length (in) No. of Ribs: 1 Item No. Mfr. No. Net Price 125 101022717 8VX1250 $154.42 132 101022718 8VX1320 163.09 140 101022719 8VX1400 172.25 Outside Length (in) No. of Ribs: 1 Item No. Mfr. No. Net Price 150 101022720 8VX1500 $184.78 160 101022721 8VX1600 196.14 170 101022722 8VX1700 210.42 Outside Length (in) No. of Ribs: 1 Item No. Mfr. No. Net Price 180 101022723 8VX1800 $221.85 190 101022724 8VX1900 234.51 200 101022725 8VX2000 246.13 Metric V-Belt Features: Strong, flexible and work in a wide temperature range Raw edge, molded cog and envelope constructions Wedge profile allows for a smaller drive package and lower operating costs Premium fiber loading adds strength and cord support Optimum wedging action provides maximum torque carrying performance Static conductive for specialized applications Drive conditions and service variables in combination with time in operation can result in a loss of static conductivity; it is recommended that a conductivity check be added to drive preventive maintenance programs where belt static conductivity is a requirement 10mm 13mm 10mm 8mm 17mm 22mm 18mm 14mm Series: SPA Cross Section Width: 13 mm Cross Section Height: 10 mm Cogged: No Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 3,668 101023905 SPA3650 $43.14 4,018 101023907 SPA4000 47.34 Continued on next page. Series: SPB Cross Section Width: 17 mm Cross Section Height: 14 mm Cogged: No Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 3,672 101023909 SPB3650 $64.07 3,772 101023910 SPB3750 64.49 3,822 101023911 SPB3800 65.31 3,892 101023912 SPB3870 67.73 4,022 101023913 SPB4000 70.64 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 4,272 101023914 SPB4250 $71.66 4,522 101023915 SPB4500 74.12 4,642 101023917 SPB4620 78.68 4,772 101023918 SPB4750 83.80 4,842 101023919 SPB4820 84.89 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 5,022 101023920 SPB5000 $85.56 5,322 101023921 SPB5300 89.96 5,622 101023922 SPB5600 91.26 6,022 101023923 SPB6000 92.00 8,022 101023924 SPB8000 146.59 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 4,780 101023930 SPC4750 $122.44 5,030 101023931 SPC5000 125.13 5,330 101023932 SPC5300 134.46 5,630 101023933 SPC5600 138.03 Series: SPC Cross Section Width: 22 mm Cross Section Height: 18 mm Cogged: No Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 3,780 101023926 SPC3750 $93.20 4,030 101023927 SPC4000 103.63 4,280 101023928 SPC4250 110.87 4,530 101023929 SPC4500 112.32 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 6,030 101023934 SPC6000 $153.04 6,730 101023935 SPC6700 160.94 7,130 101023936 SPC7100 169.46 7,530 101023937 SPC7500 178.98 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 8,030 101023938 SPC8000 $190.65 Series: XPA Cross Section Width: 13 mm Cross Section Height: 10 mm Cogged: Yes Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 850 101023942 XPA0850 $10.38 922 101023947 XPA0922 10.93 982 101023948 XPA0982 11.89 1,000 101023949 XPA1000 11.95 1,060 101023953 XPA1060 13.02 1,082 101023954 XPA1082 13.78 1,120 101023955 XPA1120 13.88 1,157 101023956 XPA1157 14.28 1,180 101023957 XPA1180 14.72 1,207 101023958 XPA1207 15.34 1,232 101023960 XPA1232 15.34 1,250 101023961 XPA1250 15.41 1,282 101023963 XPA1282 15.87 1,307 101023965 XPA1307 15.87 1,320 101023966 XPA1320 15.87 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 1,332 101023968 XPA1332 $18.82 1,357 101023969 XPA1357 19.18 1,382 101023970 XPA1382 19.20 1,400 101023971 XPA1400 19.23 1,432 101023973 XPA1432 20.06 1,450 101023974 XPA1450 20.06 1,457 101023975 XPA1457 20.06 1,482 101023976 XPA1482 20.06 1,500 101023977 XPA1500 20.18 1,532 101023980 XPA1532 21.21 1,550 101023981 XPA1550 21.21 1,557 101023982 XPA1557 21.21 1,582 101023983 XPA1582 21.21 1,600 101023984 XPA1600 21.21 1,632 101023986 XPA1632 22.25 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 1,657 101023987 XPA1657 $22.55 1,700 101023989 XPA1700 22.96 1,750 101023992 XPA1750 23.58 1,757 101023993 XPA1757 23.70 1,782 101023994 XPA1782 23.83 1,800 101023995 XPA1800 23.97 1,832 101023997 XPA1832 24.16 1,850 101023998 XPA1850 24.24 1,900 101024001 XPA1900 25.55 1,932 101024003 XPA1932 25.95 1,957 101024004 XPA1957 26.22 2,000 101024006 XPA2000 26.49 2,032 101024007 XPA2032 26.58 2,120 101024011 XPA2120 27.63 2,132 101024012 XPA2132 27.90 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 2,182 101024013 XPA2182 $28.14 2,240 101024015 XPA2240 28.36 2,282 101024016 XPA2282 28.47 2,300 101024017 XPA2300 28.96 2,360 101024018 XPA2360 28.55 2,482 101024020 XPA2482 28.86 2,500 101024021 XPA2500 29.17 2,650 101024027 XPA2650 33.21 2,800 101024031 XPA2800 34.85 3,000 101024036 XPA3000 37.98 3,150 101024037 XPA3150 38.46 3,182 101024038 XPA3182 39.19 3,350 101024039 XPA3350 39.74

Previous Page
Next Page