Applied Product Catalog 2017 2018 Page 586 Power Transmission

586 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission VL, VM Series Cast Iron Variable Pitch Sheave VL Sheaves are machined on essential surfaces only. VM Sheaves are machined all over. Features: Standard keyseats Hollow head setscrews Caution: Do not use with cogged belt ratings Belt Size: 3L No. of Grooves: 1 O.D. (in) Overall Length (in) Series Bore Size (in) 1/2 5/8 Item No. Net Price Item No. Net Price 2.50 1 1/2 1VL25 100783350 $36.27 100783352 $36.27 2.87 1 1/2 1VL30 100783355 36.64 100783358 43.43 Belt Size: 3L, 4L, 5L, A, B No. of Grooves: 1 O.D. (in) Overall Length (in) Series Bore Size (in) 1/2 5/8 3/4 7/8 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 3.15 1 11/16 1VL34 100783365 $45.72 100783368 $45.72 100783371 $53.90 - - 3.75 1 11/16 1VL40 100783375 46.27 100783379 46.27 100783383 54.60 100783385 $46.27 4.15 1 11/16 1VL44 100783389 49.73 100783392 49.73 100783395 58.95 100783398 68.38 4.75 1 7/8 1VM50 - - 100928609 58.35 - - 100783401 82.39 VP Series Cast Iron Variable Pitch Sheave All fitted with hollow head setscrews. Any standard one groove O, A, B or 5V Browning sheave can be used as a companion sheave. Features: Durable cast iron Statically balanced Approximate adjustment range 1.3:1 Positive locking of adjustment settings Hollow head setscrews Applications: Conveyors Pumps Fans Mixers Ventilators Belt Size: 3L, 4L, 5L, 5V, A, B O.D. (in) Overall Length (in) Series Bore Size (in) 1/2 5/8 3/4 7/8 Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3.15 1.875 1VP34 100990841 1VP34X1/2 $45.72 100928616 1VP34 5/8 $45.72 100928617 1VP34X3/4 $53.90 100783374 1VP34 7/8 $45.72 3.75 1.875 1VP40 100783403 1VP40X1/2 46.27 100783404 1VP40 5/8 46.27 - - - 100783406 1VP40X7/8 46.27 4.15 1.875 1VP44 100928618 1VP44X1/2 49.73 100783408 1VP44 5/8 49.73 100783409 1VP44X3/4 58.95 100783410 1VP44X7/8 68.38 4.75 1.875 1VP50 - - - - - - - - 100783421 1VP50X7/8 82.39 2.000 1VP50 100990842 1VP50X1/2 58.35 100783416 1VP50X5/8 58.35 - - - - - 5.35 1.875 1VP56 - - 100783429 1VP56X5/8 85.95 - - - 100783433 1VP56X7/8 109.94 5.95 1.906 1VP62 - - 100928622 1VP62 5/8 133.83 - - - 100783445 1VP62 7/8 133.83 6.00 1.656 1VP60 - - - - - - - - 100928620 1VP60X7/8 132.58 6.50 1.656 1VP65 - - - - - - - - 100928626 1VP65 7/8 138.73 6.55 1.906 1VP68 - - - - - - - - 100783454 1VP68X7/8 139.31 7.10 1.656 1VP71 - - - - - - - - 100928633 1VP71X7/8 173.64 O.D. (in) Overall Length (in) Series Bore Size (in) 1 1 1/8 1 3/8 Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 4.15 1.875 1VP44 100783412 1VP44X1 $80.68 100783413 1VP44X1 1/8 $68.38 - - 4.75 1.875 1VP50 100783425 1VP50 1 97.61 100783427 1VP50 1 1/8 82.39 - - 5.35 1.875 1VP56 - - 100783437 1VP56X1 1/8 109.94 - - 5.95 1.906 1VP62 - - 100783450 1VP62 1 1/8 133.83 100928624 1VP62X1 3/8 $133.83 6.00 1.656 1VP60 - - 100783440 1VP60 1 1/8 132.58 100783441 1VP60 1 3/8 132.58 6.50 1.656 1VP65 - - 100783452 1VP65X1 1/8 138.73 100783453 1VP65X1 3/8 138.73 6.55 1.906 1VP68 - - 100783455 1VP68 1 1/8 139.31 100990843 1VP68X1 3/8 139.31 7.10 1.656 1VP71 - - 100928634 1VP71X1 1/8 147.22 100928635 1VP71X1 3/8 147.22 7.50 1.656 1VP75 - - 100990844 1VP75 1 1/8 194.66 100928637 1VP75X 1 3/8 194.66 The sheaves have no hub projection. Did You Know? Need something not shown in the catalog? Applied Industrial Technologies has a wide range of supplies to meet your needs. Give us a call, and we'll be happy to assist you! Belts on pages 572-575, 577-585, 590-592, 594- 595, 598-599 and 601. SEE ALSO...

Previous Page
Next Page