Applied Product Catalog 2017 2018 Page 587 Power Transmission

587 Power Transmission All Things Industrial 2VP Cast Iron Variable Pitch Sheave Features: Durable cast iron Statically balanced Approximate adjustment range 1:3:1 Positive locking Hollow head setscrews Applications: Conveyors Pumps Fans Mixers Ventilators Belt Size: 3L, 4L, 5L, 5V, A, B No. of Grooves: 2 O.D. (in) Overall Length (in) Series Bore Size (in) 5/8 7/8 1 1 1/8 1 3/8 Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price Item No. Net Price 3.35 3 2VP36 - - 100783460 $126.26 - - - - 3.95 3 2VP42 100783461 $144.05 100783464 122.11 100783466 $144.05 100783467 $122.11 - - 4.75 3 2VP50 - - 100783469 139.49 - - 100783470 139.49 - - 5.35 3 2VP56 - - - - 100783474 193.58 100783475 163.37 - - 5.95 3 2VP62 - - - - 100783482 207.92 100783485 $207.92 6.00 3 1/4 2VP60 - - 100783478 246.14 - - 100783479 207.72 100783480 207.72 6.50 3 1/4 2VP65 - - - - 100928651 221.80 100928652 221.80 6.55 3 1/4 2VP68 - - - - 100783488 271.26 100783489 228.94 7.10 3 1/4 2VP71 - - - - 100928658 278.01 100783491 234.62 7.50 3 1/4 2VP75 - - - - 100783493 407.90 100783494 342.64 Reborable Timing Pulley Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters. Caution: Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off Belt Size: L No. Teeth O.D. (in) Pitch Dia. (in) Min. Bore (in) Max. Bore (in) Belt Width (in) Belt Pitch: 3/8 in Item No. Mfr. No. Net Price 12 1.402 1.432 3/8 13/16 1/2 100813284 12L050 $25.26 3/4 100813285 12L075 30.33 14 1.641 1.671 3/8 7/8 1/2 100813293 14L050 28.99 16 1.880 1.910 1/2 1 1/8 1 100813308 16L100 33.87 18 2.119 2.149 1/2 1 3/16 1/2 100813318 18L050 33.67 20 2.357 2.387 1/2 1 1/4 1/2 100813337 20L050 40.84 24 2.835 2.865 1/2 1 5/8 1/2 100813374 24L050 44.64 Belt Size: XL No. Teeth O.D. (in) Pitch Dia. (in) Min. Bore (in) Max. Bore (in) Belt Width (in) Belt Pitch: 0.20 in Item No. Mfr. No. Net Price 12 0.744 0.764 3/16 5/16 1/4, 3/8 100813286 12XL037 $15.00 16 0.999 1.019 1/4 1/2 1/4, 3/8 100813309 16XL037 18.30 18 1.126 1.146 1/4 9/16 1/4, 3/8 100813326 18XL037 20.28 20 1.253 1.273 1/4 11/16 1/4, 3/8 100813346 20XL037 22.05 24 1.508 1.528 1/4 13/16 1/4, 3/8 100813381 24XL037 26.02 28 1.763 1.783 1/4 15/16 1/4, 3/8 100813408 28XL037 29.77 30 1.890 1.910 5/16 1 1/16 1/4, 3/8 100813420 30XL037 31.55 Belt Size: H No. Teeth O.D. (in) Pitch Dia. (in) Min. Bore (in) Max. Bore (in) Belt Width (in) Belt Pitch: 1/2 in Item No. Mfr. No. Net Price 14 2.174 2.228 5/8 1 1 100813288 14H100 $52.40 3/4 1 1 1/2 100813290 14H150 64.29 16 2.492 2.546 3/4 1 1/4 1 1/2 100813301 16H150 72.80 18 2.811 2.865 3/4 1 1/2 1 1/2 100813314 18H150 77.65 19 2.970 3.024 3/4 1 9/16 1 1/2 100813327 19H150 84.33 20 3.129 3.183 3/4 1 5/8 1 1/2 100813333 20H150 90.05 21 3.288 3.342 3/4 3/4 1 1/2 100813348 21H150 93.15 22 3.447 3.501 3/4 1 7/8 1 1/2 100813354 22H150 97.93 24 3.766 3.820 3/4 2 1/8 1 100813367 24H100 84.33 1 1/2 100813369 24H150 104.91 26 4.084 4.138 3/4 2 1/2 1 1/2 100813384 26H150 113.62 Timing belts on pages 590-592. SEE ALSO... Belts on pages 572-575, 577-585, 590-592, 594- 595, 598-599 and 601. SEE ALSO...

Previous Page
Next Page