Applied Product Catalog 2017 2018 Page 588 Power Transmission

588 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission Idler Sprocket Features: Needle Bearing, 2 Strand Ball Bearing, 1 Strand Needle Bearing, 1 Strand Strands: Single Bearing Type: Ball Bearing Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 35 20 2.60 1/2 110511409 GS-B3520H-8 $27.92 2.60 5/8 110511410 GS-B3520H-10 28.49 40 17 2.96 5/8 110511210 GS-B4017H-10 28.73 18 3.14 1/2 110511211 GS-B4018H-8 28.99 3.14 5/8 110511212 GS-B4018H-10 28.99 50 15 3.32 5/8 110511213 GS-B5015H-10 29.42 17 3.72 1/2 110511214 GS-B5017H-8 30.31 3.72 5/8 110511215 GS-B5017H-10 30.31 60 12 3.25 5/8 110511216 GS-B6012H-10 32.53 13 3.49 5/8 110511217 GS-B6013H-10 32.72 15 3.98 1/2 110511218 GS-B6015H-8 35.21 3.98 5/8 110511219 GS-B6015H-10 35.07 80 12 4.33 3/4 110511220 GS-B8012H-12 46.56 Strands: Single Bearing Type: Bronze Bushing Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 40 19 3.30 1 110511427 GS-40B19U $27.43 50 17 3.72 1 110511428 GS-50B17U 30.69 60 11 3.00 1 110511429 GS-60B11U 25.86 17 4.46 1 110511430 GS-60B17U 39.36 80 13 4.66 1 110511431 GS-80B13U 44.06 Strands: Single Bearing Type: Needle Bearing Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 25 19 1.65 1/2 110511221 GS-25B19F $21.75 35 13 1.75 1/2 110511222 GS-35B13F 23.05 19 2.47 1 110511223 GS-35B19F 24.51 40 19 3.30 1 110511411 GS-40B19F 28.58 41 19 3.30 1 110511412 GS-41B19F 28.13 50 17 3.72 1 110511413 GS-50B17F 32.39 60 11 3.00 1 110511414 GS-60B11F 27.30 17 4.46 1 110511415 GS-60B17F 41.21 80 13 4.66 1 110511416 GS-80B13F 46.07 100 11 5.01 1 1/2 110511417 GS-100B11F 70.90 120 11 6.01 1 1/2 110511418 GS-120B11F 108.14 140 11 7.01 1 1/2 110511419 GS-140B11F 153.68 160 9 6.70 1 1/2 110511420 GS-160B9F 158.61 Strands: Double Bearing Type: Needle Bearing Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 35-2 19 2.47 1 110511421 GS-D35B19F a $41.21 40-2 19 3.30 1 110511422 GS-D40B19F a 52.01 50-2 17 3.72 1 110511423 GS-D50B17F a 69.85 60-2 17 4.46 1 110511424 GS-D60B17F a 77.44 80-2 13 4.66 1 110511425 GS-D80B13F a 97.35 100-2 11 5.01 1 1/2 110511426 GS-D100B11F a 123.87 a Tightener shaft not included. Sprocket Idler Features: internal friction Applications: Caution: and bearing wear vibration, resulting in loss of power and additional wear drives and with at least three teeth engaged in the chain Ball Bearing, 1 Strand Needle Bearing, 2 Strand Needle Bearing, 1 Strand With Hardened Teeth Strands: Single Bearing Type: Ball Bearing Material: Steel Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 40 17 2.96 5/8 100796686 HB40A17X5/8IDLER a $53.09 50 15 3.32 5/8 100796689 HB50A15X5/8IDLER a 65.14 60 13 3.49 5/8 100796691 HB60A13X5/8IDLER a 65.44 80 12 4.33 3/4 100796694 HB80A12X3/4IDLER a 87.90 Strands: Single Bearing Type: Needle Bearing Material: Steel Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 25 19 1.65 1/2 100933327 HN25B19IDLER b $74.80 35 13 1.75 1/2 100933328 HN35B13IDLER b 83.99 19 2.47 1 100933329 HN35B19IDLER b 83.99 40 19 3.28 1 100796659 HN40B19 b 97.66 50 17 3.72 1 100796660 HN50B17IDLER b 109.34 60 17 4.46 1 100796661 HN60B17 b 127.04 80 13 4.66 1 100796662 HN80B13IDLER b 151.08 100 11 5.01 1 1/2 100796663 HN100B11 b 247.07 Strands: Double Bearing Type: Needle Bearing Material: Steel Chain No. Teeth O.D. (in) Bore Size (in) Item No. Mfr. No. Net Price 40 19 3.28 1 100933332 HND40B19IDLER b $162.83 50 17 3.72 1 100933333 HND50B17IDLER b 216.33 60 17 4.46 1 102149605 HND60B17IDLER b 245.76 80 13 4.66 1 100796666 HND80B13IDLER b 292.11 100 11 5.01 1 1/2 100796667 HND100B11IDLER b 400.20 a Not for use with drive tighteners. Tightener shaft not included. b Tightener shaft not included. Tightener Shafts on pages 591-592. SEE ALSO...

Previous Page
Next Page