Applied Product Catalog 2017 2018 Page 598 Power Transmission

598 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Power Transmission No. Teeth Pitch Length (mm) Width: 20 mm Width: 37 mm Width: 68 mm Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 71 994 100777363 14GTR-994-20 $121.78 100777364 14GTR-994-37 $225.48 100777365 14GTR-994-68 $391.47 80 1,120 100777368 14GTR-1120-20 133.32 100777369 14GTR-1120-37 249.98 100777370 14GTR-1120-68 432.55 85 1,190 100777373 14GTR-1190-20 140.60 100777374 14GTR-1190-37 259.80 100777375 14GTR-1190-68 452.17 90 1,260 100777379 14GTR-1260-20 145.46 100777380 14GTR-1260-37 270.77 100777381 14GTR-1260-68 471.35 100 1,400 100777383 14GTR-1400-20 149.59 100777384 14GTR-1400-37 280.54 100777385 14GTR-1400-68 493.03 112 1,568 100777388 14GTR-1568-20 156.85 100777389 14GTR-1568-37 292.74 100777390 14GTR-1568-68 511.66 115 1,610 110334572 14GTR-1610-20 169.49 110041533 14GTR-1610-37 316.95 110041534 14GTR-1610-68 525.35 125 1,750 100777393 14GTR-1750-20 165.70 100777394 14GTR-1750-37 310.76 100777395 14GTR-1750-68 545.70 135 1,890 100777398 14GTR-1890-20 172.59 100777399 14GTR-1890-37 321.61 100777400 14GTR-1890-68 561.19 140 1,960 100777403 14GTR-1960-20 175.30 100777404 14GTR-1960-37 325.37 100777405 14GTR-1960-68 572.04 150 2,100 100777409 14GTR-2100-20 188.85 100777410 14GTR-2100-37 352.79 100777411 14GTR-2100-68 624.06 160 2,240 100777413 14GTR-2240-20 200.84 100777414 14GTR-2240-37 376.96 100777415 14GTR-2240-68 664.53 170 2,380 100777418 14GTR-2380-20 210.40 100777419 14GTR-2380-37 391.47 100777420 14GTR-2380-68 690.75 180 2,520 100777423 14GTR-2520-20 219.94 100777424 14GTR-2520-37 410.79 100777425 14GTR-2520-68 723.00 190 2,660 100777428 14GTR-2660-20 233.19 100777429 14GTR-2660-37 439.10 100777430 14GTR-2660-68 772.79 200 2,800 100777434 14GTR-2800-20 245.10 100777435 14GTR-2800-37 459.33 100777436 14GTR-2800-68 809.13 224 3,136 100777439 14GTR-3136-20 256.97 100777440 14GTR-3136-37 481.02 100777441 14GTR-3136-68 846.87 236 3,304 100777444 14GTR-3304-20 277.08 100777445 14GTR-3304-37 519.46 100777446 14GTR-3304-68 913.13 250 3,500 100777449 14GTR-3500-20 291.31 100777450 14GTR-3500-37 540.93 100777451 14GTR-3500-68 964.77 275 3,850 106045287 14GTR-3850-20 297.73 110041535 14GTR-3850-37 556.61 110334579 14GTR-3850-68 1,003.29 280 3,920 100777454 14GTR-3920-20 303.13 100777455 14GTR-3920-37 567.23 100777456 14GTR-3920-68 1,014.09 309 4,326 110041550 14GTR-4326-20 330.67 110041551 14GTR-4326-37 618.14 110334583 14GTR-4326-68 1,114.11 315 4,410 100777459 14GTR-4410-20 337.09 100777460 14GTR-4410-37 628.85 100777461 14GTR-4410-68 1,111.91 369 5,166 106496545 14GTR-5166-20 393.02 106499942 14GTR-5166-37 734.59 106498940 14GTR-5166-68 1,323.88 464 6,496 106498603 14GTR-6496-20 491.81 106494749 14GTR-6496-37 914.77 106498805 14GTR-6496-68 1,648.22 474 6,636 106495199 14GTR-6636-20 502.43 106495785 14GTR-6636-37 934.46 106495805 14GTR-6636-68 1,683.74 Falcon Pd Belt Continental ContiTech branded rubber compounded Falcon Pd belts can provide current Poly Chain GT 2 users with a convenient, drop-in belting alternative. Designed to fit Poly Chain sprockets, Falcon Pd delivers real value with each application. Features: Exceptional tensile strength for premium performance Rubber construction for better resistance to flex fatigue Backside idler compatible when needed Static conductive* for increased peace of mind Up to 98% energy transfer for greater cost efficiency Rated for continuous service at 210 F to provide versatility in a wide range of operating environments Example: Falcon Pd 8GTR-640-21 = Polychain 8MGT-640-21 Belt Style: Single Sided Pitch: 8 mm No. Teeth Pitch Length (mm) Width: 12 mm Width: 21 mm Width: 36 mm Width: 62 mm Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 80 640 100777283 8GTR-640-12 $25.68 100777284 8GTR-640-21 $45.56 100777285 8GTR-640-36 $75.20 - - 90 720 100777287 8GTR-720-12 28.43 100777288 8GTR-720-21 48.22 100777289 8GTR-720-36 80.79 - - 100 800 100777291 8GTR-800-12 31.14 100777292 8GTR-800-21 56.19 100777293 8GTR-800-36 85.98 100777294 8GTR-800-62 $144.96 112 896 100777295 8GTR-896-12 33.95 100777296 8GTR-896-21 59.03 100777297 8GTR-896-36 93.87 100777298 8GTR-896-62 152.47 120 960 110334555 8GTR-960-12 36.22 110041572 8GTR-960-21 63.23 110334557 8GTR-960-36 106.47 110334558 8GTR-960-62 162.59 125 1,000 100777299 8GTR-1000-12 36.64 100777300 8GTR-1000-21 64.66 100777301 8GTR-1000-36 104.89 100777302 8GTR-1000-62 173.45 130 1,040 110334560 8GTR-1040-12 36.64 110334561 8GTR-1040-21 63.93 110334562 8GTR-1040-36 107.67 110334563 8GTR-1040-62 181.19 140 1,120 100777303 8GTR-1120-12 39.27 100777304 8GTR-1120-21 67.16 100777305 8GTR-1120-36 109.93 100777306 8GTR-1120-62 180.72 150 1,200 100777307 8GTR-1200-12 40.26 100777308 8GTR-1200-21 69.59 100777309 8GTR-1200-36 110.40 100777310 8GTR-1200-62 183.19 153 1,224 110334564 8GTR-1224-12 41.07 110334565 8GTR-1224-21 71.66 110334566 8GTR-1224-36 120.64 110041571 8GTR-1224-62 188.70 160 1,280 100777311 8GTR-1280-12 42.76 100777312 8GTR-1280-21 72.25 100777313 8GTR-1280-36 115.65 100777314 8GTR-1280-62 193.51 180 1,440 100777315 8GTR-1440-12 44.98 100777316 8GTR-1440-21 76.56 100777317 8GTR-1440-36 124.98 100777318 8GTR-1440-62 209.59 200 1,600 100777319 8GTR-1600-12 47.43 100777320 8GTR-1600-21 81.80 100777321 8GTR-1600-36 137.35 100777322 8GTR-1600-62 226.41 220 1,760 110301421 8GTR-1760-12 51.77 110043899 8GTR-1760-21 87.73 110334570 8GTR-1760-36 146.92 110334571 8GTR-1760-62 247.34 224 1,792 100777323 8GTR-1792-12 52.45 100777324 8GTR-1792-21 89.34 100777325 8GTR-1792-36 149.59 100777326 8GTR-1792-62 251.83 250 2,000 100777327 8GTR-2000-12 57.44 100777328 8GTR-2000-21 99.43 100777329 8GTR-2000-36 164.33 100777330 8GTR-2000-62 275.99 280 2,240 100777331 8GTR-2240-12 67.60 100777332 8GTR-2240-21 117.14 100777333 8GTR-2240-36 189.15 100777334 8GTR-2240-62 322.56 300 2,400 100777335 8GTR-2400-12 70.18 100777336 8GTR-2400-21 122.38 100777337 8GTR-2400-36 196.79 100777338 8GTR-2400-62 337.69 315 2,520 100777339 8GTR-2520-12 72.11 100777340 8GTR-2520-21 123.81 100777341 8GTR-2520-36 202.50 100777342 8GTR-2520-62 346.90 355 2,840 100777343 8GTR-2840-12 74.36 100777344 8GTR-2840-21 130.93 100777345 8GTR-2840-36 215.16 - - 400 3,200 - - 100777348 8GTR-3200-21 150.74 100777349 8GTR-3200-36 241.87 100777350 8GTR-3200-62 417.32 450 3,600 - - 100777352 8GTR-3600-21 165.31 - - - - - 500 4,000 100777355 8GTR-4000-12 104.14 100777356 8GTR-4000-21 179.71 - - - 100777358 8GTR-4000-62 501.89 560 4,480 100777359 8GTR-4480-12 113.78 100777360 8GTR-4480-21 197.44 100777361 8GTR-4480-36 316.99 - - Belt Style: Single Sided Pitch: 14 mm Continued on next page. Belt Sprockets on pages 592-593, 596-597 and 599-600. SEE ALSO...

Previous Page
Next Page