Applied Product Catalog 2017 2018 Page 609 Power Transmission

609 Power Transmission All Things Industrial SM Metric V-Belt Features: conductivity; it is recommended that a conductivity check be added to drive preventive maintenance programs where belt static conductivity is a requirement 10m m 13m m 10m m 8m m 17m m 22m m 18m m 14m m Series: SPA Cross Section Width: 13 mm Cross Section Height: 10 mm Cogged: No Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 3,668 101023905 SPA3650 $39.43 4,018 101023907 SPA4000 43.46 Series: XPA Cross Section Width: 13 mm Cross Section Height: 10 mm Cogged: Yes Series: SPB Cross Section Width: 17 mm Cross Section Height: 14 mm Cogged: No Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 3,672 101023909 SPB3650 $58.58 3,772 101023910 SPB3750 58.93 3,822 101023911 SPB3800 59.70 3,892 101023912 SPB3870 61.92 4,022 101023913 SPB4000 64.87 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 4,272 101023914 SPB4250 $65.77 4,522 101023915 SPB4500 67.74 4,642 101023917 SPB4620 72.23 4,772 101023918 SPB4750 76.60 4,842 101023919 SPB4820 77.63 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 5,022 101023920 SPB5000 $78.20 5,322 101023921 SPB5300 82.61 5,622 101023922 SPB5600 83.78 6,022 101023923 SPB6000 84.48 8,022 101023924 SPB8000 134.00 Series: SPC Cross Section Width: 22 mm Cross Section Height: 18 mm Cogged: No Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 3,780 101023926 SPC3750 $85.19 4,030 101023927 SPC4000 94.74 4,280 101023928 SPC4250 101.37 4,530 101023929 SPC4500 102.66 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 4,780 101023930 SPC4750 $111.91 5,030 101023931 SPC5000 114.39 5,330 101023932 SPC5300 122.90 5,630 101023933 SPC5600 126.74 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 6,030 101023934 SPC6000 $139.91 6,730 101023935 SPC6700 147.79 7,130 101023936 SPC7100 154.91 7,530 101023937 SPC7500 164.37 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 8,030 101023938 SPC8000 $174.28 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 850 101023942 XPA0850 $9.49 922 101023947 XPA0922 10.16 982 101023948 XPA0982 10.86 1,000 101023949 XPA1000 10.91 1,060 101023953 XPA1060 12.01 1,082 101023954 XPA1082 12.61 1,120 101023955 XPA1120 12.71 1,157 101023956 XPA1157 13.04 1,180 101023957 XPA1180 13.46 1,207 101023958 XPA1207 14.14 1,232 101023960 XPA1232 14.14 1,250 101023961 XPA1250 14.21 1,282 101023963 XPA1282 14.51 1,307 101023965 XPA1307 14.51 1,320 101023966 XPA1320 14.51 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 1,332 101023968 XPA1332 $17.21 1,357 101023969 XPA1357 17.69 1,382 101023970 XPA1382 17.71 1,400 101023971 XPA1400 17.76 1,432 101023973 XPA1432 18.36 1,450 101023974 XPA1450 18.36 1,457 101023975 XPA1457 18.36 1,482 101023976 XPA1482 18.36 1,500 101023977 XPA1500 18.46 1,532 101023980 XPA1532 19.55 1,550 101023981 XPA1550 19.55 1,557 101023982 XPA1557 19.55 1,582 101023983 XPA1582 19.55 1,600 101023984 XPA1600 19.55 1,632 101023986 XPA1632 20.34 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 1,657 101023987 XPA1657 $20.62 1,700 101023989 XPA1700 21.02 1,750 101023992 XPA1750 21.57 1,757 101023993 XPA1757 21.67 1,782 101023994 XPA1782 21.79 1,800 101023995 XPA1800 21.90 1,832 101023997 XPA1832 22.07 1,850 101023998 XPA1850 22.17 1,900 101024001 XPA1900 23.48 1,932 101024003 XPA1932 23.70 1,957 101024004 XPA1957 23.95 2,000 101024006 XPA2000 24.22 2,032 101024007 XPA2032 24.28 2,120 101024011 XPA2120 25.24 2,132 101024012 XPA2132 25.50 Outside Length (mm) No. of Ribs: 1 Item No. Mfr. No. Net Price 2,182 101024013 XPA2182 $25.72 2,240 101024015 XPA2240 25.94 2,282 101024016 XPA2282 26.00 2,300 101024017 XPA2300 26.58 2,360 101024018 XPA2360 26.10 2,482 101024020 XPA2482 26.48 2,500 101024021 XPA2500 26.78 2,650 101024027 XPA2650 30.48 2,800 101024031 XPA2800 31.85 3,000 101024036 XPA3000 34.87 3,150 101024037 XPA3150 35.18 3,182 101024038 XPA3182 35.84 3,350 101024039 XPA3350 36.32 Continued on next page.

Previous Page
Next Page