Applied Product Catalog 2017 2018 Page 611 Pneumatic Products

611 Pneumatic Products All Things Industrial R Series Engine Driven Air Compressor Features: Electric start, gas-driven, Honda engine Loaded with features designed for day-in, day-out performance Delivers high performance and tremendous value Pro-rated five-year warranty on pump Offers long, trouble-free service with unbridled operating efficiency Factory filled with ChampLub lubricant Item No. Mfr. No. HP Driver Air Flow @ Pressure (cfm @ psi) Tank Size (gal) Tank Type Length (in) Width (in) Height (in) Wt. (lb) Net Price 111050919 CAERSB9005 13 Gas 23.2 @ 175 30 Horizontal 41.6 20 1/2 45 1/2 480 $3,776.93 111135932 CAERSB9004 14 Gas 29.9 @ 175 30 Horizontal 41.6 20 1/2 45 1/2 434 3,393.19 Engine Driven Compressor Maintenance Kit Includes service items for the engine and the compressor pump. Item No. Mfr. No. Use With Includes Net Price 112762608 CC1137832 13 hp Honda Engine Air filter Spark plug Engine oil $164.58 112762607 CC1137831 14 hp Kohler Engine Pre-filter Air filter Fuel filter Spark plug Engine oil 164.76 Air Compressor Maintenance Kit Includes: (1) air/oil separator (2) air filters (1) oil sampling kit Seals Item No. Mfr. No. Use With Net Price 111051622 PA204-2310 a LV01 Series Air Compressor $101.82 111051623 PA204-2325 LV04 Series Air Compressor 146.76 111051624 PA204-2337 LV05 - LV07 Air Compressors 351.08 a Duplex packages require qty. 2 of the kits. Advantage Series Air Compressor With Champion's Advantage Series you get the legendary R series pump fully packaged with accessories that make the compressor an investment unequaled in the marketplace. Downtime with an air compressor is not an option. Because of this, the Advantage Series is available for immediate shipment from the factory. Each new assembled unit comes with a five-year limited warranty. Horizontal Vertical Features: Disc valves provide minimized blow by and industry proven long life Needle bearings minimize friction between wrist pin and connecting rod Aluminum cylinder over a cast iron sleeve ensures good heat transfer and durability (R10, R15, R30 pumps only) Domed pistons for greater compressor efficiency - "hemi" design Tapered roller bearings for long life and trouble-free operation Automotive style, double throw crankshaft provides optimum compressor performance ASME inter-stage pressure relief valve for protection Centrifugal unloader for loadless starting, increasing pump and motor life Vibration isolator pads isolate the compressor, protecting the unit Air-cooled aftercooler effectively removes up to 65% of moisture discharged from compressor Magnetic motor starter mounted to compressor for thermal overload protection Automatic tank drain automatically discharges excess moisture from the receiver Low oil level monitor offers protection from low oil levels within the pump Advantage Series warranty: five-year pro-rated warranty on pump, motor and tank; one-year warranty on complete compressor package Model No. HP Voltage/ Phase Pump Model Tank Size (gal) Tank Type Air Flow @ Pressure (cfm @ psi) Length (in) Width (in) Height (in) Wt. (lb) Standard California Seismic Code Compliant Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price HR5-8 5 230/1 R-15B 80 Horizontal 17.3 @ 175 66 22 1/2 49 535 112762580 CASRSA146 $4,053.37 112762584 CASRSA152 $4,053.37 230/3 R-15B 80 Horizontal 17.3 @ 175 66 22 1/2 49 535 112762581 CASRSA147E 4,053.37 112762585 CASRSA153E 4,053.37 HR5D-12 5 208/3 R-15B 120 Horizontal 34.6 @ 175 70 28 55 980 112762573 CADRSA83E 8,398.04 112762575 CADRSA85E 8,810.84 230/1 R-15B 120 Horizontal 34.6 @ 175 70 28 55 980 112762563 CADRSA38 8,398.04 112762567 CADRSA46 8,810.84 Continued on next page.

Previous Page
Next Page