Applied Product Catalog 2017 2018 Page 619 Pneumatic Products

619 Pneumatic Products All Things Industrial Model DD Series Inline Desiccant Dryer Parker's Desiccant Dryers are a convenient and cost-effective means of ensuring your sensitive pneumatic applications are never exposed to damaging moisture. Features: Compact size for point-of-use applications Drying efficiency down to -40 F pressure dew point Easily and quickly serviced Sightglass in bowl to monitor desiccant Built-in particulate after filter prevents downstream dust No electricity needed Low pressure drop No purge air lost Desiccant pellets sold separately Applications: Paint spraying Instrument air Laboratory instruments Control air systems Air blanketing DD Desiccant Dryer Dimensions* Model A (in) B (in) C (in) D (in) E (in) DD15 4.94 12.69 0.84 4.06 13.50 DD30 4.94 22.44 0.84 4.06 23.25 DD60 4.94 29.44 0.84 4.06 30.25 *Dimension does not include reducer bushings for 1/4", 3/8", 1/2" versions. Port Type: NPT Bowl Capacity (lb) Flow (scfm) Port Size (in) Item No. Mfr. No. Net Price 2.5 15 1/4 102078705 DD15-02 $258.07 1/2 102180637 DD15-04 256.56 5.0 30 1/2 102213193 DD30-04 407.08 1 102171871 DD30-08 407.08 10.0 60 1/2 102181978 DD60-04 598.89 3/4 102181578 DD60-06 598.89 1 102180378 DD60-08 598.89 Desiccant Pellets for DD Series Inline Desiccant Dryer Item No. Mfr. No. Use With Size (lb) Net Price 101795779 DRP-14-447/003 DD15 2.5 $92.35 102251596 DRP-14-447/006 DD30 5 194.22 101873383 DRP-14-447/012 DD60 10 343.55 PRD Series Refrigeration Air Dryer Features: "Plug and Play" design for easy installation Robust timed solenoid drain equals improved reliability (PRD15 to PRD175) Unique 3-in-1 heat exchanger Oversized demister separator results in excellent liquid removal over all operating conditions Oversized condenser to operate in ambients to 122 F (50 C) Fan cycling ensures stable operation All models incorporate a dewpoint indicator Extremely compact footprint Low pressure differential across dryer (1.45 psi average) ETL listed complete unit Dryers manufactured in facility certified to ISO9001 and ISO14001 Connection NPT (in) Capacity (cfm) Voltage/ Phase Item No. Mfr. No. Height (in) Width (in) Depth (in) Net Price 1/2 15 115-1-60 105552173 PRD15-115160 17.0 17.7 8.3 $1,136.95 25 115-1-60 101369328 PRD25-115160 19.9 19.7 8.3 1,428.89 35 115-1-60 101379430 PRD35-115160 19.9 19.7 8.3 1,820.04 3/4 50 115-1-60 101386479 PRD50-115160 22.3 20.5 8.9 2,354.67 75 115-1-60 105553032 PRD75-115160 22.3 20.5 8.9 2,872.25 100 115-1-60 101368665 PRD100-115160 22.3 20.5 8.9 3,152.08 1 1/2 125 115-1-60 101395452 PRD125-115160 23.8 21.8 16.7 3,486.51 230-1-60 105595325 PRD125-230160 23.8 21.8 16.7 3,268.11 150 115-1-60 105554805 PRD150-115160 23.8 21.8 16.7 4,132.62 230-1-60 105554806 PRD150-230160 23.8 21.8 16.7 4,132.62 175 115-1-60 105552174 PRD175-230160 23.8 21.8 16.7 4,559.20 200 115-1-60 101371600 PRD200-230160 37.0 22.0 28.0 6,967.33 250 230-3-60 105554807 PRD250-230360 42.0 41.0 28.0 7,507.66 460-3-60 105553496 PRD250-460360 42.0 41.0 28.0 7,507.66 2 325 230-3-60 105551843 PRD325-230360 42.0 41.0 28.0 8,525.74 460-3-60 105552178 PRD325-460360 42.0 41.0 28.0 8,525.74 400 230-3-60 101381794 PRD400-230360 42.0 41.0 28.0 10,465.21 460-3-60 105551889 PRD400-460360 42.0 41.0 28.0 10,465.21 500 230-3-60 105552176 PRD500-230360 42.0 41.0 28.0 12,632.19 460-3-60 105559252 PRD500-460360 42.0 41.0 28.0 12,632.19

Previous Page
Next Page