Applied Product Catalog 2017 2018 Page 624 Pneumatic Products

624 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Global Air Preparation System Coalescing Filter Mini Series Compact Series Standard Series Features: Removes liquid aerosols and submicron particles Oil-free air for critical applications, such as air gauging, pneumatic instrumentation and control Differential Pressure Indicator (DPI) standard on coalescing filters Positive bayonet latch to ensure correct and safe fitting 0.01 micron coalescing filter element standard Max. Metal Bowl: 200 psi Max. Polycarbonate Bowl: 150 psi Port Type: NPT Mini Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Drain Type Bowl Type Bowl Capacity (oz) Body Material Net Price 110380822 P31FB92DMMN 1/4 7.5 0.01 with dpi Manual Drain Metal Bowl w/o Sight Gauge 0.4 Aluminum $51.27 110380820 P31FB92DGMN 1/4 7.5 0.01 with dpi Manual Drain Polycarbonate Bowl w/ Bowl Guard 0.4 Aluminum 52.20 110380821 P31FB92DMBN 1/4 7.5 0.01 with dpi Pulse Drain Metal Bowl w/o Sight Gauge 0.4 Aluminum 57.62 110421770 P31FB92DGBN 1/4 7.5 0.01 with dpi Pulse Drain Polycarbonate Bowl w/ Bowl Guard 0.4 Aluminum 52.99 Compact Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Drain Type Bowl Type Bowl Capacity (oz) Body Material Net Price 110380827 P32FB92DSAN 1/4 36 0.01 with dpi Automatic Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum $123.11 110380782 P32FB92DGAN 1/4 36 0.01 with dpi Automatic Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 121.21 110380828 P32FB92DSMN 1/4 36 0.01 with dpi Manual Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 95.53 110380826 P32FB92DGMN 1/4 36 0.01 with dpi Manual Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 93.61 110380831 P32FB93DSAN 3/8 36 0.01 with dpi Automatic Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 123.11 110380830 P32FB93DGAN 3/8 36 0.01 with dpi Automatic Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 121.21 110380832 P32FB93DSMN 3/8 36 0.01 with dpi Manual Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 95.53 110380785 P32FB93DGMN 3/8 36 0.01 with dpi Manual Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 93.61 110380836 P32FB94DSAN 1/2 36 0.01 with dpi Automatic Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 123.11 110380835 P32FB94DGAN 1/2 36 0.01 with dpi Automatic Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 121.21 110380837 P32FB94DSMN 1/2 36 0.01 with dpi Manual Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 95.53 110380788 P32FB94DGMN 1/2 36 0.01 with dpi Manual Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 93.61 Standard Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Drain Type Bowl Type Bowl Capacity (oz) Body Material Net Price 102199736 P33FA96DSAN 3/4 42 0.01 with dpi Automatic Drain Metal Bowl w/ Sight Gauge 2.8 Aluminum $143.72 102200682 P33FA96DGAN 3/4 42 0.01 with dpi Automatic Drain Polycarbonate Bowl w/ Bowl Guard 2.8 Aluminum 141.47 102208229 P33FA96DSMN 3/4 42 0.01 with dpi Manual Drain Metal Bowl w/ Sight Gauge 2.8 Aluminum 116.45 102199252 P33FA96DGMN 3/4 42 0.01 with dpi Manual Drain Polycarbonate Bowl w/ Bowl Guard 2.8 Aluminum 114.19 Compact Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Drain Type Bowl Type Bowl Capacity (oz) Body Material Net Price 110380784 P32FB92ESAN 1/4 50 5 Automatic Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum $78.91 110380829 P32FB92EGAN 1/4 50 5 Automatic Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 77.32 110421769 P32FB92ESMN 1/4 50 5 Manual Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 50.98 110380783 P32FB92EGMN 1/4 50 5 Manual Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 49.20 110380833 P32FB93ESAN 3/8 78 5 Automatic Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 78.91 110380786 P32FB93EGAN 3/8 78 5 Automatic Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 77.32 110380834 P32FB93ESMN 3/8 78 5 Manual Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 50.98 110380787 P32FB93EGMN 3/8 78 5 Manual Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 49.20 110380801 P32FB94ESAN 1/2 82 5 Automatic Drain Metal Bowl w/ Sight Gauge 1.7 Aluminum 78.91 110380789 P32FB94EGAN 1/2 82 5 Automatic Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 77.32 110380838 P32FB94EMMN 1/2 82 5 Manual Drain Metal Bowl w/o Sight Gauge 1.7 Aluminum 50.72 110380790 P32FB94EGMN 1/2 82 5 Manual Drain Polycarbonate Bowl w/ Bowl Guard 1.7 Aluminum 49.20 Standard Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Drain Type Bowl Type Bowl Capacity (oz) Body Material Net Price 102199418 P33FA96ESAN 3/4 102 5 Automatic Drain Metal Bowl w/ Sight Gauge 2.8 Aluminum $96.98 102208230 P33FA96EGAN 3/4 102 5 Automatic Drain Polycarbonate Bowl w/ Bowl Guard 2.8 Aluminum 94.71 102197165 P33FA96ESMN 3/4 102 5 Manual Drain Metal Bowl w/ Sight Gauge 2.8 Aluminum 69.19 102208231 P33FA96EGMN 3/4 102 5 Manual Drain Polycarbonate Bowl w/ Bowl Guard 2.8 Aluminum 66.88 Compact Series Standard Series Global Air Preparation System Particulate Filter Continued from previous page.

Previous Page
Next Page