Applied Product Catalog 2017 2018 Page 626 Pneumatic Products

626 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Global Air Preparation System Lubricator Mini Series Compact Series Standard Series Features: Robust but lightweight aluminum construction Proportional oil delivery over a wide range of air flows Fingertip rachet control for precise oil drip rate adjustment Fill from top under system pressure Max. Polycarbonate Bowl: 250 psig Max. Metal Bowl: 150 psig Mini Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Bowl Type Bowl Capacity (oz) Drain Type Body Material Bowl Material Net Price 110380825 P31LB92LMNN 1/4 40 Metal Bowl w/ Sight Gauge 6.0 No Drain Aluminum Metal $40.19 110380756 P31LB92LGNN 1/4 40 Polycarbonate Bowl w/ Bowl Guard 0.6 No Drain Aluminum Polycarbonate 38.43 Compact Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Bowl Type Bowl Capacity (oz) Drain Type Body Material Bowl Material Net Price 110380840 P32LB92LSNN 1/4 38 Metal Bowl w/ Sight Gauge 4.1 No Drain Aluminum Aluminum $61.83 110380804 P32LB92LGNN 1/4 38 Polycarbonate Bowl w/ Bowl Guard 4.1 No Drain Aluminum Polycarbonate 59.85 110380806 P32LB93LSNN 3/8 70 Metal Bowl w/ Sight Gauge 4.1 No Drain Aluminum Aluminum 61.83 110380805 P32LB93LGNN 3/8 70 Polycarbonate Bowl w/ Bowl Guard 4.1 No Drain Aluminum Polycarbonate 59.85 110380808 P32LB94LSNN 1/2 90 Metal Bowl w/ Sight Gauge 4.1 No Drain Aluminum Aluminum 61.83 110380807 P32LB94LGNN 1/2 90 Polycarbonate Bowl w/ Bowl Guard 4.1 No Drain Aluminum Polycarbonate 59.85 Standard Series Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Bowl Type Bowl Capacity (oz) Drain Type Body Material Bowl Material Net Price 102201574 P33LA96LSNN 3/4 150 Metal Bowl w/ Sight Gauge 6.1 No Drain Aluminum Aluminum $74.93 102208977 P33LA96LGNN 3/4 150 Polycarbonate Bowl w/ Bowl Guard 6.1 No Drain Aluminum Polycarbonate 72.61 Global Air Preparation System Manifold Block Features: Available in 1/4", 1/2" and 3/4" threaded inlet/outlet ports Two additional top and bottom auxiliary ports standard Can be mounted anywhere in the FRL system Includes one pipe plug No. of Ports: 4 Port Type: NPT Series Port Size (in) Item No. Mfr. No. Net Price Mini 1/4 102200081 P31MA92022N $15.16 Standard 1/2 101958406 P32MA94024N 35.99 3/4 102200407 P33MA96024N 30.92 Global Air Preparation System Modular Ball Valve Features: Provides shut off line pressure with a non-sticking 90 turn handle to prevent unauthorized adjustment When inlet pressure is turned off, the downstream air pressure vents through the exhaust port The padlock slide may be assembled on either side, but is a permanent assembly and may not be removed later Ball Material: Chrome Plated Brass Seal Material: PTFE Body Material: Aluminum Max. Supply Pressure: 250 psig Series Port Size NPT (in) Flow (scfm) Body Size (in) Item No. Mfr. No. Net Price Mini 1/4 42.4 1.65 110380760 P31VB92LBNN $32.51 Compact 3/8 190.7 2.36 110380815 P32VB93LBNN 34.21 1/2 258.5 2.36 110380816 P32VB94LBNN 34.21 Standard 1/2 561.5 2.87 110380817 P33VB94LBNN 46.34 3/4 678.0 2.87 110380818 P33VB96LBNN 46.34

Previous Page
Next Page