Applied Product Catalog 2017 2018 Page 628 Pneumatic Products

628 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products P3Y Series Air Preparation System P3Y Series Particulate Filter Features: Integral 3/4" or 1" ports (NPT and BSPP) High efficiency particulate element as standard Excellent water removal efficiency Robust but lightweight aluminum construction Low temperature -40 C (-40 F) with combined manual/semi-auto drain as standard Drain Type: Manual Drain Bowl Material: Polypropylene w/ Guard Body Material: Aluminum Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Bowl Capacity (oz) Net Price 113735275 P3YFA96ESCN 3/4 170 5 4.4 $173.34 112333441 P3YFA98ESCN 1 170 5 4.4 172.45 P3Y Series Coalescing Filter Features: Extended high efficiency filter element provides greater filtration surface area Integral 3/4" or 1" ports (NPT and BSPP) Removes liquid aerosols and submicron particles Oil-free air for critical applications, such as air gauging, pneumatic instrumentation and control Adsorber activated carbon element removes oil vapors and most hydrocarbons Robust but lightweight aluminum construction Standard pressure drop indicator Drain Type: Manual Drain Bowl Material: Polypropylene w/ Guard Body Material: Aluminum Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Bowl Capacity (oz) Net Price 113735276 P3YFA96DSCN 3/4 275 0.01 4.4 $316.58 112333586 P3YFA98DSCN 1 307 0.01 4.4 334.78 P3Y Series Regulator Features: Integral 3/4" or 1" ports Robust but lightweight aluminum construction Secondary pressure range 174 psi Rolling diaphragm for extended life Secondary aspiration plus rolling diaphragm provide quick response and accurate pressure regulation Relieving style regulator Low temperature -40 C (-40 F) Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Body Size (in) Gauge Net Price 112405112 P3YRA96BNEN 3/4 380 3.54 No $138.85 113471985 P3YRA96BNFN 3/4 380 3.54 Yes 149.33 112106827 P3YRA98BNEN 1 550 3.54 No 138.85 113167962 P3YRA98BNFN 1 550 3.54 Yes 149.33 P3Y Series Filter/Regulator Features: Integral 3/4" or 1" ports High efficiency element as standard Excellent water removal efficiency Robust but lightweight aluminum construction Secondary pressure range 174 psi Rolling diaphragm for extended life Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation Relieving style regulator Low temperature -40 C (-40 F) with combined manual/semi-auto drain as standard Drain Type: Combined manual/Semi-auto drain Bowl Material: Polypropylene w/ Guard Body Material: Aluminum Item No. Mfr. No. Port Size NPT (in) Flow (scfm) Filter Element (m) Bowl Capacity (oz) Gauge Net Price 113735277 P3YEA96ESCBNEN 3/4 335 5 4.4 No $290.29 113683259 P3YEA96ESCBNFN 3/4 335 5 4.4 Yes 324.16 113011131 P3YEA98ESCBNEN 1 465 5 4.4 No 295.56 112239245 P3YEA98ESCBNFN 1 465 5 4.4 Yes 305.03 P3Y Series Lubricator Features: Integral 3/4" or 1" ports Robust but lightweight aluminum construction Proportional oil delivery over a wide range of air flows Possible to fill under system pressure, eliminating down time Large oil reservoir Drain Type: No Drain Bowl Material: Polypropylene w/ Guard Body Material: Aluminum Item No. Mfr. No. Port Size (in) Flow (scfm) Bowl Capacity (oz) Net Price 113471983 P3YLA96LSNN 3/4 315 16.9 $173.93 112013379 P3YLA98LSNN 1 390 16.9 173.93

Previous Page
Next Page