Applied Product Catalog 2017 2018 Page 629 Pneumatic Products

629 Pneumatic Products All Things Industrial Prep-Air II Three Piece Modular Pre-Assembled FRL Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection. Features: Additional modular units can be easily added Proportional oil delivery over a wide range of air flows Wall mount port blocks not included; sold separately 16 and 17 series have a micro-mist lubricator that carries oil 100 ft; cannot fill lubricator while unit is under pressure 06 and 07 series have a mist lubricator that carries oil 25 ft; can fill the lubricator while unit is under pressure 06 Series 07 Series P3N Series 16 Series 17 Series 06/07 & 16/17 Series Hi-Flow P3N Series Port Type: NPT Drain Type: Twist Drain Compact 06 Series Item No. Mfr. No. Port Size (in) Flow (scfm) Filter Element (m) Filter Bowl Type Filter Bowl Capacity (oz) Lubricator Bowl Type Lubricator Bowl Capacity (oz) Gauge Net Price 101471210 06B12A18A2BC 1/4 40 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.9 Yes $260.56 100559726 06B22A13A2BC 3/8 60 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.9 No 248.70 Compact 16 Series Item No. Mfr. No. Port Size (in) Flow (scfm) Filter Element (m) Filter Bowl Type Filter Bowl Capacity (oz) Lubricator Bowl Type Lubricator Bowl Capacity (oz) Gauge Net Price 101567584 16B12A18A2BC 1/4 40 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 Yes $260.56 101571246 16B12A13A2BC 1/4 40 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 No 248.70 101571252 16B22A18A2BC 3/8 60 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 Yes 260.56 101571247 16B22A13A2BC 3/8 60 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 No 248.70 100494678 16B32A13A2BCG 1/2 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 4.4 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 No 279.01 Standard 07 Series Item No. Mfr. No. Port Size (in) Flow (scfm) Filter Element (m) Filter Bowl Type Filter Bowl Capacity (oz) Lubricator Bowl Type Lubricator Bowl Capacity (oz) Gauge Net Price 100559763 07B32A13A2BD 1/2 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 7.2 Polycarbonate Bowl w/ Metal Bowl Guard 6.0 No $293.07 101570963 07B42A13A2BD 3/4 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 7.2 Polycarbonate Bowl w/ Metal Bowl Guard 6.0 No 322.72 Standard 17 Series Item No. Mfr. No. Port Size (in) Flow (scfm) Filter Element (m) Filter Bowl Type Filter Bowl Capacity (oz) Lubricator Bowl Type Lubricator Bowl Capacity (oz) Gauge Net Price 101562168 17B32A18A2BD 1/2 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 7.2 Polycarbonate Bowl w/ Metal Bowl Guard 4.9 Yes $303.42 100493774 17B32A13A2BD 1/2 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 7.2 Polycarbonate Bowl w/ Metal Bowl Guard 4.9 No 322.72 101562112 17B42A18A2BD 3/4 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 7.2 Polycarbonate Bowl w/ Metal Bowl Guard 4.9 Yes 303.42 100493776 17B42A13A2BD 3/4 90 40 Polycarbonate Bowl w/ Metal Bowl Guard 7.2 Polycarbonate Bowl w/ Metal Bowl Guard 4.9 No 322.72 Hi-Flow P3N Series Page 633 for Parker replacement filter elements. See page 640 for Parker gauges. Pages 639-640 for Parker modular hardware and accessories. SEE ALSO... Item No. Mfr. No. Port Size (in) Flow (scfm) Filter Element (m) Filter Bowl Type Filter Bowl Capacity (oz) Lubricator Bowl Type Lubricator Bowl Capacity (oz) Gauge Net Price 101567582 P3NCB96SGMNGLNA 3/4 240 40 Metal Bowl w/ Sight Gauge 18.0 Metal Bowl w/ Polycarbonate Sight Dome 18.0 Yes $706.13 100560353 P3NCB96SGMNNLNA 3/4 240 40 Metal Bowl w/ Sight Gauge 18.0 Metal Bowl w/ Polycarbonate Sight Dome 18.0 No 692.86 100494041 P3NCB98SGMNNLNA 1 250 40 Metal Bowl w/ Sight Gauge 18.0 Metal Bowl w/ Polycarbonate Sight Dome 18.0 No 692.86 101596048 P3NCB9PSGMNGLNA 1 1/2 260 40 Metal Bowl w/ Sight Gauge 18.0 Metal Bowl w/ Polycarbonate Sight Dome 18.0 Yes 744.20

Previous Page
Next Page