Applied Product Catalog 2017 2018 Page 635 Pneumatic Products

635 Pneumatic Products All Things Industrial Dial Regulator Dial regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications. Features: Balanced poppet design Transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure High relief flow (3/16" relief orifice) Two 1/4" gauge ports Piston operated Dial regulators can be mounted in any position Control Type: Manually Controlled Port Type: NPT Max. Inlet Pressure: 300 psig Max. Operating Temperature: 150 F 52R Series 53R Series 54R Series 52R Series Item No. Mfr. No. Port Size (in) Flow (scfm) Pressure Range (psig) Body Material Gauge Net Price 101852221 52R125RA 1/4 117 2 to 40 Zinc No $110.07 101851359 52R126RA 1/4 117 5 to 160 Zinc No 110.07 101851253 52R225RA 3/8 180 2 to 40 Zinc No 110.07 101851774 52R226RA 3/8 180 5 to 160 Zinc No 110.07 101853549 52R326RA 1/2 195 5 to 160 Zinc No 110.07 101850054 52R426RA 3/4 220 5 to 160 Zinc No 110.07 53R Series Item No. Mfr. No. Port Size (in) Flow (scfm) Pressure Range (psig) Body Material Gauge Net Price 101851360 53R526RA 1 650 5 to 160 Zinc No $168.69 54R Series Item No. Mfr. No. Port Size (in) Flow (scfm) Pressure Range (psig) Body Material Gauge Net Price 101851255 54R826RA 2 1,600 5 to 160 Zinc No $311.78 Don't Forget... We make ordering easy! Call, e-mail, walk in or visit Applied.com today! Prep-Air II P3RA Series High Flow Precision Regulator Designed for applications that require high flow capacity and accurate process control. A poppet valve, which is balanced by utilizing a rolling diaphragm, ensures a constant output pressure even during wide supply pressure variations. Stability of regulated pressure is maintained under varying flow conditions through the use of an aspirator tube, which adjusts the air supply in accordance with the flow velocity. Features: Diaphragm design for good repeatability, response and sensitivity Two full-flow gauge ports Precise regulation High flow capacity Dampening action of aspiration tube makes regulator insensitive to changes in flow 0.1 psig change per 100 psi input pressure change Applications: Test equipment Gas mixing Valve operators Positioning cylinders Laboratory equipment Web tensioning Clutch and brake controls Roll loading Test panels Actuators Control Type: Manually Controlled Port Type: NPT Max. Inlet Pressure: 500 psig Operating Temperature: -40 F to 200 F Item No. Mfr. No. Port Size (in) Flow (scfm) Pressure Range (psig) Body Size (in) Body Material Gauge Net Price 101756609 P3RA10232 1/4 40 0 to 30 1/4 Aluminum No $170.86 101614553 P3RA10242 1/4 40 1 to 60 1/4 Aluminum No 146.13 101738842 P3RA10262 1/4 40 2 to 150 1/4 Aluminum No 146.13 Prep-Air II Pilot Controlled Regulator Features: Balanced poppet valve Accurate pressure regulation Two full-flow gauge ports Pilot control regulators Solid control piston Caution: Do not exceed maximum primary pressure rating, as product could rupture and cause injury Do not connect regulator to bottled gas Control Type: Pilot Controlled Port Type: NPT Standard Item No. Mfr. No. Port Size (in) Flow (scfm) Pressure Range (psig) Body Size (in) Body Material Gauge Net Price 100493752 12R315PB 1/2 140 0 to 250 1/2 Zinc No $181.09 100490873 12R415PB 3/4 140 0 to 250 1/2 Zinc No 181.09 Hi-Flow Item No. Mfr. No. Port Size (in) Flow (scfm) Pressure Range (psig) Body Size (in) Body Material Gauge Net Price 100560381 P3NRA98BPP 1 300 0 to 250 1 Aluminum No $308.20 52R Series

Previous Page
Next Page