Applied Product Catalog 2017 2018 Page 636 Pneumatic Products

636 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Prep-Air II Micro-Mist Lubricator Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements. Features: Lubricate up to 100 ft Ultra-fine adjustment of oil delivery Removable drip control knob for tamper resistance Inline and modular mounting Caution: Ideal for use with filters and lubricators Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range Some chemicals can cause damage Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types Miniature 04L Series Compact 16L Series Standard 17L Series Max. Polycarbonate Bowl: 150 psig Max. Metal Bowl: 250 psig Port Type: NPT Miniature 04L Series Item No. Mfr. No. Port Size (in) Flow (scfm) Bowl Type Bowl Capacity (oz) Drain Type Body Material Bowl Material Net Price 100490949 04L10GB a 1/4 20 Polycarbonate Bowl 1 No Drain Zinc Polycarbonate $40.72 Compact 16L Series Item No. Mfr. No. Port Size (in) Flow (scfm) Bowl Type Bowl Capacity (oz) Drain Type Body Material Bowl Material Net Price 100494683 16L14BE 1/4 40 Metal Bowl w/ Sight Glass 2.6 Twist Drain Zinc $96.82 100494682 16L12BE 1/4 40 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 No Drain Zinc Polycarbonate 81.37 100494684 16L24BE 3/8 60 Metal Bowl w/ Sight Glass 2.6 Twist Drain Zinc 87.50 100491003 16L22BE 3/8 60 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 No Drain Zinc Polycarbonate 81.37 100493772 16L34BE 1/2 90 Metal Bowl w/ Sight Glass 2.6 Twist Drain Zinc 96.82 100491006 16L32BE 1/2 90 Polycarbonate Bowl w/ Metal Bowl Guard 2.6 No Drain Zinc Polycarbonate 81.37 Standard 17L Series Item No. Mfr. No. Port Size (in) Flow (scfm) Bowl Type Bowl Capacity (oz) Drain Type Body Material Bowl Material Net Price 100491017 17L34BE 1/2 90 Metal Bowl w/ Sight Glass 4.9 Twist Drain Zinc $104.42 100493779 17L32BE 1/2 90 Polycarbonate Bowl w/ Metal Bowl Guard 4.9 No Drain Zinc Polycarbonate 98.00 100559866 17L44BE 3/4 90 Metal Bowl w/ Sight Glass 4.9 Twist Drain Zinc 104.42 100491019 17L42BE 3/4 90 Polycarbonate Bowl w/ Metal Bowl Guard 4.9 No Drain Zinc Polycarbonate 98.00 a Miniature lubricators are inline close-coupled only; no modular mount offered. Page 640 for lubricating oil. See pages 639-640 for Parker modular hardware and accessories. SEE ALSO...

Previous Page
Next Page