Applied Product Catalog 2017 2018 Page 64 Hand, Power & Analytical Tools

64 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools MAX Infrared Thermometer Features: easily fits into your tool box repeatable measurements to be measured the difference between two measurements the limits Response Time: <500 ms Warranty: 2 Years Item No. Mfr. No. Temperature Range (C) Temperature Range (F) Power Required Net Price 102063701 FLUKE-62MAX -30 to 500 -20 to 932 AA Battery $114.07 Infrared Thermometer FLUKE-566 FLUKE-568 Response Time: <500 ms Warranty: 2 Years Features: the soft key buttons and dot matrix display away, with a distance-to-spot ratio of 50:1 (568) or 30:1 (566) connector Type-K thermocouples, allows you to preserve your thermocouple investments of surfaces, with the adjustable emissivity feature, including a built-in material table Item No. Mfr. No. Temperature Range (C) Temperature Range (F) Power Net Price 101463011 FLUKE-566 -40 to 650 -40 to 1,202 (2) Alkaline AA batteries $384.51 101461502 FLUKE-568 -40 to 800 -40 to 1,472 (2) AA/LR6 Batteries & USB When Used With PC 439.44 Features: thermocouples, preserves your investment in thermocouples contact and ambient measurements residential applications materials more accurately Item No. Mfr. No. Temperature Range (C) Temperature Range (F) Power Net Price 101470126 FLUKE-561 -40 to 550 -40 to 1,022 (2) Alkaline AA batteries $223.93 TiS Series Infrared Camera Features: Blending and PIP mode - Capture the details you need to analyze problems and clearly identify the location segment LED charge level display operation 4 gb micro SD card Accuracy: Dimensions: 10.5 in x 4 in x 5.7 in Display: Field of View: Warranty: 1 Year * Item No. Mfr. No. IFOV (Spatial Resolution) (mRad) Temperature Measurement Thermal Sensitivity Net Price 111874817 FLK-TIS65 30HZ 2.4* target temp (80 mK) $5,107.60 111874821 FLK-TIS45 30HZ 3.9 target temp (90 mK) 3,663.84 111875003 FLK-TIS20 9HZ 5.2 target temp (100 mK) 1,886.90 111875004 FLK-TIS10 9HZ 7.8 target temp (150 mK) 1,442.66 T3000 FC Wireless Temperature Module Features: enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 infrared camera, PC via optional pc3000 FC adapter, Fluke Connect mobile app) it has a logging function for recording and saving up to 65,000 readings Warranty: 1 Year Item No. Mfr. No. Temperature Range (C) Power Net Price 111024525 FLK-T3000FC -200 to 1372 (2) Alkaline AA batteries $191.18 downloading and recalling later limits thermocouple bead probe Don't Forget to Order... See page 123 for more information. Premium All-Purpose Industrial Grease Features:

Previous Page
Next Page