Applied Product Catalog 2017 2018 Page 645 Pneumatic Products

645 Pneumatic Products All Things Industrial ARO-Flo Series Regulator ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications. Features: Push/pull bonnet guards against tampering Built-in check valve Large integral gauge for easy viewing Color gauge fan on integral gauge allows user to set the visual operating range Highly visual optic needle Can be ordered with or without standard gauge; aftermarket gauge can be used Regulator can be rotated so knob/bonnet is on top or bottom Panel nut standard on every regulator and filter/regulator Regulator can be panel or wall mounted High flow capability Full accessory set, replacement parts and kits Modular construction for easy access Flow arrows on unit ensure proper installation with the air flow Powder coated finish resists chipping Two-year warranty Options: Tamper kit Control Type: Manually Controlled Relieving: Relieving Port Type: NPT Operating Pressure Range: 0 psi to 140 psi Body Material: Aluminum Size Designation Series Port Size (in) Flow (scfm) Gauge Item No. Mfr. No. Net Price Miniature 1000 1/8 45 No 101470621 R37111-100 $24.16 Yes 101470732 R37111-600 34.33 1/4 59 No 101483525 R37121-100 25.50 Yes 101470868 R37121-600 37.45 Compact 1500 1/4 86 No 101517227 R37221-100 43.29 Yes 101472236 R37221-600 51.73 Standard 2000 3/8 179 No 101470822 R37331-100 53.92 Yes 101470733 R37331-600 70.44 1/2 215 No 110001990 R37341-100 56.33 Yes 101473039 R37341-600 72.82 Heavy-Duty 3000 3/4 293 No 101470622 R37451-100 118.03 1 290 No 101483274 R37461-100 120.81 Lubricating Oil Recommended for use with pneumatic power tools, motors, valves, cylinders and hoists. It is specially formulated for use in air line lubricators. Item No. Mfr. No. Size (qt) Container Net Price 101741451 29665 1 Bottle $15.35 Product Tip Proper, regular lubrication helps ensure longer, trouble-free operation by reducing wear, saving power and cutting equipment maintenance costs. ARO-Flo Series Lubricator Lubricator drip rate adjustment is easier to set. The required amount of lubrication can be efficiently delivered for longer life of tools, cylinders, valves, pumps, air motors and other air-operated equipment. Lubricator can be filled while under pressure. Features: Nylon sight dome (also the adjustment knob) Sight dome has 360 visibility Precise drip rate control Quick-release thumb latch is also a safety feature - bowl cannot disengage under pressure Visual locking symbols ensure when bowl is securely locked Quick fill port allows lubricator to be filled under pressure High flow capability Full accessory set, replacement parts and kits Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost Flow arrows on unit ensure proper installation with the air flow Multiple bowl options allow user to fit any application Powder coated finish resists chipping Two-year warranty Drain Type: No Drain Body Material: Aluminum Port Type: NPT Temperature Range: 23 F to 125 F Operating Pressure Range: 0 psi to 150 psi Polycarbonate Bowl w/ Bowl Guard Size Designation Series Port Size (in) Flow (scfm) Bowl Capacity (oz) Item No. Mfr. No. Net Price Miniature 1000 1/8 32 0.6 101472708 L36111-100 $43.80 1/4 57 0.6 101483799 L36121-100 46.45 Compact 1500 1/4 51 1.9 101472237 L36231-100 66.48 Standard 2000 3/8 85 4.3 101473392 L36331-100 77.96 1/2 156 4.3 101483526 L36341-100 78.34 Temperature Range: 23 F to 175 F Operating Pressure Range: 0 psi to 250 psi Metal Bowl w/ Sight Glass Size Designation Series Port Size (in) Flow (scfm) Bowl Capacity (oz) Item No. Mfr. No. Net Price Standard 2000 3/8 85 3.7 101471408 L36331-110 $81.81 1/2 156 3.7 101517228 L36341-110 82.51 Heavy-Duty 3000 3/4 368 3.7 101472238 L36451-110 140.72 Kilfrost Airtool Lubricant & Anti-Freeze Kilfrost is the only true anti-freeze air line lubricant that will not damage polycarbonate bowls, polyurethane or Buna seals. Kilfrost absorbs the water in the air line, depressing the freezing point and eliminating freezing. Kilfrost is a semi-synthetic lubricant that maintains high lubricity unlike other air line oils whose lubrication qualities deteriorate rapidly when water is present. Features: Light amber appearance De-icing ability Superior lubrication qualities Absorbs moisture Fire resistant Applications: Pneumatic tools Compliances: USDA H2 authorized for use in federally-inspected meat and poultry plants where no contact with edible products is possible Item No. Mfr. No. Size Container Net Price 102121669 KILFROST PINT 1 pt Bottle $11.57 102075892 KILFROST GAL 1 gal Bottle 63.16 102121670 KILFROST PAIL 5 gal Pail 245.03 102105549 KILFROST DRUM* , 55 gal Drum 2,406.74 * ARO is a world-leading brand of Ingersoll Rand.

Previous Page
Next Page