Applied Product Catalog 2017 2018 Page 647 Pneumatic Products

647 Pneumatic Products All Things Industrial H Series Plug-in Valve Since hard wiring is directly connected to the subbase or manifold, this plug-in valve can be removed without disturbing electrical wiring. Parker's HB, HA and H series 4-way valves conform to the ISO 15407-2 and ISO 5599-2 standard, which specifies an International Standard Organization's mounting pattern interface to a common subbase or manifold. Electrical connections are valve to base plug-in, allowing valve replacement without disrupting any external electrical wiring. All HB, HA and H series valves feature Parker's exclusive Wear Compensation System (WCS) for millions of trouble-free, nonlubricated cycles. These valves are ideal for controlling double-acting cylinders, air motors and rotary actuators from a single location on a machine. Order subbases and manifold bases separately. 40 micron filtration recommended. Features: Factory prelubricated for nonlube service ISO 15407-2 and ISO 5599-2 valve to base plug-in connection Two position - single or double air pilot Three position - all ports blocked, center exhaust and pressure center available Flush, nonlocking override, lighted Electric solenoid operator type H1, H2 and H3 are interchangeable with Parker F series valves 4 2 5 3 1 Sol. 14 Single Solenoid 4-Way, 2 Position 4 2 5 3 1 Sol. 14 Sol. 12 Double Solenoid 4-Way, 2 Position 4 2 5 3 1 APB #12 #14 Double Solenoid 4-Way, 3 Position HA Series 26 mm H2 Series, Single Solenoid H2 Series, Double Solenoid Operating Pressure Range: Vacuum to 145 psi ISO 15407-2, Size 26 mm (HA) Series Cv Valve Type Actuator Type Return Type Length (in) Width (in) Height (in) 120 VAC 24 VDC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price HA 1.1 4-Way, 2 Position Solenoid Air/Spring 4.43 0.72 1.66 102108104 HAEVXBG023A $102.90 102122745 HAEVXBG0G9A $100.81 Solenoid 4.43 0.72 1.66 102065930 HA2VXBG023A 149.07 102070744 HA2VXBG0G9A 145.59 4-Way, 3 Position Solenoid Solenoid 4.43 0.72 1.66 102066791 HA5VXBG023A 183.90 102070745 HA5VXBG0G9A 179.76 ISO 5599-2, Size 1, 2, & 3 Series Cv Valve Type Actuator Type Return Type Length (in) Width (in) Height (in) 120 VAC 24 VDC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price H1 1.5 4-Way, 2 Position Solenoid Air/Spring 6.46 1.65 3.54 102300400 H1EVXBG023D $159.03 - Solenoid 7.32 1.65 3.54 105877699 H12VXBG023D 209.12 105879388 H12VXBG0B9D $204.70 4-Way, 3 Position Solenoid Solenoid 7.32 1.65 3.54 105954152 H15VXBG023D 244.48 - H2 3.0 4-Way, 2 Position Solenoid Air/Spring 7.48 2.17 4.05 102210166 H2EVXBG023D 175.91 103953465 H2EVXBG0B9D 173.69 Solenoid 8.35 2.17 4.05 105951246 H22VXBG023D 231.03 - 4-Way, 3 Position Solenoid Solenoid 8.35 2.17 4.05 105961504 H25VXBG023D 268.29 105953973 H25VXBG0B9D 263.93 H3 5.0 4-Way, 2 Position Solenoid Air/Spring 8.23 2.17 4.05 105953539 H3EVXBG023D 223.38 - Solenoid 9.49 2.17 4.05 103955715 H32VXBG023D 283.75 105959510 H32VXBG0B9D 279.40 4-Way, 3 Position Solenoid Solenoid 9.49 2.17 4.05 105912188 H35VXBG023D 325.98 105943857 H35VXBG0B9D 321.65 Directional Control Valves Directional control valves are used to change the direction of the air flow to and from the cylinder; they are comprised of a body with ports that connect to internal flow passages by one or more movable parts, thus controlling the air flow direction. These valves can either block air flow or allow air to flow. Directional control valves usually are classified several different ways including by function, the number of ports, the type of control or by the valve element. They can be manually, mechanically or electrically positioned or they may be air-actuated. There are several available valve porting options including two-way, three-way, four-way and five-way. Descriptions of directional control valves can be fairly easy to determine based upon the numerical series reference. For example, a 3/2 valve means that the valve has three ports and two positions, while a 4/2 valve has four ports and two positions. Solenoid Operated Valves H Series Sandwich Flow Control Valve for Plug-in Valve Sandwich flow controls for Parker Isys ISO 5599-2 and ISO 15407-2 plug-in valves. Plug-in 5599-2, Size 2 Series Type Item No. Mfr. No. Net Price H1 (ISO 5599-2) Plug-In 102067972 PS4035CP $57.02 H2 (ISO 5599-2) Plug-In 102065452 PS4135CP 74.09 HA Plug-In 102066485 PS5535P 43.28

Previous Page
Next Page