Applied Product Catalog 2017 2018 Page 651 Pneumatic Products

651 Pneumatic Products All Things Industrial Viking Xtreme Series Valve The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments; such as outdoor and transportation related application areas. Coils ordered separately. Port Type: NPT Operating Pressure Range: Vacuum to 232 psig Temperature Range: -40 C to 158 C Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Net Price 1/4 5-Way, 2 Position Solenoid Spring 1.3 101445998 P2LBX592ESHDDN $95.05 3/8 5-Way, 2 Position Solenoid Spring 2.5 101446002 P2LCX593ESHDDN 129.48 1/2 5-Way, 2 Position Solenoid Spring 2.7 101535872 P2LDX594ESHDDN 150.72 Single Valve Subbase for Isomax Valve H2 Subbase A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware. Port Type: NPT Port (in) Series Item No. Mfr. No. Height (in) Width (in) Length (in) Net Price 3/8 H1 ISO Size 1 105972425 PS4011150DP 1.48 2.50 5.83 $44.46 1/2 H2 ISO Size 2 102070831 PS4111170CP 2.33 3.15 6.69 53.40 3/4 H3 ISO Size 3 102066888 PS4211190CP 2.96 3.90 7.90 60.61 Viking Lite Series Air Control Valve The Viking Lite valve range is robust, versatile and combines a large flow capacity with short change over times. Choose 1/8", 1/4" or 3/8" port sizes along with 24 VDC and 120 VAC voltage options. Viking Lite valves are fitted with dynamic bi-directional seals suitable for pressures up to 145 psi and ambient temperatures between -10 C to 50 C. Viking Lite incorporates a unique spool sealing design that offers reduced friction and requires a lower pilot pressure. Viking Lite valves do not require lubrication. Features: Mounting: inline and IEM aluminum bar 2.5 watts Electrical connection 22 mm 3 pin (DIN 43650) IP65 rated CE approved Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Port Type: NPT 24 VDC Port Size (in) Valve Type Valve Design Return Type Cv Operating Pressure (psi) Item No. Mfr. No. Net Price 1/8 5-Way, 2 Position Single Solenoid Spring 0.6 43.5 to 145 110380843 P2LAZ591ESNDBB49 $68.73 Double Solenoid Air 0.6 22.0 to 145 110380841 P2LAZ591EENDBB49 97.95 5-Way, 3 Position Double Solenoid Air 0.6 43.5 to 145 110380845 P2LAZ691EENDBB49 112.51 1/4 5-Way, 2 Position Single Solenoid Spring 1.5 43.5 to 145 110279020 P2LBZ592ESNDBB49 62.30 Double Solenoid Air 1.5 22.0 to 145 110380847 P2LBZ592EENDBB49 105.48 5-Way, 3 Position Double Solenoid Air 1.5 43.5 to 145 110380717 P2LBZ692EENDBB49 119.99 3/8 5-Way, 2 Position Single Solenoid Spring 2.5 43.5 to 145 110380741 P2LCZ593ESNDBB49 97.95 Double Solenoid Air 2.5 22.0 to 145 110380719 P2LCZ593EENDBB49 127.50 5-Way, 3 Position Double Solenoid Air 2.5 43.5 to 145 110380743 P2LCZ693EENDBB49 141.86 120 VAC Port Size (in) Valve Type Valve Design Return Type Cv Operating Pressure (psi) Item No. Mfr. No. Net Price 1/8 5-Way, 2 Position Single Solenoid Spring 0.6 43.5 to 145 110380844 P2LAZ591ESNDBB53 $68.73 Double Solenoid Air 0.6 22.0 to 145 110380842 P2LAZ591EENDBB53 97.95 5-Way, 3 Position Double Solenoid Air 0.6 43.5 to 145 110380846 P2LAZ691EENDBB53 112.51 1/4 5-Way, 2 Position Single Solenoid Spring 1.5 43.5 to 145 110279065 P2LBZ592ESNDBB53 62.30 Double Solenoid Air 1.5 22.0 to 145 110380848 P2LBZ592EENDBB53 105.48 5-Way, 3 Position Double Solenoid Air 1.5 43.5 to 145 110380718 P2LBZ692EENDBB53 119.99 3/8 5-Way, 2 Position Single Solenoid Spring 2.5 43.5 to 145 110380742 P2LCZ593ESNDBB53 97.95 Double Solenoid Air 2.5 22.0 to 145 110380720 P2LCZ593EENDBB53 127.50 5-Way, 3 Position Double Solenoid Air 2.5 43.5 to 145 110380744 P2LCZ693EENDBB53 141.86 Viking Xtreme Series Valve Solenoid Kit The Viking Xtreme series valve range is robust, versatile and combines high performance with compact installation dimensions. Large flow capacity, short change over times and low change over pressure are important characteristics of this valve. It is designed specifically for low temperature applications. Valve and solenoid sold separately. Please see table for desired voltage; 120 VAC or 24 VAC. Coil Style Voltage Rating Item No. Mfr. No. Net Price 22 mm Rectangular 3-Pin Type B Industrial 120 VAC 101562303 P2FCB453 $28.33 24 VDC 101385276 P2FCB449 28.33 End Plate Kit for Isomax Valve DX1 and DX2 Series Generic end plates are pictured for reference. Actual parts may differ to match the application. Order one set per manifold stack. Port Type: NPT Port Size (in) Series Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/2 DX1 (Size 1) 112421323 PS4031010DP 7.17 2.87 1.26 $55.47 3/4 DX2 (Size 2) 111169588 PS4131010DP 9.41 3.35 1.18 57.02

Previous Page
Next Page