Applied Product Catalog 2017 2018 Page 660 Pneumatic Products

660 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Alpha Series Body Ported Pilot Operated Directional Control Valve Use with compressed air, inert gas or vacuum with external pilot supply. A211PD Features: High flow capacity Vacuum to 150 psi For low pressure and vacuum applications, an external supply kit (119306) is required Applications: Packing machines Indexing tables Machines with air cylinders and motors Port Type: NPT Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 4-Way, 2 Position Pilot 0.9 101760329 A211PD 2.938 1.938 1.188 $82.41 Spring 0.9 101741627 A211PS 2.938 1.938 1.188 86.48 1/4 4-Way, 2 Position Pilot 1.5 101745615 A212PD 2.938 1.938 1.188 82.28 Spring 1.5 101759362 A212PS 2.938 1.938 1.188 86.48 3/8 4-Way, 2 Position Pilot 1.7 101767420 A213PD 2.938 2.438 2.031 127.53 Spring 1.7 101767421 A213PS 2.938 2.438 2.031 132.31 MaxAir Series Pilot Operated Directional Control Valve Features: Compact size with excellent flow capacity Body threaded valve that can be directly plumbed or manifold mounted Applications: Packaging Material handling Air motors Double-acting pneumatic cylinders Port Type: NPT Port Size (in) Valve Type Actuator Type Return Type Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/4 3-Way, 2 Position Pilot Spring 101756635 M252PS 2.89 1.378 1.02 $81.93 3/8 3-Way, 2 Position Pilot Spring 101738189 M253PS 4.00 1.811 1.18 118.83 1/2 3-Way, 2 Position Pilot Spring 101755322 M254PS 5.63 1.900 1.34 198.91 50 Series Body Ported Pilot Operated Directional Control Valve 5040-35 Port Type: NPT Operating Pressure Range: 20 psi to 150 psi These three-way remote pilot-operated valves are great for controlling small, single-acting cylinders or air bags where an electrical operator is not desired. Features: Compact size provides greater design flexibility Perfect for low to moderate flow applications Applications: Packaging equipment Assembly equipment Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 3-Way, 2 Position Pilot Spring 0.43 101760037 5030-07 3.313 1 1/2 3/4 $133.24 Pilot 0.43 101761172 5030-35 3.313 1 1/2 3/4 143.18 Four-way remote pilot operated valves are useful to control double-acting cylinders where an electrical control is not desired or practical. Applications: Assembly equipment Hazardous locations Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 4-Way, 2 Position Pilot 0.43 101789058 5040-35 3.813 1 1/2 3/4 $168.51 Pilot Operated Valves Product Tip ARO Alpha pilot-operated valves require a minimum of 60 psi to shift three-position, spring centered valves. Two-position valves require 50 psi to shift. ARO is a world-leading brand of Ingersoll Rand. ARO is a world-leading brand of Ingersoll Rand. ARO is a world-leading brand of Ingersoll Rand.

Previous Page
Next Page