Applied Product Catalog 2017 2018 Page 671 Pneumatic Products

671 Pneumatic Products All Things Industrial Stainless Steel Check Valve Legris' stainless steel check valve blocks the fluid passage when the pressure differential is lower than 3.6 psi. Body Material: Stainless Steel Seal Material: FKM Operating Pressure Range: 7 psi to 580 psi Temperature Range: -4 F to 356 F Port Type: NPT Double Female Thread Item No. Mfr. No. Port Size (in) Net Price 101856287 4895 14 14 1/4 $108.97 101856672 4895 22 22 1/2 130.97 Mufflers and Silencers Airflow exhaust noise in pneumatic systems results from the use of air valves, solenoids, outlet nozzles and air cylinders. Silencers or mufflers can be used to reduce noise to acceptable levels. This can be accomplished by fitting the silencer to the exhaust port of the valve. These components function to not only reduce noise, but they also help to prevent contaminants from entering the valve exhaust ports. Silencers need to be inspected and maintained regularly to prevent blockages, which can create excessive backpressure in the system. Dispersive or diffusive silencers are commonly used in industrial applications, where they act as pressure-reducing devices that fit downstream in a system. Oil Mist Arrestor The ECS (Muffler-Reclassifier) eliminates unwanted oil mist and reduces exhaust noise from pneumatic valves, cylinders and air motors. Operating Pressure Range: 0 psi to 100 psi Max. Temperature: 125 F Port Type: NPT Item No. Mfr. No. Port Size (in) Net Price 100492974 ECS3A 1/2 $74.32 100492975 ECS5A 1 82.83 Exhaust Silencer The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure. Thread Type: NPT Connection Type: Male Thread Acetal Plastic Aluminum 14 F to 140 F 0 F to 300 F 150 psi 250 psi Item No. Mfr. No. Thread Size (in) Net Price Item No. Mfr. No. Thread Size (in) Net Price 101637798 ASN-6 1/8 $8.63 101527741 ES12MC 1/8 $13.71 101617092 ASN-8 1/4 9.00 101496507 ES100MC 1 33.64 101615423 ASN-10 3/8 10.44 101756608 ES125MC 1 1/4 52.64 101635218 ASN-15 1/2 12.05 101617061 ES150MC 1 1/2 73.70 Threaded Silencer Features: Reduces exhaust noise generated by pneumatic equipment Thread into exhaust port of valve Connection Type: Male Thread Max. Pressure: 175 psi Thread Size (in) Thread Type Stainless Steel -4 F to 355 F Item No. Mfr. No. Net Price 1/8 NPT 101855560 0683 00 11 $18.74 1/4 NPT 101830366 0683 00 14 21.36 3/8 NPT 101830966 0683 00 18 27.29 1/2 NPT 101856285 0683 00 22 48.45 Available in polyethylene. Contact your local Applied service center for additional information. Exhaust Port Speed Control Muffler Features: Acceptable exhaust noise levels Effectively meters exhaust Controls cylinder piston speeds Secure adjusting screw can be locked Easily cleaned Max. Operating Pressure: 250 psi Temperature Range: 0 F to 300 F Port Type: NPT Material: Brass Item No. Mfr. No. Port Size (in) Net Price 100559705 045020002 1/8 $14.32 100559706 045040004 1/4 16.33 100559707 045060060 3/8 19.46 100559708 045080080 1/2 21.83 100559709 045120012 3/4 35.40 100559710 045160016 1 48.90 Do you need assistance in selecting the right valve for your application? Check out page i41 in the Technical Reference Section or call your local Applied service center and we would be happy to help! Don't Forget...

Previous Page
Next Page