Applied Product Catalog 2017 2018 Page 673 Pneumatic Products

673 Pneumatic Products All Things Industrial Quick Exhaust Legris' Quick Exhaust valve can be used in all pneumatic equipment. It noticeably increases system efficiency and the speed of a cylinder by purging cylinder exhaust air at the cylinder port rather than the control valve. Features: Compact Excellent exhaust capacity Polyurethane piston Operating Pressure: 10 psi to 150 psi Temperature Range: 0 F to 160 F Body Material: Nickel-Plated Brass Seal Material: Nylon Piston Material: Polyurethane Item No. Mfr. No. Inlet Port (in) Cylinder Port (in) Exhaust Port (in) Net Price 101855928 7982 11 11 1/8 $10.85 101856257 7982 14 14 1/4 12.38 101868119 7982 18 18 3/8 18.05 101864995 7982 22 22 1/2 23.84 Shuttle Valve Shuttle valves determine a single pneumatic output from two separate inputs. If pressure is applied to both ports simultaneously, the valve will select the port with the higher pressure. Features: Allows one of two input sources to get to the output Prevents either input from exhausting at other input source Material: Aluminum Operating Pressure Range: 10 psi to 200 psi Min. Pressure Difference to Shift: 10 psi Port Type: NPT Item No. Mfr. No. Port Size (in) Length (in) Width (in) Height (in) Net Price 102174560 SV10-C 1/8 1 1/4 5/8 31/32 $60.75 101999517 SV20-C 1/4 1 7/8 7/8 1 5/16 80.96 Threaded Port Lockout Valve The Legris lockout valve is mounted in pairs on a cylinder. This locks the piston by simultaneously cutting off the supply and exhaust. These valves are designed to mount directly to the cylinder ports, providing a functional lock that is accurate and precise. 7885 7886 Features: Two-way, normally-closed, pilot operated valve No adjustments Emergency shut off Fully orientable Operating Pressure Range: 14.5 psi to 145 psi Working Temperature: -4 F to 160 F Push-to-Connect Version - 5/32 in / 4mm pilot port Item No. Mfr. No. Tube O.D. (in) Male Base Thread (in) Thread Type Net Price 102097454 7885 56 14 1/4 NPT $81.15 Threaded Version - 10-32 UNF / M5 pilot port Item No. Mfr. No. Male Base Thread (in) Female Outlet Thread (in) Thread Type Net Price 102097455 7886 14 14 1/4 NPT $79.56 102114848 7886 18 18 3/8 NPT 90.32 Additional sizes available. Contact your local Applied service center for more information. Quick Exhaust Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator. Features: Provides quick dump of exhaust at cylinder Material: Aluminum Port Type: NPT Diaphragm Material: Nitrile Item No. Mfr. No. Inlet Port (in) Cylinder Port (in) Exhaust Port (in) Operating Pressure (psi) Net Price 101759364 EV125 1/8 1/4 1 to 125 $61.44 101760059 EV250 1/4 3/8 1 to 125 67.04 101761985 EV375 3/8 3/8 1 to 125 64.41 101759697 EV30-A 1/2 3/4 5 to 125 135.72 Legris lockout valves help to prevent damage to production lines and equipment in the event of a loss of pressure. Product Information Slide Valve Slide valves may be used to affect an immediate isolation of the air line by venting the system air to atmosphere. By moving the sleeve in one direction, the air is free to pass through the slide valve to the system. By moving it in the opposite direction, the supply is shut off and the downstream air is allowed to exhaust to the atmosphere. 0660/0669 Double Female 0661 Male/Female Features: Compact design Can be directly installed in the circuit Seal Material: Buna-N Body Material: Nickel-Plated Brass Sleeve Material: Anodized Aluminum Working Temperature: 23 F to 158 F Direction of Flow: One-Way Max. Working Pressure: 230 psi Thread Size Thread Type Non-Lockable Slide Valve - Double Female Non-Lockable Slide Valve - Male/Female Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/8 BSPP 102115645 0669 04 10 $19.07 - - NPT 102097550 0660 04 11 20.77 - - 1/4 NPT 102114032 0660 07 14 26.48 102098773 0661 07 14 $30.46 1/2 NPT 102108470 0660 14 22 39.95 102097496 0661 14 22 44.44 Pop Off Relief Valve The tank valve, also known as a relief valve, is designed to protect against excessive pressure buildup in a pneumatic reservoir, circuit or system. Thread Type: NPT Item No. Mfr. No. Thread Size Relief Range (psi) Net Price 100560575 RV01A1N100 1/4-18 50 to 100 $25.58 Alternate pressure settings are available from 10 to 200 psi. Factory preset. ARO is a world-leading brand of Ingersoll Rand. ARO is a world-leading brand of Ingersoll Rand.

Previous Page
Next Page