Applied Product Catalog 2017 2018 Page 675 Pneumatic Products

675 Pneumatic Products All Things Industrial VMH Series Two-Piece Screwed Body Brass Ball Valve Full-port, two-piece, screwed body valve for commercial and general industrial applications. Valves have corrosion-resistant forged brass body, chrome-plated brass ball and reinforced PTFE seats. NPTF x NPTF NPTF x NPTM Features: Lever handle with vinyl grip (lockout and T-handles optional) Bottom-loaded stem with adjustable PTFE packing Not for use in potable water applications; lead-free version available Options: Available with lockout handles (1/4" to 4") Available with T-handles (1/4" to 1") Compliances: UL approval for LP gas for valves through 2" AGA and CGA approval for natural gas for valves through 2" Factory Mutual approval for fire protection systems for valves through 2" Temperature Range: -20 F to 370 F Max. Working Steam Pressure: 150 psi Female NPT x Female NPT Item No. Mfr. No. Port Size (in) Flow (Cv) Max. Pressure (psi) Net Price 101943680 VMH2.A9 1/4 1/4 6 600 $12.12 101943681 VMH2.A9 3/8 3/8 11 600 12.12 101945115 VMH2.A9 1/2 1/2 19 600 13.53 101945116 VMH2.A9 3/4 3/4 34 600 19.30 101943362 VMH2.A9 1 1 52 600 27.26 101961312 VMH2.A9 1 1/4 1 1/4 77 600 45.28 101978432 VMH2.A9 1 1/2 1 1/2 143 600 53.38 101961313 VMH2.A9 2 2 205 600 77.33 101953356 VMH2.A9 3 3 780 600 379.24 101978445 VMH2.A9 4 4 1,350 600 744.19 Female NPT x Male NPT Item No. Mfr. No. Port Size (in) Flow (Cv) Max. Pressure (psi) Net Price 101941696 VMH2.P9 1/4 1/4 6 600 $13.02 101941697 VMH2.P9 1/2 1/2 19 600 14.68 101944775 VMH2.P9 3/4 3/4 34 600 20.95 101945117 VMH2.P9 1 1 52 600 29.37 Additional sizes available. 3/2 Venting Push-to-Connect Mini Ball Valve Legris mini ball valves enable in-line opening and closing of a pneumatic circuit. Compact and lightweight, they are suited for many types of installation with full passage and offer excellent flow performance. Moreover, due to the three types of mounting available, these models are suited to all applications. Depending on the model, the handle is differentiated by color and marked with the corresponding pneumatic symbol, in order to enable immediate identification by the user. 2 1 3 Features: Compact Lightweight Screwdriver slot for easy access Connection Type: Tube to Tube Max. Pressure: 145 psi Suitable Fluid: Compressed Air Vacuum Rating: 28" Hg Temperature Range: -4 F to 176 F Item No. Mfr. No. Tube O.D. (in) Net Price 102108748 7913 56 00 1/4 $22.94 101395512 7913 60 00 3/8 26.97 2/2 Non-Venting Push-to-Connect Mini Ball Valve Features: Compact Lightweight Screwdriver slot for easy access Connection Type: Tube to Tube Max. Pressure: 145 psi Suitable Fluid: Compressed Air Vacuum Rating : 28" Hg Temperature Range: -4 F to 176 F Item No. Mfr. No. Tube O.D. Net Price 101386775 7910 04 00 5/32 in, 4 mm $26.35 102079865 7910 56 00 1/4 in 24.15 101403275 7910 08 00 5/16 in, 8 mm 25.94 101393792 7910 60 00 3/8 in 28.26 Ball valves for pneumatic systems are available in vented and non-vented configurations. A non-vented ball valve can trap compressed air downstream of the compressor. Trapped air can cause accidental movement of cylinders and motors even if the compressor has been turned off. Vented ball valves will release downstream pressure. Safety lockout valves ( See page 674 ) are used where maintenance of a system is being performed to ensure the safety of equipment and personnel. Product Tip

Previous Page
Next Page