Applied Product Catalog 2017 2018 Page 676 Pneumatic Products

676 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products ARO-Flo Series Regulator ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications. Features: operating range aftermarket gauge can be used Panel nut standard on every regulator and filter/regulator Options: Control Type: Manually Controlled Relieving: Relieving Port Type: NPT Operating Pressure Range: 0 psi to 140 psi Body Material: Aluminum Size Designation Series Port Size (in) Flow (scfm) Gauge Item No. Mfr. No. Net Price Miniature 1000 1/8 45 No 101470621 R37111-100 $22.73 Yes 101470732 R37111-600 33.01 1/4 59 No 101483525 R37121-100 24.50 Yes 101470868 R37121-600 36.00 Compact 1500 1/4 86 No 101517227 R37221-100 40.71 Yes 101472236 R37221-600 49.74 Standard 2000 3/8 179 No 101470822 R37331-100 51.83 Yes 101470733 R37331-600 66.80 1/2 215 No 110001990 R37341-100 54.15 Yes 101473039 R37341-600 69.42 Heavy-Duty 3000 3/4 293 No 101470622 R37451-100 113.47 1 290 No 101483274 R37461-100 114.37 Lubricating Oil Recommended for use with pneumatic power tools, motors, valves, cylinders and hoists. It is specially formulated for use in air line lubricators. Item No. Mfr. No. Size (qt) Container Net Price 101741451 29665 1 Bottle $14.08 ARO-Flo Series Lubricator Lubricator drip rate adjustment is easier to set. The required amount of lubrication can be efficiently delivered for longer life of tools, cylinders, valves, pumps, air motors and other air-operated equipment. Lubricator can be filled while under pressure. Features: disengage under pressure kits minimize repair time and cost Drain Type: No Drain Body Material: Aluminum Port Type: NPT Temperature Range: Operating Pressure Range: 0 psi to 150 psi Polycarbonate Bowl w/ Bowl Guard Size Designation Series Port Size (in) Flow (scfm) Bowl Capacity (oz) Item No. Mfr. No. Net Price Miniature 1000 1/8 32 0.6 101472708 L36111-100 $41.55 1/4 57 0.6 101483799 L36121-100 44.65 Compact 1500 1/4 51 1.9 101472237 L36231-100 63.91 Standard 2000 3/8 85 4.3 101473392 L36331-100 73.32 1/2 156 4.3 101483526 L36341-100 74.32 Temperature Range: Operating Pressure Range: 0 psi to 250 psi Metal Bowl w/ Sight Glass Size Designation Series Port Size (in) Flow (scfm) Bowl Capacity (oz) Item No. Mfr. No. Net Price Standard 2000 3/8 85 3.7 101471408 L36331-110 $77.28 1/2 156 3.7 101517228 L36341-110 78.00 Heavy-Duty 3000 3/4 368 3.7 101472238 L36451-110 132.37 Kilfrost Airtool Lubricant & Anti-Freeze Kilfrost is the only true anti-freeze air line lubricant that will not damage polycarbonate bowls, polyurethane or Buna seals. Kilfrost absorbs the water in the air line, depressing the freezing point and eliminating freezing. Kilfrost is a semi-synthetic lubricant that maintains high lubricity unlike other air line oils whose lubrication qualities deteriorate rapidly when water is present. Features: Applications: Compliances: poultry plants where no contact with edible products is possible * Item No. Mfr. No. Size Container Net Price 102121669 KILFROST PINT 1 pt Bottle $11.18 102075892 KILFROST GAL 1 gal Bottle 61.02 102121670 KILFROST PAIL 5 gal Pail 236.79 102105549 KILFROST DRUM* , 55 gal Drum 2,325.73 Product Tip Proper, regular lubrication helps ensure longer, trouble-free operation by reducing wear, saving power and cutting equipment maintenance costs.

Previous Page
Next Page