Applied Product Catalog 2017 2018 Page 680 Pneumatic Products

680 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products 1 Type Model Number PA-2 Series Hydraulic Single End PA Double End PB Non-Lube Single End PN Non-Lube Double End PP How To Order By Model Number PA-2 Pneumatic Cylinders can be specified by model number by using the tables shown at right. 1. Type Select the Model Number Code, which identifies single, double end or non-lube. 2. Bore & Rod Diameter Select the Model Number Code, which identifies the desired bore size and rod diameter combination. 3. Mounting & Cushioning Select the Model Number Code, which identifies the desired mounting style and cushioning option. 4. Rod End Style Select the Model Number Code, which identifies the desired rod end thread style. 5. Seal Type Complete the Model Number by selecting the type of seals desired. 6. Stroke Length It is necessary to specify the stroke length desired following the Model Number. For example: PAA101621 with 6" stroke. Specifying the Desired Trunnion Location For cylinders with intermediate trunnion mounting, the dimension specified should be the distance from the piston rod reference point to the center-line of the pin. The Example Would Identify: A single end pneumatic cylinder, 1 1/2"bore size, 5/8" piston rod diameter, side tapped mount, cushioned both ends, with a small male rod thread, Buna N Seals and a 6" stroke. Optional Mounting Accessories Specify separately the part number for desired optional mounting accessories. Note: For special modifications other than piston rod ends use S in the tenth position of the model number and describe special features required. Example: PAA101621S 6" Stroke Cylinder to be Nickel Plated. Model Number Example HOW TO ORDER PA-2 SERIES HEAVY-DUTY PNEUMATIC CYLINDERS PA A10 16 2 1 W/6" Stroke 6 Specify Stroke Length 6.00" Source: Schrader Bellows 2 Bore Size Rod Dia. Model No. Code Bore Size Rod Dia. Model No. Code 1" 1/2" 5/8" S50 S10 6" 1 3/8" 1 3/4" 2" 2 1/2" 3" 3 1/2" 4" G12 G13 G14 G15 G16 G17 G18 1 1/2" 5/8" 1" A10 A11 7" 1 3/8" 1 3/4" 2" H12 H13 H14 2" 5/8" 1" 13/8" B10 B11 B12 8" 1 3/8" 1 3/4" 2" 2 1/2" 3" 3 1/2" 4" 4 1/2" 5" 5 1/2" J12 J13 J14 J15 J16 J17 J18 J19 J41 J42 2 1/2" 5/8" 1" 1 3/8" 1 3/4" C10 C11 C12 C13 8" 1 3/8" 1 3/4" 2" 2 1/2" 3" 3 1/2" 4" 4 1/2" 5" 5 1/2" J12 J13 J14 J15 J16 J17 J18 J19 J41 J42 3 1/4" 1" 1 3/8" 1 3/4" 2" D11 D12 D13 D14 10" 1 3/4" 2" 2 1/2" 3" 3 1/2" 4" 4 1/2" 5" 5 1/2" K13 K14 K15 K16 K17 K18 K19 K41 K42 4" 1" 1 3/8" 1 3/4" 2" 2 1/2" E11 E12 E13 E14 E15 12" 2 2 1/2" 3" 3 1/2" 4" 41/2" 5" 51/2" L14 L15 L16 L17 L18 L19 L41 L42 5" 1" 1 3/8" 1 3/4" 2" 2 1/2" 3" 3 1/2" F11 F12 F13 F14 F15 F16 F17 14" 2 1/2" 3" 3 1/2" 4" 4 1/2" 5" 5 1/2" M15 M16 M17 M18 M19 M41 M42 4 Rod End Style Model Number Code Small Male 2 Short Female 3 Intermediate Male 4 Flange Coupling 6 Special Specify 0 5 Seal Type Model Number Code Buna N Seals 1 Fluorocarbon Seals 2 3 Mounting Style Model Number Code NFPA Style Non- Cush. Head Cush. Cap Cush. Both End Angle MS1 01 02 03 04 Side Lug MS2 05 06 07 08 Centerline Lug MS3 09 10 11 12 Side Tap MS4 13 14 15 16 End Lug MS7 17 18 19 20 Head Rectangular Flange (1-6) MF1 21 22 23 24 Cap Rectangular Flange (1-6) MF2 25 26 27 28 Head Square Flange (1-6) MF5 29 30 31 32 Cap Square Flange (1-6) MF6 33 34 35 36 Head Square (8-14) ME3 37 38 39 40 Cap Square (8-14) ME4 41 42 43 44 Tie Rods Extended Both Ends MX1 53 54 55 56 Tie Rods Extended Cap End MX2 57 58 59 60 Tie Rods Extended Head End MX3 61 62 63 64 Head Trunnion MT1 69 70 71 72 Cap Trunnion MT2 73 74 75 76 Intermediate Fixed Trunnion MT4 77 78 79 80 Cap Fixed Clevis MP1 81 82 83 84 Cap Detachable Clevis (1-6) MP2 85 86 87 88 Cap Fixed Universal Clevis (1 1/2-14 Spherical Bearing) MPU3 89 90 91 92 NO MOUNT MX0 93 94 95 96

Previous Page
Next Page