Applied Product Catalog 2017 2018 Page 683 Pneumatic Products

683 Pneumatic Products All Things Industrial SM B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve Parkers B3 and B5 series three-way , body ported valves are ideal for controlling larger single-acting cylinders, air bags and vacuum generators. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. Featuring Parker's exclusive Wear Compensation System, expect millions of non-lubricated cycles from this valve. Electrical connections are easy using Parker's 15 mm DIN-style connectors. Flush non-locking overrides are standard. Solenoid/Spring 3-Way, 2 Position, normally closed (NC) Features: Compliances: Wear Compensation: Maximum Performance - low friction, fast response, lower operating pressures and less wear Long Cycle Life - under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore NonLube Service - no lubrication required for continuous valve shifting Bi-Directional Spool Seals - common spool used for any pressure, including vacuum Port Type: NPT Operating Pressure Range: Vacuum to 145 psi 120 VAC Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 3-Way, 2 Position Solenoid Spring 0.8 100492690 B3G0BB553C 4.20 0.71 1.66 $60.21 1/4 3-Way, 2 Position Solenoid Spring 1.4 100492736 B5G1BB553C 5.29 1.18 2.06 70.42 3/8 3-Way, 2 Position Solenoid Spring 1.4 100560049 B5G2BB553C 5.29 1.18 2.06 75.79 24 VDC Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 3-Way, 2 Position Solenoid Spring 0.8 100492689 B3G0BB549C 4.20 0.71 1.66 $60.21 1/4 3-Way, 2 Position Solenoid Spring 1.4 100560046 B5G1BB549C 5.29 1.18 2.06 70.42 3/8 3-Way, 2 Position Solenoid Spring 1.4 100560048 B5G2BB549C 5.29 1.18 2.06 75.79 B Series 4-Way IEM Blanking Plate Blanking plate kits include one plate, screws, and seals. Use blanking plates to cover extra manifold stations. Generic blanking plates are pictured for reference. Actual parts may differ to match the application. B3 Series B5 Series Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 100493503 PS2969P $21.89 100493493 PS2869P $23.89 B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve Features: Maximum Performance - low friction, fast response, lower operating pressures and less wear Long Cycle Life - under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore NonLube Service - no lubrication required for continuous valve shifting Bi-Directional Spool Seals - common spool used for any pressure, including vacuum Port Type: NPT Operating Pressure Range: Vacuum to 145 psi 120 VAC Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 4-Way, 2 Position Solenoid Solenoid 0.8 100492677 B320BB553C 6.44 0.71 1.66 $104.11 Spring 0.8 100492670 B310BB553C 4.67 0.71 1.66 63.30 1/4 4-Way, 2 Position Solenoid Solenoid 1.4 100492718 B521BB553C 7.51 1.18 2.06 121.79 Spring 1.4 100560018 B511BB553C 5.78 1.18 2.06 78.21 4-Way, 3 Position Spring Centered Solenoid Solenoid 1.1 100492727 B551BB553C 8.45 1.18 2.06 139.89 3/8 4-Way, 2 Position Solenoid 1.4 100560031 B522BB553C 7.51 1.18 2.06 127.16 2.7 100560063 B622BB553A 8.41 1.18 2.06 154.21 Spring 1.4 100492711 B512BB553C 5.78 1.18 2.06 83.58 2.7 100560058 B612BB553A 6.67 1.18 2.06 108.00 4-Way, 3 Position Spring Centered Solenoid Solenoid 1.1 100560039 B552BB553C 8.45 1.18 2.06 145.26 2.1 100560067 B652BB553A 9.35 1.18 2.06 184.95 1/2 4-Way, 2 Position Solenoid Solenoid 5.9 100495092 B723BB553A 11.29 1.65 2.59 243.16 Spring 5.9 100495089 B713BB553A 9.13 1.65 2.59 178.95 4-Way, 3 Position Spring Centered Solenoid Solenoid 5.7 100495095 B753BB553A 11.29 1.65 2.59 278.32 3/4 4-Way, 2 Position Solenoid Spring 7.0 100495100 B814BB553A 9.13 1.65 2.59 194.11 Solenoid/Spring Continued on next page. B Series Replacement Solenoid & Coil Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately. Coil Style: 15 mm DIN Item No. Mfr. No. Voltage Rating Net Price 100560442 PS2982B42P 24 VAC $39.50 100493505 PS2982B45P 12 VDC 39.50 100560443 PS2982B49P 24 VDC 36.80 100560444 PS2982B53P 120 VAC 38.70

Previous Page
Next Page