Applied Product Catalog 2017 2018 Page 684 Pneumatic Products

684 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Solenoid/Solenoid 24 VDC Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/8 4-Way, 2 Position Solenoid Solenoid 0.8 100492676 B320BB549C 6.44 0.71 1.66 $104.11 Spring 0.8 100492669 B310BB549C 4.67 0.71 1.66 63.30 4-Way, 3 Position Spring Centered Solenoid Solenoid 0.6 100560006 B350BB549C 6.44 0.71 1.66 121.79 1/4 4-Way, 2 Position Solenoid Solenoid 1.4 100492717 B521BB549C 7.51 1.18 2.06 121.79 Spring 1.4 100560017 B511BB549C 5.78 1.18 2.06 78.21 4-Way, 3 Position Spring Centered Solenoid Solenoid 1.1 100492726 B551BB549C 8.45 1.18 2.06 139.89 3/8 4-Way, 2 Position Solenoid Solenoid 1.4 100560030 B522BB549C 7.51 1.18 2.06 127.16 Spring 1.4 100492710 B512BB549C 5.78 1.18 2.06 83.58 2.7 100493908 B612BB549A 6.67 1.18 2.06 108.00 4-Way, 3 Position Spring Centered Solenoid Solenoid 2.1 100493910 B652BB549A 9.35 1.18 2.06 184.95 1/2 4-Way, 2 Position Solenoid Spring 5.9 100495088 B713BB549A 9.13 1.65 2.59 178.95 B Series Coil Connector PS2932BP PS2998P Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil. Contact your local Applied service center for additional connector styles. Item No. Mfr. No. Connector Description Net Price 102063476 PS2932BP Connector Only $6.21 101383881 PS2932HBP Connector w/ 18 in Cord 10.74 102109695 PS2932JBP Connector w/ 72 in Cord 14.42 100560446 PS2998P 1/2 in Conduit w/ 36 in Leads 25.79 Port Type: NPT Operating Pressure Range: Vacuum to 145 psi B Series 4-Way IEM Bar Manifold Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations. Features: Kit Includes: Manifold, Seals & Bolts Manifold Type: 4-Way Inlet/Exhaust Manifold Port Type: NPT Pilot: External No. of Stations B3 Series B5 Series Port Size: 1/4 in, 1/8 in Port Size: 1/4 in, 3/8 in Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 2 102188970 PSM3BXN02NP $44.21 101621898 PSM5BXN02NP a $47.37 4 102196253 PSM3BXN04NP 64.84 101635224 PSM5BXN04NP a 69.89 6 100560515 PSM5BXN06NP a 92.42 a Blanking plates sold separately. B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve Continued from previous page. The Applied Product Catalog is available as a FREE mobile app for the iPad , iPhone and iPod touch as well as your phone and tablet for Android - available from the App Store SM on iTunes and the Google Play store ! This convenient app gives you complete access to the entire catalog and is linked directly to Applied.com for easy ordering. It also offers full searching capabilities, sharing via e-mail and social media, bookmarking, enhanced content and more! Apple, the Apple logo, iPhone, iPad, iPod touch and iTunes are trademarks of Apple Inc., registered in the U.S. and other countries. App Store is a service mark of Apple Inc. Android and Google Play are trademarks of Google Inc. Applied Digital Catalog - Mobile App Available Download it today! Solenoid/Spring

Previous Page
Next Page