Applied Product Catalog 2017 2018 Page 690 Pneumatic Products

690 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products MaxAir Series Solenoid Operated Directional Control Valve ARO MaxAir 4-way valves are designed for controlling single-acting (3-way) and double-acting (4-way) cylinders and air motors in packaging and material handling applications. MaxAir valves are body-threaded for individual use or can be manifold mounted for controlling multiple actuators from a central location on the machine. Features: Applications: Solenoid/Spring 3- Way, 2 Position Port Type: NPT Operating Pressure Range: 45 psi to 115 psi Temperature Range: 120 VAC Port Size (in) Valve Type Actuator Type Return Type Cv Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price 1/4 3-Way, 2 Position Solenoid Spring 0.7 101755400 M252SS-120-A 4.50 1.024 1.969 $216.72 4-Way, 2 Position Solenoid Spring 0.7 101761488 M212SS-120-A 4.50 1.031 1.375 116.26 3/8 3-Way, 2 Position Solenoid Spring 1.7 101755323 M253SS-120-A 6.64 1.024 1.969 122.48 4-Way, 2 Position Solenoid Spring 1.7 101551778 M213SS-120-A 5.69 1.813 0.813 129.46 1/2 3-Way, 2 Position Solenoid Spring 4.3 101756717 M254SS-120-A 6.64 1.024 1.969 184.02 4-Way, 2 Position Solenoid Spring 4.3 101671979 M214SS-120-A 7.51 1.344 2.000 248.12 22 mm Connector CHW Select the appropriate valve series and your choice of wiring configuration. Order one connector per solenoid coil. Features: Compliances: Item No. Mfr. No. Connection Type Net Price 101744666 CHW 36 in Molded Leads $23.40 101759695 CDN 1/2 in Conduit w/o Leads 15.67 101759696 CDW 1/2 in Conduit w/ 18 in Leads 18.81 101760657 CSN w/ Strain Relief 14.73 CSN CDW CDN Dont Forget... Be sure to check out the extensive fluid power technical reference section located in the blue pages at the front of this catalog. It includes:

Previous Page
Next Page