Applied Product Catalog 2017 2018 Page 691 Pneumatic Products

691 Pneumatic Products All Things Industrial Series P1A Metric Mounting Accessories Rod Clevis Swivel Rod Eye Hardware Type Bore Size (mm) Item No. Mfr. No. Net Price Rod Clevis 12, 16 101738151 P1A-4DRC $6.19 20 101740023 P1A-4HRC 6.74 25 101754702 P1A-4JRC 8.86 Swivel Rod Eye 12, 16 101738152 P1A-4DRS 13.28 Cushioned, Adjustable Both Ends Bumpers: No Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 16 M5 Metric 6 M6 25 101755280 P1A-S016MS-0025 $127.96 50 101741890 P1A-S016MS-0050 129.52 80 101736728 P1A-S016MS-0080 131.11 100 101756115 P1A-S016MS-0100 131.46 20 1/8 BSPP 8 M8 25 101741893 P1A-S020MS-0025 108.34 40 102202582 P1A-S020MS-0040 109.30 50 101755370 P1A-S020MS-0050 109.81 80 101756353 P1A-S020MS-0080 111.50 100 101739198 P1A-S020MS-0100 112.84 125 101756119 P1A-S020MS-0125 114.30 25 1/8 BSPP 10 M10 x 1.25 25 101754804 P1A-S025MS-0025 116.49 80 101374931 P1A-S025-MS-0080 113.08 100 101787777 P1A-S025MS-0100 121.00 125 101461137 P1A-S025MS-0125 121.90 250 101756354 P1A-S025MS-0250 129.30 Single Acting, Spring Extend for Advance Stroke Cushioned on Both Ends Bumpers: Yes Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 20 1/8 BSPP 8 M8 25 101756116 P1A-S020TS-0025 $146.29 50 101738825 P1A-S020TS-0050 147.62 80 101740028 P1A-S020TS-0080 149.32 Single Acting, Spring Return for Retract Stroke Cushioned on Both Ends Bumpers: Yes Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 10 M5 Metric 4 M4 20 101741887 P1A-S010SS-0020 $73.30 25 101755363 P1A-S010SS-0025 73.55 50 101740024 P1A-S010SS-0050 75.28 12 M5 Metric 6 M6 20 101787771 P1A-S012SS-0020 105.77 25 101755365 P1A-S012SS-0025 76.87 50 101738946 P1A-S012SS-0050 66.50 16 M5 Metric 6 M6 25 101754800 P1A-S016SS-0025 85.62 40 101741892 P1A-S016SS-0040 86.34 50 101738155 P1A-S016SS-0050 87.11 80 101739080 P1A-S016SS-0080 88.39 20 1/8 BSPP 8 M8 25 101756117 P1A-S020SS-0025 93.05 40 101787774 P1A-S020SS-0040 93.91 50 101741894 P1A-S020SS-0050 94.42 80 101739197 P1A-S020SS-0080 96.26 25 1/8 BSPP 10 M10 x 1.25 25 101754709 P1A-S025SS-0025 99.92 50 101755371 P1A-S025SS-0050 101.25 80 101739200 P1A-S025SS-0080 102.97 Series P1A Round Bodied Metric ISO Cylinder The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion- resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance. Compliances: Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P Mounting Style Description: Universal Temperature Range: 4 F to 176 F Magnetic Piston: Yes Seal Material: Fluorocarbon Rod Material: Stainless Steel Double Acting Cushioned on Both Ends Bumpers: Yes Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 10 M5 Metric 4 M4 10 101756522 P1A-S010DS-0010 $71.57 15 101738153 P1A-S010DS-0015 71.83 25 101736727 P1A-S010DS-0025 72.45 50 101754703 P1A-S010DS-0050 73.90 80 101754799 P1A-S010DS-0080 75.77 100 101754704 P1A-S010DS-0100 77.00 12 M5 Metric 6 M6 10 101739077 P1A-S012DS-0010 76.02 15 101755084 P1A-S012DS-0015 77.83 25 101755085 P1A-S012DS-0025 77.00 50 101739078 P1A-S012DS-0050 78.37 80 101756523 P1A-S012DS-0080 79.22 100 101755364 P1A-S012DS-0100 80.10 160 101740025 P1A-S012DS-0160 83.66 16 M5 Metric 6 M6 10 101583260 P1A-S016DS-0010 84.24 15 101741889 P1A-S016DS-0015 85.38 25 101740026 P1A-S016DS-0025 85.99 40 101756114 P1A-S016DS-0040 86.85 50 101755366 P1A-S016DS-0050 87.57 80 101756525 P1A-S016DS-0080 89.02 100 101740027 P1A-S016DS-0100 90.12 20 1/8 BSPP 8 M8 15 101787772 P1A-S020DS-0015 98.92 25 101738949 P1A-S020DS-0025 99.78 50 101787773 P1A-S020DS-0050 101.13 100 101491516 P1A-S020DS-0100 104.07 125 101756526 P1A-S020DS-0125 105.04 160 101739195 P1A-S020DS-0160 106.99 200 101755369 P1A-S020DS-0200 109.43 25 1/8 BSPP 10 M10 x 1.25 10 101739196 P1A-S025DS-0010 104.67 15 101796277 P1A-S025DS-0015 104.93 20 101739081 P1A-S025DS-0020 105.17 25 101486949 P1A-S025DS-0025 105.43 50 101628691 P1A-S025DS-0050 106.86 100 101515903 P1A-S025DS-0100 109.81 125 101739082 P1A-S025DS-0125 111.24 160 101738826 P1A-S025DS-0160 113.46 200 101741895 P1A-S025DS-0200 115.65 Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for your copy. Don't Forget...

Previous Page
Next Page