Applied Product Catalog 2017 2018 Page 692 Pneumatic Products

692 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Economair Series Round Bodied Repairable Pneumatic Cylinder Economair round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available. Features: Prelubricated for life Nose and rear tang mounting style Seal Material: O-Ring, Nitrile Temperature Range: 0 F to 180 F Max. Pressure: 200 psi Magnetic Piston: No Port Type: NPT Cushioned on Both Ends Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/2 1/2 1/2-13 1 1/4 1/4 2 102103691 2415-1009-020 $205.43 3 102226335 2415-1009-030 209.60 4 101641544 2415-1009-040 213.79 6 101762420 2415-1009-060 222.15 12 101760083 2415-1009-120 247.18 14 101763336 2415-1009-140 254.35 2 5/8 5/8-11 1 1/4 1/4 1 101681958 2420-1009-010 237.60 2 101760698 2420-1009-020 242.14 3 101760533 2420-1009-030 246.70 4 101760535 2420-1009-040 250.06 5 101763099 2420-1009-050 254.59 6 102079727 2420-1009-060 259.12 8 101763338 2420-1009-080 268.14 10 101761213 2420-1009-100 276.50 12 101613630 2420-1009-120 285.53 14 101763100 2420-1009-140 294.56 16 101763098 2420-1009-160 302.13 18 101760218 2420-1009-180 311.14 20 101763101 2420-1009-200 320.09 2 1/2 3/4 3/4-10 1 1/2 3/8 6 101763340 2425-1009-060 302.40 8 101760700 2425-1009-080 314.53 12 101761732 2425-1009-120 338.78 14 101761731 2425-1009-140 349.28 3 3/4 3/4-10 1 1/2 3/8 4 101763342 2430-1009-040 338.92 6 101762312 2430-1009-060 351.08 8 101726944 2430-1009-080 364.85 10 101760701 2430-1009-100 378.62 12 101762378 2430-1009-120 390.52 4 1 1-8 1 7/8 1/2 6 101760219 2440-1009-060 493.09 12 101761328 2440-1009-120 545.49 Cushioned on Both Ends 303 Stainless Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/8 3/8 3/8-16 7/8 1/8 1 101729332 2418-1089-010 $156.64 2 102213475 2418-1089-020 160.62 3 101605100 2418-1089-030 163.86 4 101762375 2418-1089-040 167.80 5 101760697 2418-1089-050 171.77 6 101839799 2418-1089-060 175.74 8 102114184 2418-1089-080 182.83 10 102053994 2418-1089-100 190.74 12 101760534 2418-1089-120 198.63 Non-Cushioned Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/2 1/2 1/2-13 1 1/4 1/4 2 101763333 2315-1009-020 $159.00 4 101762372 2315-1009-040 166.71 2 5/8 5/8-11 1 1/4 1/4 2 101789099 2320-1009-020 189.01 4 101759717 2320-1009-040 198.11 2 1/2 3/4 3/4-10 1 1/2 3/8 6 101894585 2325-1009-060 247.79 Non-Cushioned 303 Stainless Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/8 3/8 3/8-16 7/8 1/8 1 1/2 101759716 2318-1089-014 $126.69 2 101760692 2318-1089-020 126.69 3 101814390 2318-1089-030 130.72 Page i35 in the blue Technical Section of this catalog for more information on cylinder types and functions. SEE ALSO... A cylinder's bore size determines the force it will produce at a given supply of pressure. The weight of the load or the clamping force required will largely determine the force requirements of the cylinder, and therefore, the bore size required. Air pressure drop, packing friction, as well as load variations should be taken into consideration before determining bore size. Did You Know? Economair Piston & Rod Seal Kit Seal Material: O-Ring, Nitrile Cylinder Type: Double Acting Bore Size (in) Cushioned on Both Ends Non-Cushioned Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 101761335 RK2415-10 $56.21 101762383 RK2315-10 $40.80 2 101760712 RK2420-10 60.30 101759726 RK2320-10 46.29 2 1/2 - - 101762431 RK2325-10 52.04 3 101761048 RK2430-10 77.60 101763117 RK2330-10 56.91 4 101763353 RK2440-10 83.95 - - ARO is a world-leading brand of Ingersoll Rand. ARO is a world-leading brand of Ingersoll Rand.

Previous Page
Next Page