Applied Product Catalog 2017 2018 Page 697 Pneumatic Products

697 Pneumatic Products All Things Industrial SM 200 Series Circuitry Valve This 3-way limit valve can be plumbed to perform as normally passing, normally nonpassing, selector or any two-way function. It is ideal for sensing the position of moving devices such as cylinders, slides or gates. Body is comprised of die-cast zinc for high wear resistance. 201-C 214-C Features: Port Size: 1/8 in Port Type: NPT Valve Type: 3-Way, 2 Position Item No. Mfr. No. Actuator Type Cv Length (in) Width (in) Height (in) Net Price 101219984 200-C Plain Lever 0.2 2.188 0.688 1.264 $39.17 101219985 201-C Fingertip Lever 0.2 2.625 0.688 4.135 41.97 101741609 202-C Short Roller Lever 0.2 1.750 0.688 1.620 41.97 101744049 203-C Long Roller Lever 0.2 2.040 0.688 1.700 44.06 101745748 204-C Short Lever, One-Way 0.2 1.750 0.688 2.060 53.43 101743157 205-C Long Lever, One-Way 0.2 2.000 0.688 2.139 55.35 101744672 212-C Short Ball Roller 0.2 1.750 0.688 1.000 51.19 101761968 214-C Straight Plunger 0.2 1.750 0.688 1.750 53.43 101741610 215-C Roller Plunger 0.2 1.750 0.688 2.170 73.04 101760641 216-C Cross-Roller Plunger 0.2 1.750 0.688 2.170 73.04 101743158 223-C a Retained Toggle 0.2 1.750 0.688 2.180 57.41 101762981 224-C Panel Button 0.2 1.750 0.688 2.234 63.90 a 400 Series Circuitry Valve Heavy-duty 3-way limit valves from ARO can be plumbed as normally passing, normally nonpassing, selector or any two-way valve function. Four actuator options are available: nylon roller, steel roller, rod lever or adjustable lever. Order actuator options separately. Port Size: 1/8 in Port Type: NPT Valve Type: Universal, 3-Way, 2 Position Actuator Type: None, Order Separately Item No. Mfr. No. Valve Action Cv Length (in) Width (in) Height (in) Net Price 101741204 400-A One Way, Clockwise 0.2 1 3/4 2.431 3.856 $141.03 101759988 402-A Clockwise & Counter-Clockwise 0.2 1 3/4 2.431 3.856 141.03 101767326 401-A One Way, Counter-Clockwise 0.2 1 3/4 2.431 3.856 141.03 400 Series Valve Actuator The following actuators for 3-way limit valves come in four distinct styles. They are available with a roller or lever style of actuation. The material is nylon or steel depending on the application requirements. Features: Item No. Mfr. No. Type Length (in) Width (in) Height (in) Net Price 101760643 447 Nylon Roller Actuator 1.13 0.50 2.19 $33.60 101762982 448 Steel Roller Actuator 1.13 0.50 2.19 36.80 101745749 449 Rod Lever Actuator 1.13 0.88 5.19 49.12 101789054 450 Adjustable Roller Actuator 1.13 0.75 3.88 51.23 460 Series Circuitry Valve Palm button control valves from ARO can be plumbed as normally passing, normally nonpassing, selector or any two-way valve function. Actuator Type: Palm w/ Red Button Temperature Range: Function: Universal Operating Pressure Range: 30 psi to 150 psi Port Type: Tube Item No. Mfr. No. Port Size (in) Cv Button Color Net Price 101744663 461-2 5/32 0.104 Red $91.30 Product Tip Circuitry valves can add even greater flexibility to your pneumatic system when they are used to pilot other larger air operated valves. With a wide variety of levers, rollers or cam actuators, these valves can sense when a product is moving through a work station or when a product is positioned for an additional operation. Since these valves only require a very small amount of air to operate, they are ideal for these types of operations and with only mechanical operators, they do not require any additional electrical lines, especially in areas that prohibit the risk of a spark.

Previous Page
Next Page