Applied Product Catalog 2017 2018 Page 700 Pneumatic Products

700 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Style 3 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102215887 YI-2B6-535 7.0 6.3 2.8 9.1 5.0 to 7.0 1/4 2,100 2,350 N/A 560 No $233.74 100186084 YI-2B9-200 10.3 6.3 3.2 9.5 7.5 to 9.5 1/4 4,500 4,650 2,300 2,300 No 266.48 100186086 YI-2B9-216 10.3 6.3 3.2 9.5 7.5 to 9.5 3/4 4,500 4,650 2,300 2,300 No 279.26 102040083 YI-2B9-250 10.3 7.7 3.5 10.7 8.0 to 10.0 1/4 4,800 4,800 3,200 2,500 No 341.98 102053094 YI-2B12-425 13.0 6.1 3.4 9.5 7.5 to 9.5 1/4 8,400 8,400 5,200 5,200 No 301.63 100186078 YI-2B12-429 13.0 6.1 3.4 9.5 7.5 to 9.5 3/4 8,400 8,400 5,200 5,200 No 320.23 102049147 YI-2B12-419 13.7 8.4 4.3 12.7 7.5 to 9.5 3/4 8,600 8,200 N/A 4,500 No 345.57 Style 4 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102038116 YI-2B14-354 15.1 6.0 3.5 9.7 7.5 to 9.5 1/4 12,900 12,900 8,400 7,900 No $340.90 100186079 YI-2B14-352 15.1 6.0 3.5 9.7 7.5 to 9.5 3/4 12,900 12,900 8,400 7,900 No 398.57 101354877 YI-2B14-363 16.0 8.0 3.5 12.5 7.5 to 9.5 3/4 14,500 13,500 N/A 9,100 No 471.81 Contact your nearest Applied service center for mounting dimension data. Continued from previous page. Imperial Double Convolute Bellows Type Air Spring Imperial Triple Convolute Bellows Type Air Spring Enidine air springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers, Enidine air springs provide superior quality and performance. As an actuator, Enidine air springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration. Air Inlet Type: NPTF Max. Inflation Pressure: 100 psi Temperature Range: -40 F to 150 F Style 3 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102050709 YI-3B12-305 13.0 10.6 4.8 15.4 11.0 to 15.0 3/4 8,600 7,500 8,500 4,600 No $454.69 Style 4 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 100186087 YI-3B14-361 15.5 10.2 5.0 15.2 10.5 to 12.5 3/4 13,400 11,700 13,500 8,300 No $678.68 102049148 YI-3B15-378 16.5 7.3 4.7 14.6 10.5 to 12.5 3/4 12,800 10,500 13,000 7,200 Yes 1,026.07 102050247 YI-3B15-377 16.5 9.9 4.7 14.6 10.5 to 12.5 3/4 14,500 12,400 14,500 7,200 No 946.32 Contact your nearest Applied service center for mounting dimension data. The height limit (actuator) is recommended for optimum life in actuator applications and the extension of the assembly should be limited here. Each assembly must be limited in extension to the maximum expanded height to prevent air spring failure. When the air spring is extended beyond the actuator height limit, highly concentrated stresses develop. Life of the air spring above this height limit depends on pressure, extension and repetition of these concentrated stresses. Product Information

Previous Page
Next Page