Applied Product Catalog 2017 2018 Page 706 Pneumatic Products

706 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Series 500 Ball Valve High quality forgings provide extended service life and resist failure caused by severe temperature applications. Optimum flow design ensures maximum system efficiency. Features: increased turn and leverage for ease of opening and closing available Applications: Thread Type: PTF Max. Steam Pressure: 150 psi Vacuum Hg: 29 in Connection Type: Female Thread to Female Thread Body Material: Carbon Steel Max. Pressure: 2,000 psi Max. Temperature Thread Size (in) Valve Item No. Mfr. No. Net Price 1/2 101397590 V500CS8 $40.15 Body Material: Brass Max. Pressure: 600 psi Max. Temperature Thread Size (in) Valve Valve w/ Padlocking Handle Vented Valve w/ Padlocking Handle Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 101453916 V500P24 $69.66 - - 1/4 110339221 XV500P-4 20.55 110421771 XVP500P-4 $19.98 - 3/8 104621610 XV500P-6 16.18 102598189 XVP500P-6 20.65 106355984 XVVP500P-6 $25.83 1/2 102906016 XV500P-8 17.15 - 104621675 XVVP500P-8 22.96 3/4 110339222 XV500P-12 33.07 - - 1 110309514 XV500P-16 33.77 110565344 XVP500P-16 39.94 - VMH Series Two-Piece Brass Safety Exhaust Ball Valve Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service. Features: off position for maximum safety muffler Compliances: de-energizing of compressed air equipment during maintenance Options: Temperature Range: Body Material: Brass Port Type: Female NPT x Female NPT Max. Pressure: 200 psi Item No. Mfr. No. Thread Size (in) Port Size (in) Net Price 101942285 VMH2.A9JP1/4 1/4 $21.27 101942971 VMH2.A9JP3/8 3/8 21.27 101768350 VMH2.A9JP1/2 1/2 21.27 101452915 VMH2.A9JP3/4 3/4 29.99 101568574 VMH2.A9JP1 1 37.92 102214176 VMH2.A9JP1 1/2 1 1/2 95.81 101727022 VMH2.A9JP1 1/4 1 1/4 75.85 101511554 VMH2.A9JP2 2 154.31 Ball Valves Ball valves are used in fluid power applications where a complete manual shut-off is required. The quarter-turn operation offers a quick way to isolate a portion of a system. Handles of the ball valve should be oriented to indicate the internal position of the valve. The handle in-line with ports is the open position and perpendicular to the ports is the closed position. For pneumatic applications, a safety ball valve should be used to block system pressure from downstream components. These valves also exhaust any downstream pressure and can be equipped with a locking handle for applications requiring a safety lockout device. Did You Know? A pneumatic system can contain a large amount of potential energy. If repairs are required on a system, that potential energy needs to be shut off from the main system and any trapped air pressure needs to be exhausted in a controlled manner to ensure the safety of the operation and maintenance of equipment and personnel. OSHA requires the use of a safety valve to not only exhaust the down stream air but also has the ability to apply a lock to ensure the valve can not be accidentally actuated until all work has been completed.

Previous Page
Next Page