Applied Product Catalog 2017 2018 Page 711 Pneumatic Products

711 Pneumatic Products All Things Industrial SM 4MA Series Mounting Hardware These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application. Features: Pin Size (in) Clevis Bracket Eye Bracket Female Rod Clevis Item No. Mfr. No. Bore Size (in) Rod Thread Net Price Item No. Mfr. No. Bore Size (in) Rod Thread Net Price Item No. Mfr. No. Bore Size (in) Rod Thread Net Price 1/2 100559512 1458050050 1 1/2, 2 All $26.90 100494130 1458060050 1 1/2, 2, 2 1/2 All $24.30 100494622 1458030044 a 1 1/2, 2, 2 1/2 7/16-20 $26.15 3/4 100494626 1458050075 2 1/2 All 37.50 100492161 1458060075 2 1/2, 3 1/4, 4 All 34.65 110002562 1458030075 a 3 1/4, 4 3/4-16 37.95 1 101353448 1458050100 3 1/4, 4 All 72.95 100494627 1458060100 3 1/4, 4, 6, 8 All 64.10 100490938 1458030100 4 1-14 58.60 Pin Size (in) Pivot Pin Rod Eye Knuckle Item No. Mfr. No. Bore Size (in) Rod Thread Net Price Item No. Mfr. No. Bore Size (in) Rod Thread Net Price 1/2 100494547 0856640050 1 1/2, 2 All $7.50 100494624 1458040044 a 1 1/2 7/16-20 $22.15 3/4 100494548 0856640075 2 1/2 All 9.80 100559508 1458040075 a 2 1/2 3/4-16 30.60 1 100559799 0856640100 3 1/4, 4 All 15.25 100559509 1458040100 4 1-14 48.85 a Rod end accessories can be selected using the rod end thread size. 4MA Series Mounting Hardware Bore Size (in) Cap Detachable Clevis MP2 Mounting Style Cap Detachable Eye MP4 Mounting Style Cap Fixed Clevis MP1 Mounting Style Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 101754794 L079730150 $17.80 - 101741797 L079710150 $17.80 2 101739071 L079730200 23.15 101741799 L079720200 $23.15 101738147 L079710200 22.45 2 1/2 101756111 L079730250 23.35 101738149 L079720250 23.35 101740020 L079710250 23.35 3 1/4 101740021 L079730325 31.80 101738148 L079720325 31.80 101787770 L079710325 31.80 4 101660967 L079730400 39.60 - - Bore Size (in) Cap Rectangular Flange Head Rectangular Flange MF1, MF2 Mounting Style Side Lug MS2 Mounting Style Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 101755276 L079700150 $13.85 101738943 L079830150 $27.47 2 101736721 L079700200 15.95 101738944 L079830200 21.38 2 1/2 101739194 L079830250 22.05 3 1/4 101756112 L079830325 44.10 4 101755277 L079700400 32.40 101736724 L079830400 47.35

Previous Page
Next Page