Applied Product Catalog 2017 2018 Page 715 Pneumatic Products

715 Pneumatic Products All Things Industrial SM Series SR Stainless Steel Body Air Cylinder Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required. Features: Applications: Temperature Range: Seal Material: Lip Seal, Nitrile Magnetic Piston: No Cushions: Non-Cushioned B U I L D T O R DE R Single Acting, Spring Extended Nose Mount Single Acting, Spring Extend Rod Material: Stainless Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 7/16 3/16 #10-32 1/2 #10 UNF 1/2 102193973 0.44RSR00.50 $21.73 1 102214115 0.44RSR01.00 21.73 9/16 3/16 #10-32 1/2 #10 UNF 1 102195111 0.56RSR01.00 22.52 Rod Material: Steel Provenair Mounting Hardware Pin Size (in) Bore Size (in) Female Rod Clevis Item No. Mfr. No. Net Price 1/2 1 1/2, 2, 2 1/2 101742153 116183 $42.72 Provenair Mounting Kit Bore Size (in) Detachable Clevis MP2 Mounting Style Detachable Eye MP4 Mounting Style Fixed Clevis MP1 Mounting Style Head or Cap Rectangular Flange MF1 MF2 Mounting Style Side End Lug MS7 Mounting Style Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 101763368 118696 $49.13 101762051 115292 $31.72 - 101761190 115282 $50.97 - 2 101763476 118697 52.69 101759693 115293 35.08 101761983 115478 $42.82 - 101745611 115278 $48.57 2 1/2 101764519 118698 61.17 101745230 115294 42.32 - 101745229 115284 55.86 - Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 3/4 1/4 1/4-28 1/2 1/8 NPT 1 102193050 0.75RSR01.00 $23.28 1 1/16 5/16 5/16-24 1/2 1/8 NPT 1 102193232 1.06RSR01.00 25.44 1 1/2 102195116 1.06RSR01.5 28.73 2 102193595 1.06RSR02.00 28.25 4 102194331 1.06RSR04.00 33.93 1 1/4 7/16 7/16-20 3/4 1/8 NPT 1 102185361 1.25RSR01.00 36.84 1 1/2 7/16 7/16-20 3/4 1/8 NPT 1 102195125 1.50RSR01.00 39.44 Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for your copy. Did You Know? Continued on next page. Interchanges on pages 720-723. SEE ALSO...

Previous Page
Next Page