Applied Product Catalog 2017 2018 Page 716 Pneumatic Products

716 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Plug 3126 3151 Features: Max. working pressure: 290 psi Working temperature: -4 F to 175 F Plug is red in color Material: Nylon Blanking Plug Fractional Sizes, Equal Item No. Mfr. No. Tube O.D. Net Price 101529537 3126 53 00 1/8 in $2.09 102097280 3126 04 00 4 mm, 5/32 in 0.98 102051383 3126 55 00 3/16 in 2.09 102095038 3126 56 00 1/4 in 1.72 102083925 3126 08 00 8 mm, 5/16 in 2.15 101489649 3126 60 00 3/8 in 2.01 102223515 3126 62 00 1/2 in 2.25 Metric Sizes, Equal Item No. Mfr. No. Tube O.D. (mm) Net Price 102082629 3126 06 00 6 $2.00 102104220 3126 10 00 10 3.32 102095245 3126 12 00 12 4.42 102083236 3126 14 00 14 5.09 105854142 3126 16 00 16 20.47 End Cap Fractional Sizes, Equal Item No. Mfr. No. Tube O.D. (in) Net Price 101633364 3151 53 00 1/8 $2.78 101636367 3151 56 00 1/4 2.64 101639642 3151 60 00 3/8 3.41 Metric Sizes, Equal Item No. Mfr. No. Tube O.D. Net Price 101637625 3151 04 00 4 mm, 5/32 in $2.28 101629787 3151 06 00 6 mm 2.71 101641908 3151 08 00 8 mm, 5/16 in 2.92 101636366 3151 10 00 10 mm 5.61 101639188 3151 12 00 12 mm 6.29 Nickel-Plated Brass Push-to-Connect Fittings for Liquid, Gas and Food Processing Made of nickel-plated brass and fitted with a FKM O-ring protected by a washer, LF3600 forged fittings may be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 F (depending on the tube material). Legris' high phosphorus electroless nickel plating, seals and components are FDA compliant and can come in contact with food. Thread sealant is intentionally left off so that the end user can choose the appropriate sealant for their application. Fittings are designed to be used with nylon, polyurethane, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food industry, medical, washdown and packaging equipment. Q. Why am I getting water out of my compressed air lines? A. Because water vapor in the ambient air is compressed along with the air. If the water is not removed from the compressed air system, it can cause the pneumatic valves, cylinders, motors and FRLs to fail prematurely. The problem is much greater in areas with high humidity during the warm weather. Products such as air dryers, air filters, oil separators and drains can help eliminate these wet air woes, as well as those problems caused by oil and dirt. Using these products will help you enjoy longer pneumatic component life, greater seal life, less downtime and less component repair or replacement costs. Did You Know? Male Connector Features: Max. working pressure: 435 psi Working temperature: -4 F to 302 F Internal hex allows ease of assembly in tight places Fractional Sizes Item No. Mfr. No. Tube O.D. Thread Size Thread Type Net Price 102113967 3675 04 11 4 mm, 5/32 in 1/8 NPT $3.32 102113080 3675 04 14 4 mm, 5/32 in 1/4 NPT 4.29 102114233 3601 56 20 1/4 in #10-32 UNF 4.16 102138783 3675 56 11 1/4 in 1/8 NPT 3.63 102124560 3675 56 14 1/4 in 1/4 NPT 3.63 102114030 3675 56 18 1/4 in 3/8 NPT 3.85 102113416 3675 60 11 3/8 in 1/8 NPT 6.59 102115653 3675 60 14 3/8 in 1/4 NPT 5.15 102114031 3675 60 18 3/8 in 3/8 NPT 6.32 102114405 3675 60 22 3/8 in 1/2 NPT 8.38 102115142 3675 62 18 1/2 in 3/8 NPT 8.45 102113081 3675 62 22 1/2 in 1/2 NPT 8.45 3675 3601 Metric Tube x BSPP Threads Item No. Mfr. No. Tube O.D. (mm) Thread Size Thread Type Net Price 102114243 3601 06 10 6 1/8 BSPP $5.36 102114242 3601 06 13 6 1/4 BSPP 5.90 102138791 3601 08 10 8 1/8 BSPP 5.61 Metric Tube x BSPT Threads Item No. Mfr. No. Tube O.D. Thread Size Thread Type Net Price 102109513 3675 06 10 6 mm 1/8 BSPT $3.81 102124565 3675 08 13 8 mm, 5/16 in 1/4 BSPT 5.58 102114113 3675 10 17 10 mm 3/8 BSPT 8.76

Previous Page
Next Page