Applied Product Catalog 2017 2018 Page 717 Pneumatic Products
717 Pneumatic Products All Things Industrial SM Rod Material: Stainless Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 7/16 3/16 #10-32 1/2 #10 UNF 1 102194114 0.44DPSR01.00 $22.86 Rod Material: Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 3/4 1/4 1/4-28 1/2 1/8 NPT 1 102183781 0.75DPSR01.00 $23.89 2 102193752 0.75DPSR02.00 25.64 3 101787746 0.75DPSR03.00 27.47 4 101740656 0.75DPSR04.00 29.18 6 102193763 0.75DPSR06.00 32.69 8 102214127 0.75DPSR08.00 36.15 1 1/16 5/16 5/16-24 1/2 1/8 NPT 1 102193052 1.06DPSR01.00 26.61 1 1/2 102193236 1.06DPSR01.50 28.33 2 102184049 1.06DPSR02.00 28.33 3 102194329 1.06DPSR03.00 30.15 4 102193761 1.06DPSR04.00 31.84 5 102185358 1.06DPSR05.00 33.66 6 102193058 1.06DPSR06.0 37.36 8 102195012 1.06DPSR08.00 38.93 10 102193993 1.06DPSR10.0 43.13 12 102193070 1.06DPSR12.00 45.78 1 1/2 7/16 7/16-20 3/4 1/8 NPT 1/2 102185480 1.50DPSR00.50 41.83 1 102184541 1.50DPSR01.00 41.83 2 102214130 1.50DPSR02.00 44.25 3 102184544 1.50DPSR03.00 46.86 4 102193998 1.50DPSR04.00 49.29 5 102196192 1.50DPSR05.00 51.65 6 102214137 1.50DPSR06.00 54.27 8 110010451 1.50DPSR08.00 59.46 10 101742889 1.50DPSR10.0 65.54 12 102196561 1.50DPSR12.00 69.21 Rod Material: Stainless Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 7/16 3/16 #10-32 1/2 #10 UNF 1 102193589 0.44DSR01.00 $19.19 4 102224899 0.44DSR04.00 24.66 Rod Material: Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 3/4 1/4 1/4-28 1/2 1/8 NPT 1/2 102194319 0.75DSR00.50 $19.82 1 102224894 0.75DSR01.00 19.82 1 1/2 102183775 0.75DSR01.50 21.59 2 102185349 0.75DSR02.00 21.59 3 101743605 0.75DSR03.00 23.43 4 102194323 .75DSR04.0 25.59 6 102193756 0.75DSR06.00 28.69 8 102195118 .75DSR08.0 32.77 10 102193059 0.75DSR10.00 35.69 7/8 1/4 1/4-28 1/2 1/8 NPT 1 101465296 0.88DSR01.00 21.43 4 102193593 0.88DSR04.00 26.88 5 102195117 0.88DSR05.00 28.57 1 1/16 5/16 5/16-24 1/2 1/8 NPT 1 102193749 1.06DSR01.00 22.77 1 1/2 102183689 1.06DSR01.50 24.61 2 101345021 1.06DSR02.00 24.61 2 1/2 102195115 1.06DSR02.50 26.34 3 102193979 1.06DSR03.00 26.34 4 102183787 1.06DSR04.00 28.05 5 102184533 1.06DSR05.00 29.88 6 102193987 1.06DSR06.00 31.57 8 102183791 1.06DSR08.00 35.05 10 102193064 1.06DSR10.00 38.66 12 102195128 1.06DSR12.0 46.59 1 1/4 7/16 7/16-20 3/4 1/8 NPT 1 102193989 1.25DSR01.00 33.84 2 102196178 1.25DSR02.00 36.02 3 102214128 1.25DSR03.00 38.30 4 102193992 1.25DSR04.00 40.45 5 102193994 1.25DSR05.0 43.49 6 102193601 1.25DSR06.0 45.62 10 101742887 1.25DSR10.00 53.53 1 1/2 7/16 7/16-20 3/4 1/8 NPT 1/2 102193764 1.50DSR00.50 37.12 1 102224906 1.50DSR01.00 37.12 1 1/2 101738370 1.50DSR01.5 40.30 2 102196180 1.50DSR02.00 39.60 3 101582868 1.50DSR03.00 42.22 4 102193068 1.50DSR04.00 44.68 5 102193071 1.50DSR05.00 47.08 6 102195020 1.50DSR06.00 49.70 8 102194340 1.50DSR08.00 54.67 10 102193246 1.50DSR10.00 59.60 12 101737467 1.50DSR12.00 64.76 1 3/4 1/2 1/2-20 7/8 1/4 NPT 2 102214138 1.75DSR02.0 56.64 3 102194342 1.75DSR03.0 59.13 4 102214141 1.75DSR04.0 61.40 2 5/8 1/2-20 7/8 1/4 NPT 1 102193075 2.00DSR01.00 57.32 2 101740659 2.00DSR02.00 59.91 3 102194004 2.00DSR03.00 62.75 4 102196560 2.00DSR04.0 66.76 6 101739971 2.00DSR06.0 72.18 2 1/2 5/8 1/2-20 7/8 1/4 NPT 2 102194216 2.50DSR02.00 80.56 Double Acting Pivot & Nose Mount w/ Pivot Pin Double Acting Nose Mount Series SR Stainless Steel Body Air Cylinder Continued from previous page. Consult these sections in the Pneumatic Products chapter for more details. C B A C A) Pneumatic Cylinders B) Pneumatic Valves C) Air Preparation
Previous Page