Applied Product Catalog 2017 2018 Page 718 Pneumatic Products

718 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Double Acting Pivot & Nose Mount w/o Pivot Pin Rod Material: Stainless Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 7/16 3/16 #10-32 1/2 #10 UNF 1 102183688 0.44DXPSR01.00 $23.76 2 102224898 0.44DXPSR02.00 25.49 9/16 3/16 #10-32 1/2 #10 UNF 1/2 102185465 .56DXPSR00.50 23.94 1 102193229 0.56DXPSR01.00 23.53 2 102185354 0.56DXPSR02.00 25.25 3 102194325 0.56DXPSR03.00 27.09 Rod Material: Steel Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Port Type Stroke Length (in) Item No. Mfr. No. Net Price 3/4 1/4 1/4-28 1/2 1/8 NPT 1 101646401 0.75DXPSR01.00 $26.10 2 102193054 0.75DXPSR02.00 27.93 2 1/2 102214124 0.75DXPSR02.50 29.64 3 102184532 0.75DXPSR03.00 29.64 6 102193990 0.75DXPSR06.00 34.81 8 102184539 0.75DXPSR08.00 38.44 10 102194334 0.75DXPSR10.00 41.89 7/8 1/4 1/4-28 1/2 1/8 NPT 1 102185356 0.88DXPSR01.00 28.09 2 102193758 0.88DXPSR02.00 29.79 3 102193760 .88DXPSR03.0 32.02 8 102196181 0.88DXPSR08.00 40.20 10 102195129 0.88DXPSR10.00 43.61 1 1/16 5/16 5/16- 24 1/2 1/8 NPT 1/2 102196172 1.06DXPSR00.5 30.01 1 101739166 1.06DXPSR01.00 29.50 1 1/2 101738911 1.06DXPSR01.50 31.32 2 102184534 1.06DXPSR02.00 31.32 3 102183699 1.06DXPSR03.00 33.00 4 102184538 1.06DXPSR04.00 34.66 5 102193061 1.06DXPSR05.00 36.48 6 102193765 1.06DXPSR06.00 38.29 7 102184540 1.06DXPSR07.00 39.91 8 102196183 1.06DXPSR08.0 42.46 10 102224911 1.06DXPSR10.00 45.15 12 102196188 1.06DXPSR12.00 48.50 1 1/4 7/16 7/16- 20 3/4 1/8 NPT 1 101738369 1.25DXPSR01.00 39.64 2 102196184 1.25DXPSR02.00 41.95 3 102193243 1.25DXPSR03.00 44.05 4 102193603 1.25DXPSR04.00 46.34 5 102195131 1.25DXPSR05.00 48.41 6 102193244 1.25DXPSR06.00 50.70 7 102184547 1.25DXPSR07.00 52.73 8 102193768 1.25DXPSR08.00 55.01 10 102194206 1.25DXPSR10.00 59.55 12 101743606 1.25DXPSR12.00 63.81 1 3/4 1/2 1/2-20 7/8 1/4 NPT 2 102214142 1.75DXPSR02.00 61.98 3 102193772 1.75DXPSR03.00 64.44 5 102196199 1.75DXPSR05.0 70.30 6 102184554 1.75DXPSR06.00 71.50 8 102214146 1.75DXPSR08.00 76.05 10 102193255 1.75DXPSR10.00 80.92 12 102196204 1.75DXPSR12.0 86.96 2 5/8 1/2-20 7/8 1/4 NPT 1 102193250 2.00DXPSR01.00 67.72 2 102196201 2.00DXPSR02.00 70.65 3 102185496 2.00DXPSR03.00 73.59 4 101736985 2.00DXPSR04.00 76.15 6 102194217 2.00DXPSR06.00 81.98 8 101742893 2.00DXPSR08.00 87.42 10 101738656 2.00DXPSR10.00 93.22 2 1/2 5/8 1/2-20 7/8 1/4 NPT 1 102195031 2.50DXPSR01.00 90.31 2 102193259 2.50DXPSR02.0 95.03 Continued from previous page. Series SR Stainless Steel Body Air Cylinder SR Cylinder ordering information on page 719. SEE ALSO... Interchanges on pages 720-723. SEE ALSO... The Applied Product Catalog is available as a FREE mobile app for the iPad , iPhone and iPod touch as well as your phone and tablet for Android - available from the App Store SM on iTunes and the Google Play store! Don't Forget...

Previous Page
Next Page