Applied Product Catalog 2017 2018 Page 719 Pneumatic Products

719 Pneumatic Products All Things Industrial D.O.T. Push-to-Connect Fittings Parker Legris D.O.T. fittings meet all applicable requirements of the FMVSS 571.106, SAE J24943-3 and SAE J1121. Optimum flow Full Flow: The gripping and sealing mechanism of the fitting is achieved using the outside diameter of the tube without deformation: compact yet no restriction in flow Immediate seal Seals in both static and dynamic applications Tube insert reinforces the grip on the tubing OD Time Savings Tube fitting assembly time is substantially reduced as compared to compression fittings Instant fitting system provides 100% tubing lock-this feature eliminates the need for tightening No special tools required for assembly Swivel feature - Elbows, "Y" and Tees can be swiveled 360. This assemble feature saves time in areas of poor accessibility and allows proper orientation of the fitting Threaded bases are available in 1/16" to 3/4" NPTF. Application of FMVSS 571.106, SAE J24943-3 and SAE J1121. Auto/Truck/Bus Cab 1. Air Horns/Valves 2. Wiper Motors/Controls 3. Instruments - Air Gauges 4. Air Seat Controls 5. Air Toggle Switches 6. Heaters/Air Conditioners 7. Air Window Lift/Controls 8. Air Door Locks 9. Air Manifolds 10. Air Throttle Chassis 12. Shutter Stats/Cylinders 13. Fan Clutch - Air Op. 15. Cab/Chassis Air Suspensions 17. Gearshift/Transmission Excerpt from the National Highway Traffic Safety Administration Department of Transportation FMVSS 106. Parker Legris D.O.T. fittings meet all applicable requirements of the FMVSS 571.106, SAE J24943-3 and SAE J1121. Parker Legris D.O.T. fittings are designed for use on all pneumatic circuits other than air brake assemblies between the frame and axle. Final determination as to the use of this product in its application is the responsibility of the users design engineering. Technology collet Suitable fluids Compressed air only Lubricated or non-lubricated Working Pressure 28" Hg up to 250 psi Working Temperature -40 F to +200 F Tubing Tubing used should comply with SAE standards Materials of construction Body: Nylon 12 Seals: Low temperature BUNAN Collet: Brass Tube Support: Stainless Steel Base: Brass

Previous Page
Next Page