Applied Product Catalog 2017 2018 Page 720 Pneumatic Products

720 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Series SR & SRM Cylinder Mounting Hardware Plated steel mounting hardware makes installation easy. Order by bore size. Features: Foot Bracket Mounting Style Bore Size (in) Item No. Mfr. No. Net Price Double End, Nose, Rear Pivot, Universal 3/4, 7/8, 1 1/16 101741787 L073790040 $3.90 1 1/4, 1 1/2 102119573 L073790048 5.95 2 101754788 L073790124 12.46 Mounting Nut Mounting Style Bore Size (in) Item No. Mfr. No. Net Price N/A 3/4, 7/8, 1 1/16 101739063 L073800800 $1.10 1 1/4, 1 1/2 101755070 L073800900 1.55 1 3/4 101738815 L073801100 3.50 2 102018613 L073801200 5.25 2 1/2 101741788 L073801400 6.45 3 101755357 L073801500 6.45 Pivot Bracket Mounting Style Bore Size (in) Item No. Mfr. No. Net Price Rear Pivot, Universal 7/16, 9/16 101741786 L071320100 $4.70 3/4, 7/8, 1 1/16 100496318 L071320200 5.10 1 1/4 101738141 L071320300 9.20 1 1/2, 1 3/4 101737493 L071320400 13.04 2, 2 1/2 100496319 L071320500 8.30 3 101754786 L071320600 16.11 Trunnion 7/16 101754927 L071310100 4.30 3/4, 7/8, 1 1/16 100493204 L071310200 4.50 1 1/2 101736716 L071310300 7.80 Rod Clevis Mounting Style Bore Size (in) Item No. Mfr. No. Net Price Nose, Universal 5/16 101974830 L071300025 $4.80 7/16, 9/16 101858710 L071300100 4.80 3/4, 7/8 101594171 L071300200 5.10 1 1/16 100493202 L071300300 4.80 1 1/4, 1 1/2 110004894 L071300400 8.60 1 3/4, 2, 2 1/2 100493203 L071300500 8.60 3 101461895 L071300600 15.72 Cylinders are manufactured in a wide variety of seal compounds and materials. Most pneumatic cylinders use a standard Buna-N seal, which works well for clean Viton seals are used when higher system temperatures are common. Other compounds are available for most components for specialty applications and temperature ranges. Ask your Applied network of Certified Fluid Power Specialists which seal type is right to ensure a leak-free system. Product Tip Series SR Cylinder Interchange Chart Mounting Description Parker Bimba Humphrey Clippard American Norgren Numatics Nose Mount, Spring Return N (No Letter) S SSR SNS SAN S01 Nose Mount, Spring Return Hex Rod (Non-Rotating) NR SH SSN SNHS NRN N01 Pivot & Nose Mount Spring Return Hex Rod (Non-Rotating) NRP SHP USN SVHS NRP N02 Pivot Mount, Spring Return P SP USR SVS SAP S02 Nose Mount, Spring Extend R SR SRR RNS RAN R01 Pivot & Nose Mount Spring Extend RP SRP URR RVS RAP R02 Nose Mount, Spring Return, Head Adjustable Stroke A - - Nose Mount, Spring Extend Head Adjustable Stroke RA - - Pivot Mount Spring Return, Head Adjustable Stroke AP - - Air Reservoirs (See Next Page) AR See Next Page See Next Page See Next Page See Next Page AR - Nose Mount Double Acting D SDR DNS DAN D01 Pivot & Nose Mount Double Acting Pivot Pin DP DP No Pivot Pin on 1-1/4) DP UDR DVS DAP D02 Pivot & Nose Mount Double Acting No Pivot Pin DXP DP on 1-1/4 DX on 1-1/16 DP UDR DVS DAD D02, D04 Threaded Both Ends Double Acting DX DP EDR DVS - - Threaded Both Ends Double Acting, Double Rod KDX DXDE D2EY SDD DES DRD D03 Threaded Both Ends Double Rod, Hollow Rod KDXH DXDEH (N.A.) (N.A.) (N.A.) - - Rear Block Mount Single Acting/ Spring Return BRN BR- - - Rear Block Mount Single Acting/ Spring Extend BRR BR-_ _ _ -R - - - Front Block Mount Single Acting/ Spring Return BFN BF-_ _ _ BFS FSR SBFS SAB - Front Block Mount Single Acting/ Spring Extend BFR BF-_ _ _ -R - - - Front Block Mount Double Acting BFD BF-_ _ _ -D BFD FDR DBFS DAB D05 Rear Block Mount Double Acting BRD BR -_ _ _ -D - - - Rear Trunnion Mount, Single Acting, Spring Return TRN BRT - - Rear Trunnion Mount, Single Acting, Spring Extend TRR - - Front Trunnion Mount Double Acting TFD BFT-_ _ _-D - - - Rear Trunnion Mount, Double Acting TRD BRT-_ _ _-D - - - Front Trunnion Mount, Single Acting, Spring Return TFN BFT - - Front Trunnion Mount, Spring Extend, Single Acting TFR - - Continued on next page.

Previous Page
Next Page